Skip Content

Filter Results By

Item
Type
Cutting Edge
Head Weight
Handle
Face
Brand
Price
Shop By
Ratings

Axes, Hatchets, and Splitting Wedges

133 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Boys Axe,3-3/4 In Edge,28 In L,Hickory
  • COUNCIL TOOL
  • Boys Axe, 3-3/4 In Edge, 28 In L, Hickory Boys Axe,3-3/4 In Edge,28 In L,Hickory
  • Item # 8CD77
  • Mfr. Model # 22BR
  • Boys Axe, Single Edge, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 2-1/4 lbs., Overall Length 28...More

Machete,22-1/2In,Full Tang
  • GERBER
  • Machete, 22-1/2In, Full Tang Machete,22-1/2In,Full Tang
  • Item # 31EP23
  • Mfr. Model # 31-002076
  • Machete,Full Tang,Cutting Edge 15-1/2 In.,Head Material 1050 Steel,Head Weight 20.8 lb.,Overall Length 22-1/2...More

Splitting Wedge,8-1/4 In,Solid Forged
Pulaski Axe,,36 IN,Hickory Handle
  • WESTWARD
  • Pulaski Axe, , 36 IN, Hickory Handle Pulaski Axe,,36 IN,Hickory Handle
  • Item # 20C889
  • Mfr. Model # 20C889
  • Pulaski Axe, Cutting Edge 4-1/8 In., Head Material Steel, Head Weight 3-3/4 lb., Overall Length 36 In.,...More

Machete,19 in.,Steel
  • WESTWARD
  • Machete, 19 in., Steel Machete,19 in.,Steel
  • Item # 31MJ58
  • Mfr. Model # 31MJ58
  • Machete, Blade, Cutting Edge 19 In., Head Material Steel, Head Weight 1.1 lb., Overall Length 27-1/4 In.,...More

Michigan Axe.Single Bit,36 IN
  • WESTWARD
  • Michigan Axe.Single Bit, 36 IN Michigan Axe.Single Bit,36 IN
  • Item # 20C890
  • Mfr. Model # 20C890
  • Michigan Axe, Single Bit, Cutting Edge 4-5/8 In., Head Material Steel, Head Weight 3-1/2 lb., Overall Length...More

Hookaroon,4-1/2 In Edge,36 In L,Hickory
Machete,13 x 18-15/16 In,13 oz.
  • SOG
  • Machete, 13 x 18-15/16 In, 13 oz. Machete,13 x 18-15/16 In,13 oz.
  • Item # 20H271
  • Mfr. Model # MC01-N
  • Machete, Cutting Edge 13 In., Head Material High Carbon Stainless Steel, Head Weight 13 oz., Overall Length...More

Campers Axe,Single Bit,Fiberglass,22 Oz
  • NUPLA
  • Campers Axe, Single Bit, Fiberglass, 22 Oz Campers Axe,Single Bit,Fiberglass,22 Oz
  • Item # 6GDP5
  • Mfr. Model # 22210
  • Campers Axe, Single Bit, Cutting Edge (In.) 3-1/4, Hardened Steel Head Material, Head Weight (Oz.) 22, Head...More

Machete,18 x 23-15/16 In,15.7 oz.
  • SOG
  • Machete, 18 x 23-15/16 In, 15.7 oz. Machete,18 x 23-15/16 In,15.7 oz.
  • Item # 20H272
  • Mfr. Model # MC02-N
  • Machete, Cutting Edge 18 In., Head Material High Carbon Stainless Steel, Head Weight 15.7 oz., Overall Length...More

Axe Sharpener
  • FISKARS
  • Axe Sharpener Axe Sharpener
  • Item # 5GUY5
  • Mfr. Model # 78616984J
  • Sharpener, Overall Length 9 In, Handle Fiber-comp, Features Safety Guard Protects Hands While Sharpening.

Splitting Wedge, Steel, 4 lb.
  • COUNCIL TOOL
  • Splitting Wedge, Steel, 4 lb. Splitting Wedge, Steel, 4 lb.
  • Item # 29RV79
  • Mfr. Model # 4W
  • Splitting Wedge, Multi-Purpose, Cutting Edge 2-1/16 In., Head Material Steel, Head Weight 4 lb., Overall...More

Pulaski Axe,Fiberglass,36 In.
Carpenters Half Hatchet,22 Oz
  • VAUGHAN
  • Carpenters Half Hatchet, 22 Oz Carpenters Half Hatchet,22 Oz
  • Item # 3NWD9
  • Mfr. Model # 20520
  • Carpenters Half Hatchet, Cutting Edge 3 1/2 In, Head Weight 22 Oz, Head Weight 1 3/8 Lb, Overall Length 13...More

Machete,Bush,22 in.,High Carbon Steel
  • GERBER
  • Machete, Bush, 22 in., High Carbon Steel Machete,Bush,22 in.,High Carbon Steel
  • Item # 38VG22
  • Mfr. Model # 31-002848
  • Machete, Bush, Cutting Edge 22 In., Head Material High Carbon Steel, Head Weight 18.7 oz., Overall Length 24...More

Axe,Splitting,Forged Steel,36 in.
  • FISKARS
  • Axe, Splitting, Forged Steel, 36 in. Axe,Splitting,Forged Steel,36 in.
  • Item # 35ZD84
  • Mfr. Model # 375841-1001
  • Axe, Splitting, Cutting Edge 3-1/4 In., Head Material Forged Steel, Head Weight 5 lb., Overall Length 36 In.,...More

Drywall Hammer,Steel,12 Oz
  • WESTWARD
  • Drywall Hammer, Steel, 12 Oz Drywall Hammer,Steel,12 Oz
  • Item # 6DWK4
  • Mfr. Model # 6DWK4
  • Drywall Hammer, Cutting Edge (In.) 5-3/4, Head Material 1055 Medium Carbon Steel, Head Weight (Oz.) 12, Head...More

Splitting Maul,Steel,10 lb.,36 in.
Double Edge Bush Hook, 34 In
  • NUPLA
  • Double Edge Bush Hook, 34 In Double Edge Bush Hook, 34 In
  • Item # 4HGC4
  • Mfr. Model # 72940
  • Double Edge Bush Hook, Contractor, Blade Width 3.125 In, Blade Length 12 In, Blade Material Steel, Handle...More

Machete,Kukri,12 in L,14.5 oz
  • GERBER
  • Machete, Kukri, 12 in L, 14.5 oz Machete,Kukri,12 in L,14.5 oz
  • Item # 45J115
  • Mfr. Model # 31-002074
  • Machete, Kukri, Cutting Edge 12 in., Head Material 1050 Steel, Head Weight 14.5 oz., Overall Length 19 in.,...More

Pulaski Axe,3-3/4 lb,Hickory,34-1/2 In L
  • COUNCIL TOOL
  • Pulaski Axe, 3-3/4 lb, Hickory, 34-1/2 In L Pulaski Axe,3-3/4 lb,Hickory,34-1/2 In L
  • Item # 18G604
  • Mfr. Model # 38PE136FSS
  • Pulaski Axe, Cutting Edge 4-1/2 In., Head Material Steel, Head Weight 3-3/4 lb., Overall Length 34-1/2 In.,...More

Machete,Multi-Purpose,10-1/2 in L,18 oz
  • GERBER
  • Machete, Multi-Purpose, 10-1/2 in L, 18 oz Machete,Multi-Purpose,10-1/2 in L,18 oz
  • Item # 45J116
  • Mfr. Model # 31-000705
  • Machete, Multi-Purpose, Cutting Edge 10-1/2 in., Head Material 1050 Steel, Head Weight 18 oz., Overall Length...More

Campers Axe,Single Bit,Fiberglass,36 Oz
  • NUPLA
  • Campers Axe, Single Bit, Fiberglass, 36 Oz Campers Axe,Single Bit,Fiberglass,36 Oz
  • Item # 6GDP6
  • Mfr. Model # 22211
  • Campers Axe, Single Bit, Cutting Edge (In.) 3-3/4, Hardened Steel Head Material, Head Weight (Oz.) 36, Head...More

Splitter Maul,3 1/2In Edge,36 In OAL
Machete,Titanium Bonded,14 in.
  • SCOTTS
  • Machete, Titanium Bonded, 14 in. Machete,Titanium Bonded,14 in.
  • Item # 20PD15
  • Mfr. Model # 18910
  • Machete, Titanium Bonded, Cutting Edge 14 In., Head Material Titanium Bonded 440 Stainless Steel, Head Weight...More

Axe,Flat Head,Forged Steel,28-1/2 In.
  • GERBER
  • Axe, Flat Head, Forged Steel, 28-1/2 In. Axe,Flat Head,Forged Steel,28-1/2 In.
  • Item # 33GM34
  • Mfr. Model # 31-002658N
  • Axe, Flat Head, Cutting Edge 3-1/10 In., Head Material Forged Steel, Overall Length 28-1/2 In., Handle...More

Bush Hook,12 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Bush Hook, 12 In Edge, 36 In L, Hickory Bush Hook,12 In Edge,36 In L,Hickory
  • Item # 9G072
  • Mfr. Model # 122-C
  • Bush Hook, Single Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 36 In., Curved Handle,...More

Michigan Axe,4 1/2 In Edge,36 In OAL
Brush Axe, 9 In.
  • FISKARS
  • Brush Axe, 9 In. Brush Axe, 9 In.
  • Item # 16X040
  • Mfr. Model # 78606935J
  • Brush Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick Coating,...More

Flat Head Axe,5 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Flat Head Axe, 5 In Edge, 36 L, Fiberglass Flat Head Axe,5 In Edge,36 L,Fiberglass
  • Item # 8PCJ8
  • Mfr. Model # C60F36
  • Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Tomahawk,2-3/4 x 15-3/4 In,24 oz.
  • SOG
  • Tomahawk, 2-3/4 x 15-3/4 In, 24 oz. Tomahawk,2-3/4 x 15-3/4 In,24 oz.
  • Item # 20H244
  • Mfr. Model # F01PN-CP
  • Tomahawk, Tactical, Cutting Edge 2-3/4 In., Head Material 420 Stainless Steel, Satin, Head Weight 24 oz.,...More

Axe Combo,8-3/4 in. L
Results per page:  16 | 32 | 48

Shop Grainger and check out the high-quality axe, hatchet and splitting wedge selection. If your business includes chopping, splitting, notching wood, cutting trees or slicing through brush, browse the choices here. You’ll find felling axes, flat-head axes, pick-head fire axes, Pulaski axes and other long-handled chopping tools. You can split wood along its grain with a heavy-duty splitting maul. Carpenters hatchets, half hatchets, rig builders hatchets and splitting wedges can be valuable additions to any toolbox. A lightweight, fiberglass-handled campers axe may be just the tool for smaller jobs requiring less strength. Whether you work in fire and rescue, construction, landscaping, logging or other outdoor business, shop the axe, hatchet and wedge selection at Grainger for a wide range of choices!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More