Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Number of NO Aux. Contacts
  • View MoreView Less
Number of NC Aux. Contacts
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Auxiliary Contacts

140 Results Found that Include 140 Products

Results per page: 16 | 32 | 48
Auxiliary Contact,600VAC,10A, 1NO/1NC
  • SQUARE D
  • Auxiliary Contact, 600VAC, 10A, 1NO/1NCAuxiliary Contact,600VAC,10A, 1NO/1NC
  • Item # 5CHJ7
  • Mfr. Model # 9999DD11
  • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 1,...More

Auxiliary Contact,1 NO and 1 NC
Auxillary Contact
Auxillary Contact
IEC Auxiliary Contact
Aux Contact,DP,1NO/1NC,25-60A,Side Mount
Def P Auxiliary Contact,1NO,10A,Side Mnt
Auxiliary Contacts,1NO-1NC,Size00-2
Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H591
  • Mfr. Model # 9999SX6
  • Auxiliary Contact, Starter Size 00-5, For Use With Starter Type SA and SG, With 1 Normally Open Contact,...More

IEC Contact Block
  • SCHNEIDER ELECTRIC
  • IEC Contact BlockIEC Contact Block
  • Item # 6B201
  • Mfr. Model # LA1KN22
  • IEC Contact Block, Number of Normally Closed Auxiliary Contacts 2, Number of Normally Open Auxiliary Contacts...More

IEC Auxiliary Contact
Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H589
  • Mfr. Model # 9999SX11
  • Auxiliary Contact, Starter Size 00-2, For Use With Starter Type SA, SD, M, With 1 Normally Open Contact,...More

IEC Auxiliary Contact
Auxiliary Contact, 600VAC,10A,2NO
  • SQUARE D
  • Auxiliary Contact, 600VAC, 10A, 2NOAuxiliary Contact, 600VAC,10A,2NO
  • Item # 5CHJ8
  • Mfr. Model # 9999DD20
  • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 0,...More

Auxiliary Contact,1 NO
Auxillary Contact
Auxiliary Contacts,1NO,Side Mnt,Size00-2
Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H593
  • Mfr. Model # 9999SX8
  • Auxiliary Contact, Starter Size 00-5, For Use With Starter Type SA through SG, With 1 Normally Open/1...More

Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H592
  • Mfr. Model # 9999SX7
  • Auxiliary Contact, Starter Size 00-5, For Use With Starter Type SA and SG, With 1 Normally Closed Contact,...More

Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H590
  • Mfr. Model # 9999SX12
  • Auxiliary Contact, Starter Size 00-2, For use with starter types SA-SDM, and class 2510 type M and T manual...More

Aux Contact Block,1NO/1NC,Size 00,0,1
  • GENERAL ELECTRIC
  • Aux Contact Block, 1NO/1NC, Size 00,0,1Aux Contact Block,1NO/1NC,Size 00,0,1
  • Item # 3HWN2
  • Mfr. Model # CR305X100C
  • NEMA Auxiliary Contact Block, Instantaneous, Number of Contacts 2, For Use With GE 2,3,4 Pole 9 to 27 A...More

Auxiliary Contact,2NO,2NC
Aux Contact,IEC,2NO/2NC,120VAC/240VDC
Aux Contact,IEC,1NO/1NC,120VAC/240VDC
Aux Contact,Definite Purpose,1NO/1NC
Auxiliary Contact,Definite Purpose,1 NO
IEC Auxiliary Contact
Auxillary Contact
Auxiliary Contact,2 NO
Auxiliary Contact,IEC,1NO,Rear Mount
Aux Contact Block,1NO,Standard,Front Mtg
IEC Auxiliary Contact
Results per page: 16 | 32 | 48

Auxiliary contacts from Grainger work with primary switching equipment like circuit breakers, relays and contactors, serving as interlocks or retainers and often indicating the device’s operational status. Choose auxiliary contact blocks and modules in front, right or left side mounts and in a variety of NO and NC options and combinations. Get the reliable auxiliary contacts you need from Grainger today.