Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Automotive Mechanical

87 Results Found that Include 87 Products 

Results per page: 16 | 32 | 48
Glad Hand Seal,Standard,Blk,PK10
  • EATON
  • Glad Hand Seal, Standard, Blk, PK10
  • Item # 2ZJK5
  • Mfr. Model # GH-SEAL
  • Glad Hand Seal, Standard, Working Pressure 225 PSI, Material Rubber, Color Black, Standards SAE J318, Package...More

Glad Hand Seal,Umbrella,Blk,PK10
  • EATON
  • Glad Hand Seal, Umbrella, Blk, PK10
  • Item # 2ZJK6
  • Mfr. Model # GH-SEAL-2
  • Glad Hand Seal, Umbrella, Working Pressure 225 PSI, Material Rubber, Color Black, Standards SAE J318, Package...More

General Purpose Hose,3/8 In I.D.,50 Ft
  • EATON
  • General Purpose Hose, 3/8 In I.D., 50 Ft
  • Item # 6DPH3
  • Mfr. Model # H11506
  • Hose, General Purpose, Temp Range -40 to 180 Deg F, Length 50', Inside Dia 3/8 In, Outside Dia 23/32 In,...More

General Purpose Hose,3/4 In I.D.,50 Ft
  • EATON
  • General Purpose Hose, 3/4 In I.D., 50 Ft
  • Item # 6DPH5
  • Mfr. Model # H11512
  • Hose, General Purpose, Temp Range -40 to 180 Deg F, Length 50', Inside Dia 3/4 In, Outside Dia 1-5/32 In,...More

Attaching Clip,8 Dash,PK10
  • EATON
  • Attaching Clip, 8 Dash, PK10
  • Item # 2ZHW4
  • Mfr. Model # 1F40104-08C
  • Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure...More

Glad Hand Seal,Umbrella,Red,PK10
  • EATON
  • Glad Hand Seal, Umbrella, Red, PK10
  • Item # 2ZJK3
  • Mfr. Model # GHE-SEAL
  • Glad Hand Seal, Umbrella, Working Pressure 225 PSI, Material Polyurethane, Color Red, Standards SAE J318,...More

Hose Barb O-Ring,8 Dash,PK50
  • EATON
  • Hose Barb O-Ring, 8 Dash, PK50
  • Item # 2ZHX3
  • Mfr. Model # 1F40106-08
  • Hose Barb O-Ring, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst...More

Hose Barb O-Ring,10 Dash,PK50
  • EATON
  • Hose Barb O-Ring, 10 Dash, PK50
  • Item # 2ZHX4
  • Mfr. Model # 1F40106-10
  • Hose Barb O-Ring, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst...More

Hose Barb O-Ring,12 Dash,PK50
  • EATON
  • Hose Barb O-Ring, 12 Dash, PK50
  • Item # 2ZHX5
  • Mfr. Model # 1F40106-12
  • Hose Barb O-Ring, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst...More

Clip,6 Dash,PK10
  • EATON
  • Clip, 6 Dash, PK10
  • Item # 2ZHW3
  • Mfr. Model # 1F40104-06C
  • Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure 2000 PSI,...More

Glad Hand Seal,Blue,PK10
  • EATON
  • Glad Hand Seal, Blue, PK10
  • Item # 2ZJK7
  • Mfr. Model # GHS-SEAL
  • Glad Hand Seal, Working Pressure 225 PSI, Material Polyurethane, Color Blue, Standards SAE J318, Package...More

General Purpose Hose,1/2 In I.D.,50 Ft
  • EATON
  • General Purpose Hose, 1/2 In I.D., 50 Ft
  • Item # 6DPH4
  • Mfr. Model # H11508
  • Hose, General Purpose, Temp Range -40 to 180 Deg F, Length 50', Inside Dia 1/2 In, Outside Dia 7/8 In,...More

Splicer Hose Fitting,12 Dash
  • EATON
  • Splicer Hose Fitting, 12 Dash
  • Item # 2ZJA4
  • Mfr. Model # FJ3045-1212S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst...More

Attaching Clip,10 Dash,PK10
  • EATON
  • Attaching Clip, 10 Dash, PK10
  • Item # 2ZHW5
  • Mfr. Model # 1F40104-10C
  • Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure...More

Mounting Cage,6 Dash,PK20
  • EATON
  • Mounting Cage, 6 Dash, PK20
  • Item # 2ZHW7
  • Mfr. Model # 1F40105-06C
  • Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure...More

Mounting Cage, 8 Dash,PK20
  • EATON
  • Mounting Cage, 8 Dash, PK20
  • Item # 2ZHW8
  • Mfr. Model # 1F40105-08C
  • Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure...More

Hose Barb O-Ring,6 Dash,PK50
  • EATON
  • Hose Barb O-Ring, 6 Dash, PK50
  • Item # 2ZHX2
  • Mfr. Model # 1F40106-06
  • Hose Barb O-Ring, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst...More

Attaching Clip,12 Dash,PK10
  • EATON
  • Attaching Clip, 12 Dash, PK10
  • Item # 2ZHW6
  • Mfr. Model # 1F40104-12S
  • Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure...More

Clip/Cage Kit
  • EATON
  • Clip/Cage Kit
  • Item # 2ZHW2
  • Mfr. Model # FT12139
  • Clip/Cage Kit, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Includes Box, (20) Clips, (10)...More

Splicer Hose Fitting,8 Dash
  • EATON
  • Splicer Hose Fitting, 8 Dash
  • Item # 2ZJA2
  • Mfr. Model # FJ3045-0808S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst...More

Mounting Cage,12 Dash,PK20
  • EATON
  • Mounting Cage, 12 Dash, PK20
  • Item # 2ZHX1
  • Mfr. Model # 1F40105-12C
  • Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure...More

Plier Connecting Tool
  • EATON
  • Plier Connecting Tool
  • Item # 2ZHW1
  • Mfr. Model # FT1357
  • Plier Connecting Tool, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A

Mounting Cage,10 Dash,PK20
  • EATON
  • Mounting Cage, 10 Dash, PK20
  • Item # 2ZHW9
  • Mfr. Model # 1F40105-10C
  • Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure...More

Hose Assembly,60 In L,5/8
  • EATON
  • Hose Assembly, 60 In L, 5/8
  • Item # 2ZJT6
  • Mfr. Model # TFE-10X60XACST
  • Hose Assembly, Temp Range -60 to 450 Degrees F, Length 60 In, Inside Dia 1/2 In, Outside Dia 5/8 In, Working...More

Splicer Hose Fitting,10 Dash
  • EATON
  • Splicer Hose Fitting, 10 Dash
  • Item # 2ZJA3
  • Mfr. Model # FJ3045-1010S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst...More

Drain Fitting,1/4-18,Black
  • EATON
  • Drain Fitting, 1/4-18, Black
  • Item # 2ZJR8
  • Mfr. Model # 1421-60
  • Drain Fitting, Working Pressure 250 PSI, Male Thread 1/4-18 In, Material Synthetic Rubber, Color Black,...More

Female O-Ring Hose Fitting,6 Dash
  • EATON
  • Female O-Ring Hose Fitting, 6 Dash
  • Item # 2ZJC6
  • Mfr. Model # FJ3055-01-0606S
  • Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18...More

Splicer Hose Fitting,6 Dash
  • EATON
  • Splicer Hose Fitting, 6 Dash
  • Item # 2ZJA1
  • Mfr. Model # FJ3045-0606S
  • Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst...More

General Purpose Hose,1-1/4 In I.D.,50 Ft
  • EATON
  • General Purpose Hose, 1-1/4 In I.D., 50 Ft
  • Item # 6DPH6
  • Mfr. Model # H11520
  • Hose, General Purpose, Temp Range -40 to 180 Deg F, Length 50', Inside Dia 1-1/4 In, Outside Dia 1-3/4 In,...More

Male O-Ring Hose Fitting,10 Dash
  • EATON
  • Male O-Ring Hose Fitting, 10 Dash
  • Item # 2ZHZ7
  • Mfr. Model # FJ3019-07-1010S
  • Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 7/8-18 In,...More

Female O-Ring Hose Fitting,10 Dash
  • EATON
  • Female O-Ring Hose Fitting, 10 Dash
  • Item # 2ZJC4
  • Mfr. Model # FJ3054-1010S
  • Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-18...More

Male O-Ring Hose Fitting,6 Dash
  • EATON
  • Male O-Ring Hose Fitting, 6 Dash
  • Item # 2ZJA5
  • Mfr. Model # FJ3052-0606S
  • Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 5/8-18 In,...More

Results per page: 16 | 32 | 48