Skip Content

Filter Results By

Price
Shop By
Ratings

Automotive Maintenance Tools

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Creeper, Steel, 40 In.
    • PROTO
    • Creeper, Steel, 40 In.Creeper, Steel, 40 In.
    • Item # 6RKV1
    • Mfr. Model # JFC400SPI
    • Creeper, Spider Style Creeper, Load Capacity 400 lb., Length 40 In., Width 20 In., Height 3 In., Frame...More

    Portable Power Source, Crank 250A,12V
    • PROTO
    • Portable Power Source, Crank 250A, 12VPortable Power Source, Crank 250A,12V
    • Item # 6RKL4
    • Mfr. Model # JFE5120
    • Portable Power Source, Cranking Amps 250A, Cold Crank Amps 9A, Amp Hours 9Ah, Peak Amps 900A, Voltage Rating...More

    Battery Term Cleaner
    Connector Plier
    • PROTO
    • Connector PlierConnector Plier
    • Item # 4JV77
    • Mfr. Model # J253G
    • Cannon Plug Pliers, Length 9-1/2 In., Capacity 3/4 to 2-1/2, Soft Replaceable Jaws, Plastisol Cushion Handle,...More

    Spill Free Funnel, Plastic
    • PROTO
    • Spill Free Funnel, PlasticSpill Free Funnel, Plastic
    • Item # 6RKV6
    • Mfr. Model # JFF160
    • Spill Free Funnel, Plastic Construction, Height (In.) 6.69, Features Eliminates Trapped Air Pockets Which...More

    Oil Drain, 8 Gal, Metal
    • PROTO
    • Oil Drain, 8 Gal, MetalOil Drain, 8 Gal, Metal
    • Item # 6RKP9
    • Mfr. Model # JFF11102
    • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

    Piston Ring Compressor
    • PROTO
    • Piston Ring CompressorPiston Ring Compressor
    • Item # 3R555
    • Mfr. Model # J2316
    • Piston Ring Compressor, Blade Width 3-1/2 In., Diameter Range 2-1/8 In. TO 5 In., Specification GGG-C-555,...More

    Tool Trolley Stool,With Backrest,500 lb.
    Brake Spring Plier,All Purpose,12-7/8 In
    Shop Stool, Ht. 29 to 34 In.
    Mechanics Stethoscope
    • PROTO
    • Mechanics StethoscopeMechanics Stethoscope
    • Item # 6RKV0
    • Mfr. Model # JFP500A
    • Includes Intructions;Fast, Accurate Method For Locating Trouble In Engine.;Used For Fast, Accurate Method For...More

    Oil Filter Pliers
    • PROTO
    • Oil Filter PliersOil Filter Pliers
    • Item # 6RKP3
    • Mfr. Model # JFF245B
    • Oil Filter Pliers, Adjustable, Capacity 4-1/4, Heavy Duty, Oil Filter, For Use With Oil Filters, Steel,...More

    Battery Charger,24V,1400A
    • PROTO
    • Battery Charger, 24V, 1400ABattery Charger,24V,1400A
    • Item # 6RKW4
    • Mfr. Model # JFE14289
    • Battery Charger, UL Rated Amps 12V 1400A, UL Rated Amps 24V 800A, Cranking Amps 1400-12V; 800 - 24V, Cold...More

    Adjustable Pliers
    • PROTO
    • Adjustable PliersAdjustable Pliers
    • Item # 6RKN7
    • Mfr. Model # JFF287
    • Adjustable Pliers, Length 18 In., Capacity 7, Heavy Duty, Truck and tractor, For Use With Oil Filters, Steel,...More

    Oil Filter Wrench,2 7/8-3 1/4 In
    Battery Term Sprdr/Rmr
    Oil Filter Wrench,4 1/8-4 1/2 In
    Oil Filter Wrench, 3 1/2-3 7/8 In
    Fender Cover,Vinyl,Red,PK2
    Battery Charger,6/12/24V,65A
    • PROTO
    • Battery Charger, 6/12/24V, 65ABattery Charger,6/12/24V,65A
    • Item # 6RKL3
    • Mfr. Model # JFEH6006
    • Battery Charger, UL Rated Amps 6V 75A, UL Rated Amps 12V 65A, UL Rated Amps 24V 30A, UL Rated Amps Start...More

    Fender Cover, Vinyl, Black
    Terminal Tool Kit, 12 Pc.
    • PROTO
    • Terminal Tool Kit, 12 Pc.Terminal Tool Kit, 12 Pc.
    • Item # 6RKP2
    • Mfr. Model # JFE96030
    • Terminal Tool Kit, Description/Special Features Fits Most GM And American Motors Computer Connectors And...More

    Fender Cover,Vinyl,Black/White
    Ratchet Pump Kit, 39 In. Hose
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More