Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Automotive Maintenance Tools

39 Results Found that Include 60 Products 

Results per page: 16 | 32 | 48
Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 OzFunnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

  • FUNNEL KING
  • FunnelFunnel
  • Multiple product options available

    Multiple product options available

Plastic Drain Pan,4 Gal,Dia 17.3 In
  • FUNNEL KING
  • Plastic Drain Pan, 4 Gal, Dia 17.3 InPlastic Drain Pan,4 Gal,Dia 17.3 In
  • Item # 4CUR5
  • Mfr. Model # 32953
  • Plastic Drain Pan, Capacity 4 Gal, Polyethylene Construction, Dia 17.3 In, Height 6 In, Features Chemical...More

Funnel,Plastic,32 oz.
  • FUNNEL KING
  • Funnel, Plastic, 32 oz.Funnel,Plastic,32 oz.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Super Funnel w/Long Neck, Total Capacity 32 oz., Diameter 4-5/8 In., Polyethylene, Length 18 In., Spout...More

Funnel,Utility,8 Oz
  • FUNNEL KING
  • Funnel, Utility, 8 OzFunnel,Utility,8 Oz
  • Item # 4ZH69
  • Mfr. Model # 32833
  • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 InFunnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

Filler,Battery,2 Qt
Plastic Drain Pan,22x22 In.
  • FUNNEL KING
  • Plastic Drain Pan, 22x22 In.Plastic Drain Pan,22x22 In.
  • Item # 4CUR2
  • Mfr. Model # 40092
  • Plastic Drain Pan, Polypropylene Construction, Width 22 In, Length 22 In, Height 1 1/2 In, Features Chemical...More

Oil Drain Basin,Drain 4 1/2 in. H
Pitcher/ Measuring Container, 6 Ltr.
  • FUNNEL KING
  • Pitcher/ Measuring Container, 6 Ltr.Pitcher/ Measuring Container, 6 Ltr.
  • Item # 10G596
  • Mfr. Model # 32375
  • Pitcher/ Measuring Container, High Density Polyethylene, 6 ltr., 11-1/2 In., Translucent, Accurate And Easy...More

Filler,Battery
Flex Funnel,Dia 1-1/2 In
  • FUNNEL KING
  • Flex Funnel, Dia 1-1/2 InFlex Funnel,Dia 1-1/2 In
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

Funnel Extension Spout
  • FUNNEL KING
  • Funnel Extension SpoutFunnel Extension Spout
  • Item # 10G585
  • Mfr. Model # 32167-7
  • Funnel Extension Spout, Diameter 5/32 In., Polyethylene, Height 0.15625, Length 14-1/4 In., Spout Outside...More

Guzzler Swivel Spout,3 qt.
  • FUNNEL KING
  • Guzzler Swivel Spout, 3 qt.Guzzler Swivel Spout,3 qt.
  • Item # 10G583
  • Mfr. Model # 32301
  • Guzzler Swivel Spout, 3 qt., 7-1/2 in., Black, Swivel Spout For Awkward or Hard-to-Reach Spaces, Chemical...More

Pitcher/ Measuring Container, 10 Ltr.
  • FUNNEL KING
  • Pitcher/ Measuring Container, 10 Ltr.Pitcher/ Measuring Container, 10 Ltr.
  • Item # 10G597
  • Mfr. Model # 32377
  • Pitcher/ Measuring Container, High Density Polyethylene, 10 ltr., 13 In., Translucent, Accurate And Easy...More

Filler with Flexible Spout,6 Ounce
  • FUNNEL KING
  • Filler with Flexible Spout, 6 OunceFiller with Flexible Spout,6 Ounce
  • Item # 4CUR3
  • Mfr. Model # 20410
  • Filler with Flexible Spout, Flow Capacity 6 Ounce, Total Capacity 6 Ounce, Dia 2.75 In, Styrene...More

Pour Spout, w/Adapter Kit
  • FUNNEL KING
  • Pour Spout, w/Adapter KitPour Spout, w/Adapter Kit
  • Item # 10G587
  • Mfr. Model # 32179
  • Pour Spout, w/ Adapter Kit, 1 In., Clear, Threads Onto 2.5 Gallon, 1 Gallon Or Quart Sized Containers For...More

Drain Top For Drum Funnel
  • FUNNEL KING
  • Drain Top For Drum FunnelDrain Top For Drum Funnel
  • Item # 10G578
  • Mfr. Model # 32940
  • Funnel Lid, Diameter 11-3/4 In., Polypropylene, Height 1, Length 11-3/4 In., Black, Yes Cover, Fits 32900 or...More

Fluid Filler,2 Quart,Dia 4.72 In
  • FUNNEL KING
  • Fluid Filler, 2 Quart, Dia 4.72 InFluid Filler,2 Quart,Dia 4.72 In
  • Item # 4CUR4
  • Mfr. Model # 20420
  • Fluid Filler, Flow Capacity 2 Quart, Total Capacity 2 Quart, Dia 4.72 In, Polyethylene, Height 8.66 In,...More

Measuring Container, 5 Qt.
  • FUNNEL KING
  • Measuring Container, 5 Qt.Measuring Container, 5 Qt.
  • Item # 10G594
  • Mfr. Model # 94240
  • Measuring Container, Removable Spout, 5 qt., 6-3/4 In., Orange, Accurate And Easy Measuring Of Fluids Or Dry...More

Pour Spout,Dia 0.98 In
  • FUNNEL KING
  • Pour Spout, Dia 0.98 InPour Spout,Dia 0.98 In
  • Item # 4CUN4
  • Mfr. Model # 32177
  • Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits...More

Measuring Funnel, 1-1/3 qt., Clear
  • FUNNEL KING
  • Measuring Funnel, 1-1/3 qt., ClearMeasuring Funnel, 1-1/3 qt., Clear
  • Item # 14N898
  • Mfr. Model # 32107
  • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

Measuring Container, 3 Qt
  • FUNNEL KING
  • Measuring Container, 3 QtMeasuring Container, 3 Qt
  • Item # 10G593
  • Mfr. Model # 94230
  • Measuring Container, Removable Spout, 3 qt., 5 In., Orange, Accurate And Easy Measuring Of Fluids Or Dry...More

Auto Stop Funnel, 16 Oz.
  • FUNNEL KING
  • Auto Stop Funnel, 16 Oz.Auto Stop Funnel, 16 Oz.
  • Item # 10G581
  • Mfr. Model # 32027
  • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

Measuring Container, 1 Qt.
  • FUNNEL KING
  • Measuring Container, 1 Qt.Measuring Container, 1 Qt.
  • Item # 10G591
  • Mfr. Model # 94210
  • Measuring Container, Removable Spout, 1 qt., 3-1/2 In., Orange, Accurate And Easy Measuring Of Fluids Or Dry...More

Flex Funnel Pack,Dia 2 In,12 Funnels
Measuring Container, 2 Qt.
  • FUNNEL KING
  • Measuring Container, 2 Qt.Measuring Container, 2 Qt.
  • Item # 10G592
  • Mfr. Model # 94220
  • Measuring Container, Removable Spout, 2 qt., 4-1/4 In., Orange, Accurate And Easy Measuring Of Fluids Or Dry...More

Measuring Container,16 Ounce,Dia 2 In
  • FUNNEL KING
  • Measuring Container, 16 Ounce, Dia 2 InMeasuring Container,16 Ounce,Dia 2 In
  • Item # 4CUR1
  • Mfr. Model # 72300
  • Measuring Container, Flow Capacity 16 Ounce, Total Capacity 16 Ounce, Dia 2 In, Polyethylene, Height 9 In,...More

Results per page: 16 | 32 | 48