Skip Content

Filter Results By

Applied Filters Clear All

Automotive Maintenance Tools

24 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel,Drum,W/Screen
On Board Charger,Automatic, 12VDC
  • WESTWARD
  • On Board Charger, Automatic, 12VDC Automatic On Board Chargers
  • Item # 3LE87
  • Mfr. Model # 3LE87
  • Battery Charger, Charge Type Trickle, UL Rated Amps 12V 1.5, Cranking Amps -, Amp Hours -, Peak Amps 1.5A,...More

Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
  • WESTWARD
  • Seat Creeper, 15-3/4 Lx14-1/2 W x15 H In. Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
  • Item # 1MZH8
  • Mfr. Model # 1MZH8
  • Creeper Seat, Load Capacity 200 lb., Length 15-3/4 In., Width 14-1/2 In., Height 15 In., Frame Material...More

Creeper Caster Replacement Wheel, Number of Casters 6, 2-1&
Funnel,Steel,6 Qt
  • PLEWS-LUBRIMATIC
  • Funnel, Steel, 6 Qt Steel Funnel
  • Item # 6Y798
  • Mfr. Model # 75-002
  • Offset Funnel, Total Capacity 160 oz., Diameter 10 In., Galvanized Steel, Length 11 In., Spout Outside Dia....More

Funnel Buddy,5 In Dia
  • WHITESIDE
  • Funnel Buddy, 5 In Dia Funnel Buddy,5 In Dia
  • Item # 2PB35
  • Mfr. Model # FB1
  • Funnel Storage, 1 qt. Capacity, Dia. (In.) 5, Plastic Construction, Length (In.) 17-1/2, For Use With...More

Steering Wheel Cover,Plstic,PK250
  • SLIP-N-GRIP
  • Steering Wheel Cover, Plstic, PK250 Steering Wheel Cover,Plstic,PK250
  • Item # 4GYW7
  • Mfr. Model # M-FB-P9943-36
  • Steering Wheel Cover, Material Plastic and Elastic, Features Double Band Style, Application Used To Protect...More

Battery Charger,6/12V,1.5A
  • Battery Charger, 6/12V, 1.5A Automatic Battery Chargers
  • Item # 2UXD4
  • Mfr. Model # SEM-1562A
  • Battery Charger, Charge Type Float, UL Rated Amps 6V 1.5A, UL Rated Amps 12V 1.5A, Amps 1.5, Taper to Amps...More

Silencer Band, Ventilated Rotor
Clutch Adjusting Tool
  • OTC
  • Clutch Adjusting Tool Clutch Adjusting Tool
  • Item # 1EAU9
  • Mfr. Model # 5044
  • Clutch Rotating Tool, Self-Adjusting, Length 3 In, Size 3/4 In Hex Drive, Replaces the Self-Adjuster...More

Hood Safety Lift Prop,25 In to 5 Ft.
Battery Term Sprdr/Rmr
Fender Cover,Neoprene,Red
  • WHITESIDE
  • Fender Cover, Neoprene, Red Fender Cover,Neoprene,Red
  • Item # 40Z946
  • Mfr. Model # FCNP
  • Fender Cover, Material Neoprene, 34.5 In. X 23.5 In., Features 6 pockets: 2 small, 2 medium, 2 large,...More

Anti-Siphon Tube,2 1/2 In Neck,Kenworth
Wheel Stud Wrench,Metric Size 3,9 In L
Wheel Stud Wrench,Metric Size 4,9 In L
Pipe Plug Driver,7/16in.,Aluminum
  • KENT-MOORE
  • Pipe Plug Driver, 7/16in., Aluminum Pipe Plug Driver,7/16in.,Aluminum
  • Item # 41RC68
  • Mfr. Model # J-34650
  • Pipe Plug Driver, Heavy-Duty, Color Silver, Length 7/16 In., Width 1-3/8 In., Height 1/8 In., Automotive, For...More

Anti-Siphon Tube,3 In Filler Neck
  • VELVAC
  • Anti-Siphon Tube, 3 In Filler Neck Anti-Siphon Tube,3 In Filler Neck
  • Item # 5DYX0
  • Mfr. Model # 600241-1
  • Anti-Siphon Tube, Size 3 In Filler Neck, Capacity Over 20 Gallons Per Minute, Fits Heavy Duty Volvo,...More

Anti-Siphon Tube,2 In Filler Neck
  • VELVAC
  • Anti-Siphon Tube, 2 In Filler Neck Anti-Siphon Tube,2 In Filler Neck
  • Item # 5DYW6
  • Mfr. Model # 600245-1
  • Anti-Siphon Tube, Size 2 In Filler Neck, Capacity Over 20 Gallons Per Minute, Fits Medium Duty Trucks With A...More

Anti-Siphon Tube,2-1/4 In Filler Neck
  • VELVAC
  • Anti-Siphon Tube, 2-1/4 In Filler Neck Anti-Siphon Tube,2-1/4 In Filler Neck
  • Item # 5DYW7
  • Mfr. Model # 600244-1
  • Anti-Siphon Tube, Size 2-1/4 In. Filler Neck, Capacity Over 20 Gallons Per Minute, Fits Heavy-Duty...More

Spicer Clutch Adjustalbe Wrench
  • OTC
  • Spicer Clutch Adjustalbe Wrench Spicer Clutch Adjustalbe Wrench
  • Item # 1EAV1
  • Mfr. Model # 7028
  • Clutch Adjusting Wrench, Length 5 In, Internal Adjustment of Spicer Angle Spring and Multiple Lever Clutches,...More

Anti-Siphon Tube,2-1/2 In Neck,Volvo
  • VELVAC
  • Anti-Siphon Tube, 2-1/2 In Neck, Volvo Anti-Siphon Tube,2-1/2 In Neck,Volvo
  • Item # 5DYW9
  • Mfr. Model # 600242-1
  • Anti-Siphon Tube, Size 2-1/2 In. Filler Neck, Capacity Over 20 Gallons Per Minute, Fits Heavy Duty Volvo,...More

Anti-Siphon Tube,1.87 In Filler Neck
  • VELVAC
  • Anti-Siphon Tube, 1.87 In Filler Neck Anti-Siphon Tube,1.87 In Filler Neck
  • Item # 5DYW5
  • Mfr. Model # 600246-1
  • Anti-Siphon Tube, Size 1.87 In Filler Neck, Capacity Over 20 Gallons Per Minute, Medium Duty And Refer Trucks...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More