Skip Content

Filter Results By

Applied Filters Clear All

Automotive Maintenance Tools

37 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scoop,Plastic,3 Qt
Funnel,Plastic,6 Qt
Feeler Gauge,32 Blade,0.0015 to 0.035 In
Funnel,Steel,1 Qt
Filler,Battery
Drain Top For Drum Funnel
  • FUNNEL KING
  • Drain Top For Drum Funnel Drain Top For Drum Funnel
  • Item # 10G578
  • Mfr. Model # 32940
  • Funnel Lid, Diameter 11-3/4 In., Polypropylene, Height 1, Length 11-3/4 In., Black, Yes Cover, Fits 32900 or...More

20 Blade Tune Up Gauge
  • WESTWARD
  • 20 Blade Tune Up Gauge 20 Blade Tune Up Gauge
  • Item # 1EKP6
  • Mfr. Model # 1EKP6
  • 20 Blade Tune Up Gauge, Length 4.5 In, Capacity .002-.035 In, Twenty Durable Tapered Blades For Measuring And...More

Funnel,Plastic,32 Oz
Funnel,1.5 Qt,Red
Auto Stop Funnel, 16 Oz.
  • FUNNEL KING
  • Auto Stop Funnel, 16 Oz. Auto Stop Funnel, 16 Oz.
  • Item # 10G581
  • Mfr. Model # 32027
  • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

Funnel,Tin,32 Oz
Window Wedge,Plastic,5 1/2x2 1/2In
  • B/A PRODUCTS CO.
  • Window Wedge, Plastic, 5 1/2x2 1/2In Window Wedge,Plastic,5 1/2x2 1/2In
  • Item # 3KGD5
  • Mfr. Model # 12-W5
  • Window Wedge, Plastic, Length 5 1/2 X 2 1/2 In, Size 5 1/2 X 2 1/2 In, Creates a 5/8 In Starting Gap Along...More

Measuring Container, 2 Qt.
  • FUNNEL KING
  • Measuring Container, 2 Qt. Measuring Container, 2 Qt.
  • Item # 10G592
  • Mfr. Model # 94220
  • Measuring Container, Removable Spout, 2 qt., 4-1/4 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

Spark Plug Gap Gauge,12 Blade
  • GEARWRENCH
  • Spark Plug Gap Gauge, 12 Blade Spark Plug Gap Gauge,12 Blade
  • Item # 2ZPF8
  • Mfr. Model # 164
  • Spark Plug Gap Gauge, 12 Blade, Length 3 5/16 In, Capacity .010 to .045 In, Set and Measure Spark Plug Gaps...More

Oil Filter Wrench,4 1/8-4 1/2 In
Pour Spout, w/Adapter Kit
  • FUNNEL KING
  • Pour Spout, w/Adapter Kit Pour Spout, w/Adapter Kit
  • Item # 10G587
  • Mfr. Model # 32179
  • Pour Spout, w/ Adapter Kit, 1 In., Clear, Threads Onto 2.5 Gallon, 1 Gallon Or Quart Sized Containers For...More

Easy Pry
Swivel Head Snow Brush,35 In. L
  • SUBZERO
  • Swivel Head Snow Brush, 35 In. L Swivel Head Snow Brush,35 In. L
  • Item # 21EK30
  • Mfr. Model # 14038
  • Snow Brush, Extending, Swivel Head, Head Width 10 In., Blade Width 4-1/2 In., Blade Height 1-1/2 In., Handle...More

Measuring Container,16 Ounce,Dia 2 In
  • FUNNEL KING
  • Measuring Container, 16 Ounce, Dia 2 In Measuring Container,16 Ounce,Dia 2 In
  • Item # 4CUR1
  • Mfr. Model # 72300
  • Measuring Container, Flow Capacity 16 Ounce, Total Capacity 16 Ounce, Dia 2 In, Polyethylene, Height 9 In,...More

Funnel,1/4 qt.,6-1/4inH x 6-1/4inL
  • BEHRENS
  • Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL Funnel,1/4 qt.,6-1/4inH x 6-1/4inL
  • Item # 36LJ03
  • Mfr. Model # BF25
  • Funnel, Total Capacity 1/4 qt., Diameter 5-3/4 In., Tin, Height 6-1/4 In., Length 6-1/4 In., Spout Outside...More

Door Buzzer Sanity Tool
T-Head Snow Brush,36 In. L
  • SUBZERO
  • T-Head Snow Brush, 36 In. L T-Head Snow Brush,36 In. L
  • Item # 21EK33
  • Mfr. Model # 3610XM
  • Snow Brush, T-Head, Head Width 8 In., Blade Width 4 In., Blade Height 1/4 In., Handle Length 36 In., Handle...More

Oil Filter Wrench,2 7/8-3 1/4 In
HD Battery Bag,22 x 32 In,PK10
  • SLIP-N-GRIP
  • HD Battery Bag, 22 x 32 In, PK10 HD Battery Bag,22 x 32 In,PK10
  • Item # 4GYW1
  • Mfr. Model # M-FG-H1142-35
  • Heavy Duty Battery Bag, Material Plastic, 22 x 32 In., Application Keeps Acid and Dirt From Contaminating...More

Oil Filter Wrench, 3 1/2-3 7/8 In
Disposable Funnel,Dia 3 In,PK24
  • DEVILBISS
  • Disposable Funnel, Dia 3 In, PK24 Disposable Funnel,Dia 3 In,PK24
  • Item # 4YEJ8
  • Mfr. Model # DPC-22-K24
  • Disposable Funnel, Dia 3 In, Plastic, Height 4 In, Spout Outside Dia 3.5 In, White, For Industrial,...More

Fast Fill Funnel, 1 qt., Yellow
  • FUNNEL KING
  • Fast Fill Funnel, 1 qt., Yellow Fast Fill Funnel
  • Item # 14N903
  • Mfr. Model # 94300
  • Fast Fill Funnel, Flow Capacity 1 qt., Total Capacity 1 qt., Diameter 3-1/4 In., Polyethylene, Height 16 In.,...More

Windshield Remval Kit,2-3/4 In. L,Steel
Silencer Band, Non-Vented,PK2
Snow Broom, Fixed Head, 23 In.
  • SUBZERO
  • Snow Broom, Fixed Head, 23 In. Snow Broom, Fixed Head, 23 In.
  • Item # 16A726
  • Mfr. Model # 15613
  • Snow Brush, Fixed Head, Head Width 9 In., Blade Width 3-1/2 In., Blade Height 3-1/2 In., Handle Length 23...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More