Skip Content

Filter Results By

Applied Filters Clear All

Automotive Maintenance Tools

47 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Booster Cable,LD,10 AWG,12 Ft,Std Jaw
Waste Oil Drainer,24 gal.,18-7/8 in.
  • WESTWARD
  • Waste Oil Drainer, 24 gal., 18-7/8 in. Waste Oil Drainer,24 gal.,18-7/8 in.
  • Item # 34NK72
  • Mfr. Model # 34NK72
  • Waste Oil Drainer, Capacity (Gal.) 24, Steel/Brass/PVC Construction, Dia. 15-3/4", Height (In.) 39-3/8 In.,...More

Polymer Creeper, 40x18 1/2 In
  • WESTWARD
  • Polymer Creeper, 40x18 1/2 In Polymer Creeper, 40x18 1/2 In
  • Item # 1YER7
  • Mfr. Model # 1YER7
  • Creeper, Load Capacity 280 lb., Length 40 In., Width 18-1/2 In., Height 4-1/2 In., Frame Material Plastic,...More

Portable Power Source, Crank 250A,12V
  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 1YMN2
  • Mfr. Model # 1YMN2
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

Pneumatic Seat Creeper,17-1/3 In
  • WESTWARD
  • Pneumatic Seat Creeper, 17-1/3 In Pneumatic Seat Creeper,17-1/3 In
  • Item # 1MZJ1
  • Mfr. Model # 1MZJ1
  • Creeper, Pneumatic Adjusting, Length 15 In., Width 15 In., Height 17-5/16 to 22 In., Frame Material Steel,...More

Jump Starter,Sparkproof,800 Peak Amps
  • WESTWARD
  • Jump Starter, Sparkproof, 800 Peak Amps Jump Starter,Sparkproof,800 Peak Amps
  • Item # 23XX13
  • Mfr. Model # 23XX13
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
  • WESTWARD
  • Seat Creeper, 15-3/4 Lx14-1/2 W x15 H In. Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
  • Item # 1MZH8
  • Mfr. Model # 1MZH8
  • Creeper Seat, Load Capacity 200 lb., Length 15-3/4 In., Width 14-1/2 In., Height 15 In., Frame Material...More

Portable Power Source, Crank 250A,12V
  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 3LE85
  • Mfr. Model # 3LE85
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

Bearing Race/Seal Driver Kit,8 Pieces
  • WESTWARD
  • Bearing Race/Seal Driver Kit, 8 Pieces Bearing Race/Seal Driver Kit,8 Pieces
  • Item # 32J061
  • Mfr. Model # 32J061
  • Bearing Race/Seal Driver Kit, Size 1.555,2.322,2.834,1.752,2.48,2.992,1.968,2.559, and 3.189, Smoothly And...More

Battery Charger,6/12V (M)/(A),250A Start
  • WESTWARD
  • Battery Charger, 6/12V (M)/(A), 250A Start Manual/Automatic Battery Chargers
  • Item # 1JYU2
  • Mfr. Model # 1JYU2
  • Battery Charger, UL Rated Amps 6V 60, UL Rated Amps 12V 0 to 60, UL Rated Amps Start 250, Voltage Rating...More

Utility Funnel Set,Plastic,3 pcs.
Port. Power Source,Crank 800/600A,12/24V
  • WESTWARD
  • Port. Power Source, Crank 800/600A, 12/24V Port. Power Source,Crank 800/600A,12/24V
  • Item # 3LE86
  • Mfr. Model # 3LE86
  • Portable Power Source, Cranking Amps 800/600A, Amps 34 hr., Amp Hours 34Ah, Peak Amps 2000, Voltage Rating...More

Spillproof Funnel w/Drum Bung Attachment
  • WESTWARD
  • Spillproof Funnel w/Drum Bung Attachment Spillproof Funnel w/Drum Bung Attachment
  • Item # 5NUE9
  • Mfr. Model # 5NUE9
  • Spillproof Funnel w/Drum Bung Attachment, Total Capacity 3.0 qt., Polypropylene, Translucent White, Yes...More

Jump Starter,Sparkproof,400 Crank Amps
  • WESTWARD
  • Jump Starter, Sparkproof, 400 Crank Amps Jump Starter,Sparkproof,400 Crank Amps
  • Item # 23XX12
  • Mfr. Model # 23XX12
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

Battery Jump Starter,12VDC,Manual,720A
  • WESTWARD
  • Battery Jump Starter, 12VDC, Manual, 720A Battery Jump Starter,12VDC,Manual,720A
  • Item # 34NK69
  • Mfr. Model # 34NK69
  • Battery Jump Starter, Cranking Amps 1700A, Cold Crank Amps 720A, Amp Hours 22Ah, Peak Amps 3400A, Voltage...More

Utility Funnel with Screen,5 In. Dia.
Remote Starter Switch
  • WESTWARD
  • Remote Starter Switch Remote Starter Switch
  • Item # 1EKP9
  • Mfr. Model # 1EKP9
  • Remote Starter Switch, Length 72 In, For Starting Engine From Engine Compartment, Grounding And Starting...More

Spout 2 In 1,Flow Capacity 42 Oz
Separator Set
  • WESTWARD
  • Separator Set Separator Set
  • Item # 32J054
  • Mfr. Model # 32J054
  • Separator Set, Size 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16, For...More

Batt Jump Starter,12/24VDC,Manual,720A
  • WESTWARD
  • Batt Jump Starter, 12/24VDC, Manual, 720A Batt Jump Starter,12/24VDC,Manual,720A
  • Item # 34NK70
  • Mfr. Model # 34NK70
  • Battery Jump Starter, Cranking Amps 1700/850A, Cold Crank Amps 720A, Amp Hours 22Ah, Peak Amps 3400/1700A,...More

Z Folding Creeper,40 In., 450 Lb. Cap.
  • WESTWARD
  • Z Folding Creeper, 40 In., 450 Lb. Cap. Z Folding Creeper,40 In., 450 Lb. Cap.
  • Item # 46V237
  • Mfr. Model # 46V237
  • Creeper, Z Folding, Load Capacity 450 lb., Length 40 In., Width 18 In., Height 7-1/8 In., Frame Material...More

Portable Oil Drain,18 gal.,14 1/2 In.
  • WESTWARD
  • Portable Oil Drain, 18 gal., 14 1/2 In. Portable Oil Drain,18 gal.,14 1/2 In.
  • Item # 21EM03
  • Mfr. Model # 21EM03
  • Portable Oil Drain, Capacity (Gal.) 18, Steel/Brass/PVC Construction, Dia. 14-1/2 In., Height (In.) 72 In.,...More

Spark Plug Wire Tester
Creeper Seat,24 3/4 x17x16 1/2 In
  • WESTWARD
  • Creeper Seat, 24 3/4 x17x16 1/2 In Creeper Seat,24 3/4 x17x16 1/2 In
  • Item # 1MZH7
  • Mfr. Model # 1MZH7
  • Creeper Seat, High Rise, Steel Tray, Height 23 to 24 In., Frame Material Tubular Steel, Caster Size 2-1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More