Skip Content

Filter Results By

Applied Filters Clear All

Automotive Lifting Tools

18 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Rise Clutch Jack
  • GRAY
  • High Rise Clutch Jack High Rise Clutch Jack
  • Item # 11N156
  • Mfr. Model # HR-300
  • Clutch Jack, Air / Hydraulic, Welded, Material Steel, Lifting Capacity 300 lbs., Lifting Height Min. 40 In.,...More

Hi-Rise Transmission Jack, 2206 Lb.
  • GRAY
  • Hi-Rise Transmission Jack, 2206 Lb. Hi-Rise Transmission Jack, 2206 Lb.
  • Item # 11N157
  • Mfr. Model # HTCJ-2000
  • Transmission Jack, High-lift, Heavy-Duty, Air/Hydraulic, Lifting Capacity (Lb.) 2206, Lifting Range 42,...More

Truck Ramps,Wide Portable,PR
  • GRAY
  • Truck Ramps, Wide Portable, PR Truck Ramps,Wide Portable,PR
  • Item # 11N143
  • Mfr. Model # PTRW-20
  • Wide Truck Ramps, Portable, Welded, Material Steel, Lifting Capacity 20 tons, Lifting Height Min. 9 In.,...More

Bracket Chain Kit, MM-2000
  • GRAY
  • Bracket Chain Kit, MM-2000 Bracket Chain Kit, MM-2000
  • Item # 36G635
  • Mfr. Model # TCHS Kit
  • Bracket Chain Kit, Material Steel, Lifting Capacity 1 ton, ASME-PALD Standard, Includes Tool Box, Brackets,...More

Transmission Jack Adapter, 1000 Lb.
Floor Cranes,Air/Hydraulic,4400 Lb.
  • GRAY
  • Floor Cranes, Air/Hydraulic, 4400 Lb. Floor Cranes,Air/Hydraulic,4400 Lb.
  • Item # 36G637
  • Mfr. Model # SC440 Air
  • Floor Cranes, Air/Hydraulic, Capacity (Lb.) 4400, Height (In.) 119, Length (In.) 82, Width (In.) 22 to 50,...More

Hi-Rise Transmission Jack, 1000 Lb.
  • GRAY
  • Hi-Rise Transmission Jack, 1000 Lb. Hi-Rise Transmission Jack, 1000 Lb.
  • Item # 11N137
  • Mfr. Model # HTJ-1000
  • Transmission Jack, High-lift, Air/Hydraulic, Lifting Capacity (Lb.) 1000, Lifting Range 37.5, Lifting Height...More

Truck Floor Transmission Jack, 2206 Lb
  • GRAY
  • Truck Floor Transmission Jack, 2206 Lb Truck Floor Transmission Jack, 2206 Lb
  • Item # 11N141
  • Mfr. Model # MM-2000
  • Transmission Jack, Heavy Duty, Manual/Hydraulic, Lifting Capacity (Lb.) 2206, Lifting Range 26, Lifting...More

Tall Vehicle Stands,,PR
  • GRAY
  • Tall Vehicle Stands, , PR Tall Vehicle Stands,,PR
  • Item # 36G642
  • Mfr. Model # 35THF Stands
  • Tall Vehicle Stands, Pin Style, Lifting Capacity (Tons) 35, Lifting Height Min. (In.) 21, Lifting Height Max....More

Air End Lift,10 tons,14 In. H,50 In. H
  • GRAY
  • Air End Lift, 10 tons, 14 In. H, 50 In. H Air End Lift,10 tons,14 In. H,50 In. H
  • Item # 11N135
  • Mfr. Model # KL-20
  • Air Operated End Lift, Application General, Material Steel, Lifting Capacity 10 tons, Lifting Height Min. 14...More

Floor Cranes,Air/Hydraulic,2200 Lb.
  • GRAY
  • Floor Cranes, Air/Hydraulic, 2200 Lb. Floor Cranes,Air/Hydraulic,2200 Lb.
  • Item # 36G636
  • Mfr. Model # SC220 Air
  • Floor Cranes, Air/Hydraulic, Capacity (Lb.) 2200, Height (In.) 114, Length (In.) 82, Width (In.) 22 to 50,...More

Truck Component Jack, 300 Lbs.
Oil Handler Adapter,For Use with 11N158
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More