Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Automotive Electrical

12 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Jump Starter,12V,400A,Max Voltage 300V
    • ASSOCIATED EQUIP
    • Heavy Duty ClampsHeavy Duty Clamps
    • Multiple product options available

      Battery Clamp, Max. Voltage —, Color Red/Black, Insulation Material Bonded Plastisol Vinyl, Length 10", Width 6", Depth 1", Max. Jaw Opening 1-5/8" and Includes —;...More

    Side Terminal Adapter,PK2,PR
    • ASSOCIATED EQUIP
    • Side Terminal Adapter, PK2, PRSide Terminal Adapter,PK2,PR
    • Item # 3MKD5
    • Mfr. Model # 6200
    • Side Terminal Adapter, Color Copper, Gauge 12 ga., Stud Size 5/8 In., Connection Material Copper, Connection...More

    Polarized Plug,3.66 In,Red
    • ASSOCIATED EQUIP
    • Polarized Plug, 3.66 In, RedPolarized Plug,3.66 In,Red
    • Item # 3MKD9
    • Mfr. Model # 6207
    • Polarized Plug no Leads, Color Red, Gauge -, Connection Material Tin Plated Copper, Insulation Material...More

    Polarized Socket,Black
    • ASSOCIATED EQUIP
    • Polarized Socket, BlackPolarized Socket,Black
    • Item # 3MJZ4
    • Mfr. Model # 605947
    • Polarized Socket, Color Black, Gauge -, Insulation Material Lexan, Max. Voltage -, Length 2 In., Width 2-3/4...More

    Polarized Socket Box,4-1/2 In,20 ga
    • ASSOCIATED EQUIP
    • Polarized Socket Box, 4-1/2 In, 20 gaPolarized Socket Box,4-1/2 In,20 ga
    • Item # 3MKA7
    • Mfr. Model # 610245
    • Polarized Socket Box, Color Stainless Steel, Gauge 20 ga., Connection Material Tin Plated Copper, Insulation...More

    Door for 6139, 6137, and 6125
    • ASSOCIATED EQUIP
    • Door for 6139, 6137, and 6125Door for 6139, 6137, and 6125
    • Item # 3MJZ6
    • Mfr. Model # 605949
    • Door, Color Stainless Steel, Gauge 20 ga., Housing Material Stainless Steel, Max. Voltage -, Length 1-1/4...More

    Polarized Plug,8 In,Red
    • ASSOCIATED EQUIP
    • Polarized Plug, 8 In, RedPolarized Plug,8 In,Red
    • Item # 3MKE2
    • Mfr. Model # 610024
    • Polarized Plug no Leads, Color Red, Gauge -, Connection Material Tin Plated Copper, Insulation Material...More

    Flush Mount Plug-in Receptacle,SS
    • ASSOCIATED EQUIP
    • Flush Mount Plug-in Receptacle, SSFlush Mount Plug-in Receptacle,SS
    • Item # 3MKA3
    • Mfr. Model # 6125
    • Flush Mount Plug-in Receptacle, Color Stainless Steel, Gauge 18 ga., Connection Material Tin Plated Copper,...More

    Splice Tube, Plastic, Red,PR
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More