Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Automotive Electrical

34 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bolt,3/8-16 x 1.59 In
  • BATTERY DOCTOR
  • Bolt, 3/8-16 x 1.59 InBolt,3/8-16 x 1.59 In
  • Item # 4NGU7
  • Mfr. Model # 30300
  • Bolt, Color Brass, Gauge -, Stud Size 3/8 In.-16, Connection Material Brass, Polarity Positive/Negative, Max....More

Battery Isolator Switch,Fixed Handle,24V
  • BATTERY DOCTOR
  • Battery Isolator Switch, Fixed Handle, 24VBattery Isolator Switch,Fixed Handle,24V
  • Item # 6TXE1
  • Mfr. Model # 20257
  • Battery Isolator Disconnect Switch, Connection Type Twist-On, Switch Type Fixed Handle, Max. Amps 500A...More

Battery Disconnect Switch,Dial,10mm
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Dial, 10mmBattery Disconnect Switch,Dial,10mm
  • Item # 6TXD9
  • Mfr. Model # 20393
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Dial, Stud Size 10mm, Length...More

Battery Disconnect Switch,Top Post,5/8In
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Top Post, 5/8InBattery Disconnect Switch,Top Post,5/8In
  • Item # 4NGT8
  • Mfr. Model # 20138
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Top Post, Stud Size 5/8 In.,...More

Battery Disconnect Switch,Top Post,Brass
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Top Post, BrassBattery Disconnect Switch,Top Post,Brass
  • Item # 4NGU3
  • Mfr. Model # 20308
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Top Post, Length 3-5/16 In.,...More

Fuse Block,6-Way Case
  • BATTERY DOCTOR
  • Fuse Block, 6-Way CaseFuse Block,6-Way Case
  • Item # 6TXE9
  • Mfr. Model # 30111
  • Fuse Block, Max. Amps 30A @ 12V, Max. Voltage 24V, Features 6-Way Case, Cases Accommodate 2 to 12 Fuses,...More

Battery Disconnect Switch,Dial,24V
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Dial, 24VBattery Disconnect Switch,Dial,24V
  • Item # 6TXD8
  • Mfr. Model # 20387
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Dial, Stud Size 10mm, Length...More

Battery Disconnect Switch5/16-18,12V
  • BATTERY DOCTOR
  • Battery Disconnect Switch5/16-18,12VBattery Disconnect Switch5/16-18,12V
  • Item # 4NGT9
  • Mfr. Model # 20148
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Top Post, Stud Size 5/16-18,...More

Battery Disconnect Switch,In-Line,Brass
  • BATTERY DOCTOR
  • Battery Disconnect Switch, In-Line, BrassBattery Disconnect Switch,In-Line,Brass
  • Item # 4NGU2
  • Mfr. Model # 20304
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type In-Line Terminal, Stud Size...More

Battery Disconnect Switch,In-Line,12V
  • BATTERY DOCTOR
  • Battery Disconnect Switch, In-Line, 12VBattery Disconnect Switch,In-Line,12V
  • Item # 4NGU6
  • Mfr. Model # 20314
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type In-Line Terminal, Stud Size...More

Momentary Push-on Button Switch,30A
  • BATTERY DOCTOR
  • Momentary Push-on Button Switch, 30AMomentary Push-on Button Switch,30A
  • Item # 6TXE5
  • Mfr. Model # 20303
  • Momentary Push-on Button Switch, Max. Amps 30A, Max. Voltage 12V, Features Heavy-Duty, For Controlling...More

Fuse Block,4-Way Case
  • BATTERY DOCTOR
  • Fuse Block, 4-Way CaseFuse Block,4-Way Case
  • Item # 6TXE8
  • Mfr. Model # 30110
  • Fuse Block, Max. Amps 30A @ 12V, Max. Voltage 24V, Features 4-Way Case, Cases Accommodate 2 to 12 Fuses,...More

Battery Disconnect Switch,In-Line,5/16In
  • BATTERY DOCTOR
  • Battery Disconnect Switch, In-Line, 5/16InBattery Disconnect Switch,In-Line,5/16In
  • Item # 4NGV3
  • Mfr. Model # 20259
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type In-Line Terminal, Stud Size...More

Emergency Kill Switch,2 Wire Ignition
  • BATTERY DOCTOR
  • Emergency Kill Switch, 2 Wire IgnitionEmergency Kill Switch,2 Wire Ignition
  • Item # 6TXE4
  • Mfr. Model # 20342
  • Emergency Kill Switch, Color Red, Gauge 18 ga., Housing Material Nylon, Max. Amps 12A, Max. Voltage 12V,...More

Battery Disconnect Switch,Top Post,12V
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Top Post, 12VBattery Disconnect Switch,Top Post,12V
  • Item # 4NGU4
  • Mfr. Model # 20309
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Top Post, Length 3-5/16 In.,...More

Quick Disconnect Cap,4-6 AWG,Red/Black
  • BATTERY DOCTOR
  • Quick Disconnect Cap, 4-6 AWG, Red/BlackQuick Disconnect Cap,4-6 AWG,Red/Black
  • Item # 6TXD2
  • Mfr. Model # 20158
  • Battery Quick Disconnect Cap, Gauge 4 to 6 AWG, Color Red/Black, Connection Type Clamp, Max. Amps 500A...More

Battery Disconnect Switch,Double Blade
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Double BladeBattery Disconnect Switch,Double Blade
  • Item # 6TXD5
  • Mfr. Model # 20228
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Double Blade, Length 6-1/2...More

Bolt,3/8-16 x 1.832 In
  • BATTERY DOCTOR
  • Bolt, 3/8-16 x 1.832 InBolt,3/8-16 x 1.832 In
  • Item # 4NGU9
  • Mfr. Model # 30500
  • Bolt, Color Brass, Gauge -, Stud Size 3/8 In.-16, Connection Material Brass, Polarity Positive/Negative, Max....More

Bolt,5/16-18 x 1.44 In
  • BATTERY DOCTOR
  • Bolt, 5/16-18 x 1.44 InBolt,5/16-18 x 1.44 In
  • Item # 4NGV1
  • Mfr. Model # 30600
  • Bolt, Color Brass, Gauge -, Stud Size 5/16 In.-18, Connection Material Brass, Polarity Positive/Negative,...More

Battery Disconnect Switch,3/8-18,12V
  • BATTERY DOCTOR
  • Battery Disconnect Switch, 3/8-18,12VBattery Disconnect Switch,3/8-18,12V
  • Item # 4NGT7
  • Mfr. Model # 20128
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Side Post, Stud Size 3/8-18,...More

Battery Disconnect Switch,Single Blade
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Single BladeBattery Disconnect Switch,Single Blade
  • Item # 6TXD4
  • Mfr. Model # 20218
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Single Blade, Length 6-1/2...More

Battery Bolt,5/16 In
  • BATTERY DOCTOR
  • Battery Bolt, 5/16 InBattery Bolt,5/16 In
  • Item # 6TXD7
  • Mfr. Model # 20251
  • Battery Bolt, Housing Material Heat Treated Steel, Max. Voltage 24V, Features Replaces Standard 5/16 In....More

Battery Disconnect Switch,In-Line
  • BATTERY DOCTOR
  • Battery Disconnect Switch, In-LineBattery Disconnect Switch,In-Line
  • Item # 4NGU1
  • Mfr. Model # 20188
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type In-Line Terminal, Stud Size...More

Battery Isolator Disconnect Switch,24V
  • BATTERY DOCTOR
  • Battery Isolator Disconnect Switch, 24VBattery Isolator Disconnect Switch,24V
  • Item # 6TXE0
  • Mfr. Model # 20256
  • Battery Isolator Disconnect Switch, Connection Type Push-Button, Switch Type Push Button, Max. Amps 500A...More

Tap/Ground Frame,Side Terminal
  • BATTERY DOCTOR
  • Tap/Ground Frame, Side TerminalTap/Ground Frame,Side Terminal
  • Item # 4NGV2
  • Mfr. Model # 30700
  • Tap/Ground Frame, Color Brass, Gauge -, Connection Material Brass, Polarity Positive/Negative, Max. Amps -,...More

Battery Disconnect Switch,Negative,12V
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Negative, 12VBattery Disconnect Switch,Negative,12V
  • Item # 4NGU5
  • Mfr. Model # 20310
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Side Post, Length 4 In.,...More

Battery Disconnect Switch,In-Line,Copper
  • BATTERY DOCTOR
  • Battery Disconnect Switch, In-Line, CopperBattery Disconnect Switch,In-Line,Copper
  • Item # 4NGV4
  • Mfr. Model # 20302
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type In-Line Terminal, Length...More

Bolt,3/8-24 x 1-3/4 In
  • BATTERY DOCTOR
  • Bolt, 3/8-24 x 1-3/4 InBolt,3/8-24 x 1-3/4 In
  • Item # 4NGU8
  • Mfr. Model # 30400
  • Bolt, Color Brass, Gauge -, Stud Size 3/8 In.-24, Connection Material Brass, Polarity Positive/Negative, Max....More

Protector and Charge Monitor
  • BATTERY DOCTOR
  • Protector and Charge MonitorProtector and Charge Monitor
  • Item # 4NGT6
  • Mfr. Model # 20099
  • Protector and Charge Monitor, Length 20 In., Width 2-1/8 In., Height 3/4 In., Depth 1-3/4 In., Features...More

Battery Disconnect Switch,5/8 In,Copper
  • BATTERY DOCTOR
  • Battery Disconnect Switch, 5/8 In, CopperBattery Disconnect Switch,5/8 In,Copper
  • Item # 6TXD3
  • Mfr. Model # 20208
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Double Post, Stud Size 5/8...More

Battery Disconnect Switch,Double Pole
  • BATTERY DOCTOR
  • Battery Disconnect Switch, Double PoleBattery Disconnect Switch,Double Pole
  • Item # 6TXD6
  • Mfr. Model # 20238
  • Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Double Pole, Length 6-3/8...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More