Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Automotive Electrical

17 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Heavy Duty Charging Clip,50A/75A,Black
    Jaw-Type Charger Clips
    • QUICK CABLE
    • Jaw-Type Charger ClipsJaw-Type Charger Clips
    • Item # 25KD80
    • Mfr. Model # 602036
    • Jaw-Type Charger Clips,Max. Amps 50A,Max. Jaw Opening 3/4 In.,Features Jaws Grasp Terminal Bolts,For Use With...More

    Battery Brush,Side Terminal,Brass,2 Side
    Terminal Brush,Copper
    • QUICK CABLE
    • Terminal Brush, CopperTerminal Brush,Copper
    • Item # 25KD97
    • Mfr. Model # 120121
    • Terminal Brush, Housing Material Copper, Length 3 In., Width 1-1/2 In., Features Corrosion Resistant...More

    Battery Carrier, Side Lift
    Adapter Bolt,36/59" x 1-27/50",PK 5
    • QUICK CABLE
    • Adapter Bolt, 36/59" x 1-27/50", PK 5Adapter Bolt,36/59" x 1-27/50",PK 5
    • Item # 25KD88
    • Mfr. Model # 6007
    • Adapter Bolt,Stud Size 5/16 In.-18 x 1/2 In.,Housing Material Brass,Attachment Type Side,Length 1-27/50...More

    Nut,1-31/50 In,Brass
    • QUICK CABLE
    • Nut, 1-31/50 In, BrassNut,1-31/50 In,Brass
    • Item # 25KD87
    • Mfr. Model # 6024
    • Nut,Stud Size 5/16 In.-18 x 9/16 In.,Housing Material Brass,Attachment Type Top,Length 1-31/50 In.,Width 1/2...More

    Battery Post Conversion Kit,PK 10
    • QUICK CABLE
    • Battery Post Conversion Kit, PK 10Battery Post Conversion Kit,PK 10
    • Item # 5LMR2
    • Mfr. Model # 5520-525-010
    • Battery Post Conversion Kit, Color -, Gauge -, Polarity Positive/Negative, Connection Type Top Post to Side...More

    Replacement Die Set,6 to 4/0 ga
    • QUICK CABLE
    • Replacement Die Set, 6 to 4/0 gaReplacement Die Set,6 to 4/0 ga
    • Item # 5LMA5
    • Mfr. Model # 4255-525-002D
    • Replacement Die Set, Color -, Gauge 6 to 4/0 ga., Housing Material Steel, Max. Amps -, Max. Voltage -, Max....More

    Nut,9/25 In,Copper
    • QUICK CABLE
    • Nut, 9/25 In, CopperNut,9/25 In,Copper
    • Item # 25KD89
    • Mfr. Model # 6701T
    • Nut, Stud Size 5/16 In.-18, Housing Material Tin Plated Steel, Length 9/25 In., Width 23/39 In., Features...More

    Protective Washer,PK 2
    • QUICK CABLE
    • Protective Washer, PK 2Protective Washer,PK 2
    • Item # 2FDY7
    • Mfr. Model # 6622-360-002
    • Protective Washer, Color Black, Gauge -, Housing Material Felt, Max. Amps -, Max. Voltage -, Attachment Type...More

    Nut,PK 2
    • QUICK CABLE
    • Nut, PK 2Nut,PK 2
    • Item # 2FDN7
    • Mfr. Model # 6708-360-002
    • Nut, Color Tin, Gauge -, Stud Size 3/8 In.-16, Housing Material Zinc-Plated Steel, Connection Type Bolt, Max....More

    Results per page: 16 | 32 | 48