Skip Content

Filter Results By

Brand
Price
Shop By

Auto Body Tools

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Multi Roll Mobile Masker,W 22 In
    • KEYSCO TOOLS
    • Multi Roll Mobile Masker, W 22 InMulti Roll Mobile Masker,W 22 In
    • Item # 46D267
    • Mfr. Model # 78007
    • Masker with Cutter, Mounting Type Mobile, Holds (2) 12 In. Wide and (2) 18 In. Wide Rolls of Masking Paper,...More

    Mobile Masker with Cutter,W 20 In
    Free Standing Masker,Width 18 In
    Heel Dolly,2-1/2 In L
    Utility Dolly,2-3/4 In L
    Toe Dolly,2-1/8 In L
    Light Dinging Spoon,10 In L
    Toe Dolly, 4  in. L
    Heel Dolly, 3-1/8  in. L
    Utility Dolly, 3  in. L
    Mobile Vertical Masker,W 23 In
    • KEYSCO TOOLS
    • Mobile Vertical Masker, W 23 InMobile Vertical Masker,W 23 In
    • Item # 46D268
    • Mfr. Model # 78017
    • Vertical Masker with Cutter, Mounting Type Mobile, Holds (1) 36 In. Plastic Roll, (1) 36 In. Paper Roll and...More

    Toe Dolly, 4-3/4  in. L
    Slapping Spoon, 13  in. L
    Toe Dolly, 4-7/8  in. L
    Free Standing Masker,W 12 In
    • KEYSCO TOOLS
    • Free Standing Masker, W 12 InFree Standing Masker,W 12 In
    • Item # 46D262
    • Mfr. Model # 78001
    • Masker with Cutter, Mounting Type Free Standing, Holds 12 In. Wide Roll, Material Aluminum, Color Silver,...More

    Mobile Masker,W 20 In
    • KEYSCO TOOLS
    • Mobile Masker, W 20 InMobile Masker,W 20 In
    • Item # 46D266
    • Mfr. Model # 78005
    • Masker with Cutter, Mounting Type Mobile, Holds (4) 18 In. Dia. Rolls of Masking Paper, Material Steel...More

    Light Dinging Spoon, 13  in. L
    Wall Mount Masker,Silver,W 36 In
    Utility Dolly, 5  in. L
    Heel Dolly, 2-1/2  in. L
    Shot Dolly, 6  in. L
    Free Standing Masker,Width 36 In
    Dual Vertical Masker w/Cutter,W 23 In
    • VANTAGE MASKERS
    • Dual Vertical Masker w/Cutter, W 23 InDual Vertical Masker w/Cutter,W 23 In
    • Item # 46D270
    • Mfr. Model # 33002
    • Vertical Masker with Cutter, Mounting Type Mobile, Holds 36 In. Rolls of Paper on Bar 1 and 24 In. Rolls of...More

    Mobile Vertical Masker w/Cutter,W 22 In
    Results per page: 16 | 32 | 48

      From spoons and dollies to masking machines, find the right auto body tools to meet your needs at Grainger. Smooth dings and dents in sheet metal or steel with a toe dolly. Roll out a mobile vertical masker between cars at the shop. It dispenses vertically or horizontally and holds a roll of 36” paper or plastic.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More