Skip Content

Filter Results By

Item
Color Family
Color
Finish
Container Size
Net Weight
Brand
Price
Shop By

Auto Body Paints and Primers

26 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Automotive Filler Primer,Gray,11 oz.
    • RUST-OLEUM
    • Automotive Filler Primer, Gray, 11 oz.Automotive Filler Primer,Gray,11 oz.
    • Item # 4YLA9
    • Mfr. Model # 249279
    • Auto Body Filler Primer, Gray, Flat Finish, Container Size 11 oz., Net Weight 11 oz., Coverage 8 to 12 sq....More

    Automotive Primer,Black,12 oz.
    • RUST-OLEUM
    • Automotive Primer, Black, 12 oz.Automotive Primer,Black,12 oz.
    • Item # 4YLC2
    • Mfr. Model # 249418
    • Auto Body Primer, Black, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 10 to 15 sq. ft.,...More

    Spray Primer,Rusty Meta Brown,12oz.
    • RUST-OLEUM
    • Spray Primer, Rusty Meta Brown, 12oz.Spray Primer,Rusty Meta Brown,12oz.
    • Item # 1PTF5
    • Mfr. Model # 249330
    • Auto Body Primer, Rusty Metal Brown, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 11 to 16...More

    Spray Primer, Clear, 11 oz.
    • RUST-OLEUM
    • Spray Primer, Clear, 11 oz.Spray Primer, Clear, 11 oz.
    • Item # 6PEU5
    • Mfr. Model # 251572
    • Auto Body Primer, Clear, Container Size 11 oz., Dry Time 10 min., Application Temperature 50 to 90 Degrees F,...More

    Auto Body Paint,Extreme Yellow,12 oz.
    • RUST-OLEUM
    • Auto Body Paint, Extreme Yellow, 12 oz.Auto Body Paint,Extreme Yellow,12 oz.
    • Item # 1PTF1
    • Mfr. Model # 252461
    • Auto Body Paint, Extreme Yellow, Gloss Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 8 to 12 sq....More

    Auto Body Paint, Hugger Orange,1 Qt
    • RUST-OLEUM
    • Auto Body Paint, Hugger Orange, 1 QtAuto Body Paint, Hugger Orange,1 Qt
    • Item # 6PEP7
    • Mfr. Model # 253507
    • Auto Body Paint, Hugger Orange, Satin Finish, Container Size 1 qt., Dry Time 1/2 hr., Dry Time Recoat 1 hr.,...More

    Automotive Primer Sealer,Gray,12 oz.
    • RUST-OLEUM
    • Automotive Primer Sealer, Gray, 12 oz.Automotive Primer Sealer,Gray,12 oz.
    • Item # 4YLC1
    • Mfr. Model # 249321
    • Auto Body Primer Sealer, Gray, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 12 to 16 sq....More

    Filler Primer, Gray, 1 Qt.
    • RUST-OLEUM
    • Filler Primer, Gray, 1 Qt.Filler Primer, Gray, 1 Qt.
    • Item # 6PET4
    • Mfr. Model # 254863
    • Filler Primer, Gray, Container Size 1 qt., Dry Time 1 hr., Application Temperature 50 to 90 Degrees F,...More

    Automotive Primer,Gray,12 oz.
    • RUST-OLEUM
    • Automotive Primer, Gray, 12 oz.Automotive Primer,Gray,12 oz.
    • Item # 4YLC7
    • Mfr. Model # 249410
    • Engine Primer, Gray, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 8 to 12 sq. ft., Dry...More

    Filler Primer Black,1 Qt
    • RUST-OLEUM
    • Filler Primer Black, 1 QtFiller Primer Black,1 Qt
    • Item # 6PET5
    • Mfr. Model # 254862
    • Primer Sealer, Black, Container Size 1 qt., Dry Time 1 hr., Application Temperature 50 to 90 Degrees F,...More

    Primer,Filler,12 oz.
    • DUPLI-COLOR
    • Primer, Filler, 12 oz.Primer,Filler,12 oz.
    • Item # 2PE19
    • Mfr. Model # DPP104
    • Auto Body Filler Primer, Gray, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry Time...More

    Automotive Primer,Dark Green,12 oz.
    • RUST-OLEUM
    • Automotive Primer, Dark Green, 12 oz.Automotive Primer,Dark Green,12 oz.
    • Item # 4YLC3
    • Mfr. Model # 249322
    • Auto Body Primer, Dark Green, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 10 to 15 sq....More

    Auto Body Paint,Silver Metallic,11 oz.
    • RUST-OLEUM
    • Auto Body Paint, Silver Metallic, 11 oz.Auto Body Paint,Silver Metallic,11 oz.
    • Item # 1PTF2
    • Mfr. Model # 252457
    • Auto Body Paint, Silver Metallic Spec, Gloss Finish, Container Size 11 oz., Net Weight 11 oz., Coverage 8 to...More

    Automotive Filler Primer,Red,11 oz.
    • RUST-OLEUM
    • Automotive Filler Primer, Red, 11 oz.Automotive Filler Primer,Red,11 oz.
    • Item # 4YLC6
    • Mfr. Model # 249320
    • Auto Body Filler Primer, Red, Flat Finish, Container Size 11 oz., Net Weight 11 oz., Coverage 8 to 12 sq....More

    Primer,Self Etching,12 oz.
    • DUPLI-COLOR
    • Primer, Self Etching, 12 oz.Primer,Self Etching,12 oz.
    • Item # 2PE20
    • Mfr. Model # DPP101
    • Self Etching Primer, Greenish Beige, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry...More

    Primer,Sealer,12 oz.
    • DUPLI-COLOR
    • Primer, Sealer, 12 oz.Primer,Sealer,12 oz.
    • Item # 2PE18
    • Mfr. Model # DPP103
    • Auto Body Primer Sealer, Gray, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry Time...More

    Primer,Filler,12 oz.
    • DUPLI-COLOR
    • Primer, Filler, 12 oz.Primer,Filler,12 oz.
    • Item # 2PE21
    • Mfr. Model # DPP106
    • Auto Body Filler Primer, Black, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry Time...More

    Auto Paint, Purple, 11 oz.
    • RUST-OLEUM
    • Auto Paint, Purple, 11 oz.Auto Paint, Purple, 11 oz.
    • Item # 6PER7
    • Mfr. Model # 251585
    • Auto Body Paint, Purple, Gloss Finish, Container Size 11 oz., Net Weight 11 oz., Dry Time 1 hr., Dry Time...More

    Automotive Primer,Red,12 oz.
    • RUST-OLEUM
    • Automotive Primer, Red, 12 oz.Automotive Primer,Red,12 oz.
    • Item # 4YLC5
    • Mfr. Model # 249419
    • Auto Body Primer, Red, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 10 to 15 sq. ft., Dry...More

    Rock Shield Spray,14 oz.,Clear
    • RUST-OLEUM
    • Rock Shield Spray, 14 oz., ClearRock Shield Spray,14 oz.,Clear
    • Item # 35MW33
    • Mfr. Model # 263420
    • Rock Shield Spray, Clear, Flat Finish, Container Size 14 oz., Net Weight 14 oz., Coverage 7 sq. ft., Dry Time...More

    Results per page: 16 | 32 | 48

      Grainger carries a large variety of auto body paints and primers from brands you know and trust. Whether you're looking for a spray application or you're doing touch-up with a brush, Grainger's automotive paints and primers come in a variety of colors to match a wide range of body surfaces. Get the auto body paints and primers you need at Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More