Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Connection
  • View MoreView Less
Cable Type
  • View MoreView Less
Ports
  • View MoreView Less
Size
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Audio-Video Splitters, Connectors, and Adapters

265 Results Found that Include 265 Products

Results per page: 16 | 32 | 48
F-Type F to M Adapter, Right Angle
  • GRAINGER APPROVED VENDOR
  • F-Type F to M Adapter, Right AngleF-Type F to M Adapter, Right Angle
  • Item # 14C363
  • Mfr. Model # 6775
  • Video Adapter, Connection F-Type, Color Gold, Installation Method Plug and Play, Cable Type F Type, Features...More

Cable Coupler,BNC,Gold plated
1/4Inch Stereo Plug to 3.5mm S Jack
  • GRAINGER APPROVED VENDOR
  • 1/4Inch Stereo Plug to 3.5mm S Jack1/4Inch Stereo Plug to 3.5mm S Jack
  • Item # 14C248
  • Mfr. Model # 7139
  • Audio Adapter, Connection 3.5mm, 1/4inch, Color Black, Installation Method Plug and Play, Cable Type 3.5mm...More

Cable Adapter,BNC F to RCA M
BNC(M) to F-Type(F) Adapter
  • GRAINGER APPROVED VENDOR
  • BNC(M) to F-Type(F) AdapterBNC(M) to F-Type(F) Adapter
  • Item # 14C358
  • Mfr. Model # 4125
  • Audio Adapter, Connection BNC to F Type, Color Gold, Installation Method Plug and Play, Cable Type BNC,...More

Cable Adapter,BNC M to RCA F
  • GRAINGER APPROVED VENDOR
  • Cable Adapter, BNC M to RCA FCable Adapter,BNC M to RCA F
  • Item # 6CZP9
  • Mfr. Model # 4121
  • Cable Adapter, Connection BNC Male to RCA Female, Color Gold plated, Impedance 75 Ohms, Features Male Twist...More

Cable Adapter,BNC F to F Type F
1/4 Inch Stero Plug
  • GRAINGER APPROVED VENDOR
  • 1/4 Inch Stero Plug1/4 Inch Stero Plug
  • Item # 14C225
  • Mfr. Model # 6208
  • Audio Plug, Connection 1/4 inch Plug, Color Black, Installation Method installion required, Cable Type...More

Cable Adapter,RCA M to F-Type F
XLR (M) Mic Connector, 3pin
  • GRAINGER APPROVED VENDOR
  • XLR (M) Mic Connector, 3pinXLR (M) Mic Connector, 3pin
  • Item # 14C227
  • Mfr. Model # 6210
  • Audio Plug, Connection XLR, Color Black, Installation Method installion required, Cable Type Microphone...More

VGA to Svideo/RCA Adapter Cable - Black
  • GRAINGER APPROVED VENDOR
  • VGA to Svideo/RCA Adapter Cable - BlackVGA to Svideo/RCA Adapter Cable - Black
  • Item # 14C213
  • Mfr. Model # 2509
  • Video Adapter, Connection VGA, Svideo, RCA Adapter, Color Black, Installation Method Plug and Play, Cable...More

3.5mm M Plug to RCA Jack x2 Splitter
BNC(M) to F-Type(M) Adapter
  • GRAINGER APPROVED VENDOR
  • BNC(M) to F-Type(M) AdapterBNC(M) to F-Type(M) Adapter
  • Item # 14C359
  • Mfr. Model # 4132
  • Video Adapter, Connection BNC to F Type, Color Gold, Installation Method Plug and Play, Cable Type F Type,...More

3.5mm M Jack to 3.5mm M Jack, Adapter
Cable Adapter,BNC F to RCA F
Cable Adapter,BNC M to RCA M
  • GRAINGER APPROVED VENDOR
  • Cable Adapter, BNC M to RCA MCable Adapter,BNC M to RCA M
  • Item # 6CZR0
  • Mfr. Model # 4122
  • Cable Adapter, Connection BNC Male to RCA Male, Color Gold plated, Impedance 75 Ohms, Features Male Twist...More

XLR (F) Mic Connector, 3pin
  • GRAINGER APPROVED VENDOR
  • XLR (F) Mic Connector, 3pinXLR (F) Mic Connector, 3pin
  • Item # 14C228
  • Mfr. Model # 6211
  • Audio Plug, Connection XLR, Color Black, Installation Method installion required, Cable Type Microphone...More

RCA Jack to Jack Adapter
  • GRAINGER APPROVED VENDOR
  • RCA Jack to Jack AdapterRCA Jack to Jack Adapter
  • Item # 14C345
  • Mfr. Model # 7235
  • Audio Adapter, Connection RCA, Color Black, Installation Method Plug and Play, Cable Type RCA Cable, Features...More

Cable Coupler,HDMI,Black,Straight
Cable Adapter,RCA F to F-Type F
Banana Speaker Plugs,1pr, Closed Screw
1/4 Inch Mono Plug
  • GRAINGER APPROVED VENDOR
  • 1/4 Inch Mono Plug1/4 Inch Mono Plug
  • Item # 14C226
  • Mfr. Model # 6209
  • Audio Plug, Connection 1/4 inch Plug, Color Black, Installation Method installion required, Cable Type...More

VGA to HDMI Converter
  • GRAINGER APPROVED VENDOR
  • VGA to HDMI ConverterVGA to HDMI Converter
  • Item # 14C166
  • Mfr. Model # 6191
  • Video Converter, Connection VGA, HDMI, Color Black, Installation Method Plug and Play, Cable Type HDMI, VGA,...More

3.5mm S Jack to 3.5mm S Jack, Adapter
Cable Adapter,1/4 inch M to 3.5mm F
A/V Splitter, HDMI M/Fx2
  • GRAINGER APPROVED VENDOR
  • A/V Splitter, HDMI M/Fx2A/V Splitter, HDMI M/Fx2
  • Item # 14C186
  • Mfr. Model # 2522
  • Video Splitter, Connection HDMI, Color Black, Installation Method Plug and Play, Cable Type HDMI Cable,...More

3.5mm S Plug to RCA Jack x2 Splitter
Cable Coupler,3 RCA,Black
Cable Adapter,BNC M to N type F
3.5mm S Plug to RCA Jack Adapter
  • GRAINGER APPROVED VENDOR
  • 3.5mm S Plug to RCA Jack Adapter3.5mm S Plug to RCA Jack Adapter
  • Item # 14C256
  • Mfr. Model # 7147
  • Audio Adapter, Connection 3.5mm RCA, Color Black, Installation Method Plug and Play, Cable Type RCA Cable,...More

Port Saver,M HDMI to F HDMI,90 Deg
1/4Inch M Plug to RCA Jack Adapter,Metal
Results per page: 16 | 32 | 48