Skip Content

Filter Results By

Applied Filters Clear All

Attic Fan Thermostats

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Attic Fan T-Stat,80 Deg to 130 Deg F
    • COLUMBUS ELECTRIC
    • Attic Fan T-Stat, 80 Deg to 130 Deg FAttic Fan T-Stat,80 Deg to 130 Deg F
    • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80 Degrees to 130 Degrees F, Differential 15 Degrees F, Height 4-9/16 In., Width 2-13/16 In., Depth 2-1/8 In., Sensor Type Bimetal, For Use With Attic Ventilators, Fans and Dampers, Color Beige/Silver Face, Application Attic Fan Control, Cooling Only, -, 120 to 240VAC, 13.8A, -, 10A, 13.8A, 10A, 82.8A, 60A, -, Standard 2 In. x 4 In. Vertical Box, Includes -

    • Item # 2E340
    • Mfr. Model # 1A22-7
    • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More