Skip Content

Filter Results By

Brand
Price
Shop By

Arc Welders

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Stick/Lift TIG Welder,115V,Input 24 A
    • TWECO
    • Stick/Lift TIG Welder, 115V, Input 24 A
    • Item # 5GEF9
    • Mfr. Model # W1003203
    • DC Stick Lifting Welder, Amps AC 95, Input Voltage 115, Input (Amps) 24 Amps, Output Range (Amps) 5-90, OCV...More

    Arc Welders,Tweco,Maxstar 200 STR
    • MILLER ELECTRIC
    • Arc Welders, Tweco, Maxstar 200 STR
    • Item # 5GWH0
    • Mfr. Model # 907036
    • Arc Welders, Amps AC 200A, Rated Output Stick: 150A 26V @60% TIG: 175A 17V @60%, Input Voltage 120-460V,...More

    Arc Welder,AC 35-300A,DC 40-250A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, AC 35-300A, DC 40-250A Amps
    • Item # 12C053
    • Mfr. Model # K1053-8
    • Arc Welder, Idealarc, Amps AC 300A, Rated Output AC: 250A/30V/30 Percent DC: 250A/30V/30 Percent, Input...More

    Arc Welder,Output Range 60-500A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, Output Range 60-500A Amps
    • Item # 12C054
    • Mfr. Model # K1285-16
    • Arc Welder, Idealarc, Amps AC 500, Rated Output 400A/36V/60, Input Voltage 230/460/3/60, Input 74/37A Amps,...More

    Arc Welder,1500A/44V/100,200-1500 DC
    • LINCOLN ELECTRIC
    • Arc Welder, 1500A/44V/100,200-1500 DC
    • Item # 28YJ38
    • Mfr. Model # K1275
    • Submerged Arc Welder, Idealarc, Amps AC 200/1500, Rated Output 1500A/44V/100 Percent, Input Voltage 460/3/60,...More

    Arc Welder,1000A/44V/100,100 AC/1000 DC
    • LINCOLN ELECTRIC
    • Arc Welder, 1000A/44V/100,100 AC/1000 DC
    • Item # 28YJ36
    • Mfr. Model # K2803-1
    • Submerged Arc Welder, Power Wave, Amps AC 100/1000, Rated Output 1000A/44V/100 Percent, Input Voltage...More

    Arc Welder,1200A/44V/100,240-1500 AC
    • LINCOLN ELECTRIC
    • Arc Welder, 1200A/44V/100,240-1500 AC
    • Item # 28YJ39
    • Mfr. Model # K3140-1
    • Submerged Arc Welder, Idealarc, Amps AC 240/1500, Rated Output 1200A/44V/100 Percent, Input Voltage...More

    Arc Welder,1000A/44V/100,150-1300 DC
    • LINCOLN ELECTRIC
    • Arc Welder, 1000A/44V/100,150-1300 DC
    • Item # 28YJ37
    • Mfr. Model # K1386-3
    • Submerged Arc Welder, Idealarc, Amps AC 150/1300, Rated Output 1000A/44V/100 Percent, Input Voltage...More

    Arc Welder,Output Range 72-625A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, Output Range 72-625A Amps
    • Item # 12C055
    • Mfr. Model # K1286-16
    • Arc Welder, Idealarc, Amps AC 625, Rated Output 500A/40V/60, Input Voltage 230/460/3/60, Input 88/44A Amps,...More

    Arc Welders,AC/DC / With Power 208/230
    • MILLER ELECTRIC
    • Arc Welders, AC/DC / With Power 208/230
    • Item # 5GWE5
    • Mfr. Model # 907015
    • Arc Welders, Amps AC 250A, Rated Output 225A 29VAC @30%, Input Voltage 208/230/460/575V, Input AC 60, 73, 36,...More

    Results per page: 16 | 32 | 48

      Grainger's line of arc welders offers a variety of capabilities to tackle a wide range of metalworking projects. Grainger offers both alternating current (AC) and direct current (DC) arc and stick welders for automotive, fabrication, construction, repair and maintenance and other industrial uses. Shop Grainger today to find arc welders that can fit your specific welding needs.