Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Arc Welders and Plasma Cutters

91 Results Found that Include 132 Products 

Results per page: 16 | 32 | 48
CUTMASTER 42 Plasma System
  • VICTOR THERMAL DYNAMICS
  • CUTMASTER 42 Plasma SystemCUTMASTER 42 Plasma System
  • Item # 11G207
  • Mfr. Model # 1-4200
  • CUTMASTER 42 Plasma System, Series Cutmaster, Rated Output 27 @120V40 @ 230V, Input Voltage 120 or 230, Input...More

Arc Welders,115-230VAC, 50/60HZ
  • MILLER ELECTRIC
  • Arc Welders, 115-230VAC, 50/60HZArc Welders,115-230VAC, 50/60HZ
  • Item # 5GWE9
  • Mfr. Model # 907134
  • Arc Welders, Amps AC 150A, Rated Output 115V: 100A 24VDC @35% 230V: 150A 26VDC @30%, Input Voltage...More

Plasma Cutter,P20,20A,115V
  • LINCOLN ELECTRIC
  • Plasma Cutter, P20,20A, 115VPlasma Cutter,P20,20A,115V
  • Item # 12C085
  • Mfr. Model # K2820-1
  • Plasma Cutter, P20, Rated Output 20A At 40 Percent, Input Voltage 115V, Input 20A Amps, OCV 310 Vdc, Duty...More

  • MILLER ELECTRIC
  • TIG WelderTIG Welder
  • Multiple product options available

    Multiple product options available

Multiprocess Welder,115VAC,20A,50/60Hz
Arc Welder,AC 35-300A,DC 40-250A Amps
  • LINCOLN ELECTRIC
  • Arc Welder, AC 35-300A, DC 40-250A AmpsArc Welder,AC 35-300A,DC 40-250A Amps
  • Item # 12C053
  • Mfr. Model # K1053-8
  • Arc Welder, Idealarc, Amps AC 300A, Rated Output AC: 250A/30V/30 Percent DC: 250A/30V/30 Percent, Input...More

AirCut 15C Plasma Sys w/ Air Compressor
  • VICTOR THERMAL DYNAMICS
  • AirCut 15C Plasma Sys w/ Air CompressorAirCut 15C Plasma Sys w/ Air Compressor
  • Item # 11G203
  • Mfr. Model # 1-1110-1
  • AirCut 15C Plasma Sys w/ Air Compressor, Series AirCut, Rated Output 15 Amps Fixed, Input Voltage 120, Input...More

Arc Welders,Tweco,Maxstar 200 STR
  • MILLER ELECTRIC
  • Arc Welders, Tweco, Maxstar 200 STRArc Welders,Tweco,Maxstar 200 STR
  • Item # 5GWH0
  • Mfr. Model # 907036
  • Arc Welders, Amps AC 200A, Rated Output Stick: 150A 26V @60% TIG: 175A 17V @60%, Input Voltage 120-460V,...More

Welder,MIG/Flux Core,Phase 1,90A@18.5VDC
  • MILLER ELECTRIC
  • Welder, MIG/Flux Core, Phase 1,90A@18.5VDCWelder,MIG/Flux Core,Phase 1,90A@18.5VDC
  • Item # 31MJ85
  • Mfr. Model # 907612
  • Welder, Welding Processes MIG/Flux Core, Input Voltage 120, Welded Material Mild Steel, Stainless Steel and...More

Multiprocess Welder,Invertec,5-275A DC
  • LINCOLN ELECTRIC
  • TIG WelderTIG Welder
  • Multiple product options available

    Multiple product options available

Plasma Cutter,100A,1-3/4in Cap.,70psi
  • VICTOR THERMAL DYNAMICS
  • Plasma Cutter, 100A, 1-3/4in Cap., 70psiPlasma Cutter,100A,1-3/4in Cap.,70psi
  • Item # 20UJ67
  • Mfr. Model # 1-1330-1
  • Plasma Cutter, Series Cut Master 102, Rated Output 100A, Input Voltage 208 to 230V 1/3 Phase 50/60 HZ Ready,...More

Engine Driven Welder,Bobcat 3 Phase
  • MILLER ELECTRIC
  • Engine Driven Welder, Bobcat 3 PhaseEngine Driven Welder,Bobcat 3 Phase
  • Item # 16A178
  • Mfr. Model # 907505
  • Engine Driven Welder, Bobcat 3 Phase, Start Type Electric, Rated Output CC/AC 250A at 25V, 100 Percent Duty...More

Multiprocess Welder with Cart,115VAC,20A
Multiprocess Welder,252i Portable System
  • THERMAL ARC
  • Multiprocess Welder, 252i Portable SystemMultiprocess Welder,252i Portable System
  • Item # 46Z452
  • Mfr. Model # W1004401
  • Multiprocess Welder, 252i, 1 Phase, 300 Amps. DC, Input Voltage 208, 230V, Input (Amps) 39.5 Maximum, Rated...More

Plasma Cutter,110/230V,20ft. Cable
  • BAILEIGH INDUSTRIAL
  • Plasma Cutter, 110/230V, 20ft. CablePlasma Cutter,110/230V,20ft. Cable
  • Item # 31XV55
  • Mfr. Model # PT-CUTMASTER 42M
  • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 42A, Input Voltage 110/230, Input...More

MIG/TIG Welder,125A at 15V,OCV 47
  • MILLER ELECTRIC
  • MIG/TIG Welder, 125A at 15V, OCV 47MIG/TIG Welder,125A at 15V,OCV 47
  • Item # 34TH25
  • Mfr. Model # 951616
  • MIG/TIG Welder, AC/DC, Syncrowave 210, Phase 1, Output Range (Amps) 5 to 210, Rated Output 125A at 15V, 114...More

TIG Welder,Invertec(R) V160-T,115/230VAC
  • LINCOLN ELECTRIC
  • TIG Welder, Invertec(R) V160-T, 115/230VACTIG Welder,Invertec(R) V160-T,115/230VAC
  • Item # 5JPJ9
  • Mfr. Model # K1845-1
  • DC TIG Welder, Phase 1, Output Range 5-160 Amps, Rated Output 90A/13.6V/100%, Input Voltage 115/230, OCV 48,...More

Multi-Process Welder XMT 350 CC/CV
  • MILLER ELECTRIC
  • Multi-Process Welder XMT 350 CC/CVMulti-Process Welder XMT 350 CC/CV
  • Item # 36J751
  • Mfr. Model # 951314
  • Multi-Process Welder, 1, 1/3 Phase, Input Voltage 230/230/400/460/575, Input (Amps) 3 Phase -...More

TIG Welder,DC,230-460,1 Or 3 PH,10-400A
  • MILLER ELECTRIC
  • TIG Welder, DC, 230-460,1 Or 3 PH, 10-400ATIG Welder,DC,230-460,1 Or 3 PH,10-400A
  • Item # 5GWP0
  • Mfr. Model # 951609
  • TIG Welder, DC, Phase 1 or 3, Output Range 10-400 Amps, Rated Output 400 A at 44 V, Input 54-31 Amps, Input...More

Arc Welder,Output Range 72-625A Amps
  • LINCOLN ELECTRIC
  • Arc Welder, Output Range 72-625A AmpsArc Welder,Output Range 72-625A Amps
  • Item # 12C055
  • Mfr. Model # K1286-16
  • Arc Welder, Idealarc, Amps AC 625, Rated Output 500A/40V/60, Input Voltage 230/460/3/60, Input 88/44A Amps,...More

Multiprocess Welder,Invertec,5-275A DC
TIG Welder,AC/DC,50/60 Hz,1-Phase
  • MILLER ELECTRIC
  • TIG Welder, AC/DC, 50/60 Hz, 1-PhaseTIG Welder,AC/DC,50/60 Hz,1-Phase
  • Item # 19YW99
  • Mfr. Model # 907596
  • TIG Welder, AC/DC, Syncrowave 210, Phase 1, Output Range (Amps) 5-210, Rated Output 125A at 15V, 114A at...More

Welder,MIG/Flux Core,120V,90A @ 18.5VDC
  • MILLER ELECTRIC
  • Welder, MIG/Flux Core, 120V, 90A @ 18.5VDCWelder,MIG/Flux Core,120V,90A @ 18.5VDC
  • Item # 31MJ86
  • Mfr. Model # 951601
  • Welder, Welding Processes MIG/Flux Core, Input Voltage 120, Welded Material Mild Steel, Stainless Steel and...More

Welder,MIG/Flux Core,240V,140A @ 21VDC
  • MILLER ELECTRIC
  • Welder, MIG/Flux Core, 240V, 140A @ 21VDCWelder,MIG/Flux Core,240V,140A @ 21VDC
  • Item # 31MJ88
  • Mfr. Model # 951602
  • Welder, Welding Processes MIG/Flux Core, Input Voltage 240, Welded Material Mild Steel, Stainless Steel and...More

Multi-Process Welder XMT 304 CC/CV
  • MILLER ELECTRIC
  • Multi-Process Welder XMT 304 CC/CVMulti-Process Welder XMT 304 CC/CV
  • Item # 36J749
  • Mfr. Model # 951343
  • Multi-Process Welder, XMT 304, 1/3 Phase, Input Voltage 230/460, Input (Amps) 3 phase - 30.5/18.9, Single...More

Results per page: 16 | 32 | 48