Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

    Arc Welders and Plasma Cutters

    3 Results Found that Include 3 Products 

    Results per page: 16 | 32 | 48
      Flux Core Welder,Handheld,120VAC
      • LINCOLN ELECTRIC
      • Flux Core Welder, Handheld, 120VAC
      • Item # 5GWP8
      • Mfr. Model # K2696-1
      • Flux Core Welder, Welding Processes Flux Core Only, Input Voltage 120VAC, Welded Material Mild Steel,...More

      Stick/Lift TIG Welder,115V,Input 24 A
      • TWECO
      • Stick/Lift TIG Welder, 115V, Input 24 A
      • Item # 5GEF9
      • Mfr. Model # W1003203
      • DC Stick Lifting Welder, Amps AC 95, Input Voltage 115, Input (Amps) 24 Amps, Output Range (Amps) 5-90, OCV...More

      DC Stick Welder,Input 120V,OCV 80
      • WESTWARD
      • DC Stick Welder, Input 120V, OCV 80
      • Item # 2WDP3
      • Mfr. Model # 2WDP3
      • DC Stick Lifting Welder, Phase 1, Output Range (Amps) 30-100, Rated Output 75A @ 18V, 75 Amps AC, 30 Percent,...More

      Results per page: 16 | 32 | 48