Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Arc Welders and Plasma Cutters

33 Results Found that Include 69 Products 

Results per page: 16 | 32 | 48
  • LINCOLN ELECTRIC
  • MIG Welder
  • Multiple product options available

Stick Welder,40-225 AC,230 V,50 A,OCV 79
  • LINCOLN ELECTRIC
  • Stick Welder, 40-225 AC, 230 V, 50 A, OCV 79
  • Item # 5JPG2
  • Mfr. Model # K1170
  • Stick Welder, AC-225, Amps AC 225, Rated Output 225, Input Voltage 230, Input (Amps) 50, Output Range (Amps)...More

Plasma Cutter,P20,20A,115V
  • LINCOLN ELECTRIC
  • Plasma Cutter, P20,20A, 115V
  • Item # 12C085
  • Mfr. Model # K2820-1
  • Plasma Cutter, P20, Rated Output 20A At 40 Percent, Input Voltage 115V, Input 20A Amps, OCV 310 Vdc, Duty...More

Stick Welder,225AC/125DC,230V,50A,OCV 79
  • LINCOLN ELECTRIC
  • Stick Welder, 225AC/125DC, 230V, 50A, OCV 79
  • Item # 5JPG3
  • Mfr. Model # K1297
  • Stick Welder, Series AC/DC 225/125, Amps AC 225AC/125DC, Rated Output 225AC/125DC, Input Voltage 230, Input...More

  • LINCOLN ELECTRIC
  • Welder Generator
  • Multiple product options available

Stick Welding Power Source,Idealarc 250
  • LINCOLN ELECTRIC
  • Stick Welding Power Source, Idealarc 250
  • Item # 6FKG4
  • Mfr. Model # K1053-9
  • Stick Welding Power Source,Idealarc 250, Idealarc 250, Amps AC 250, Rated Output AC: 250A/30V/30 Percent, DC:...More

  • LINCOLN ELECTRIC
  • AC/DC TIG Welder
  • Multiple product options available

  • LINCOLN ELECTRIC
  • Plasma Cutter
  • Multiple product options available

Multiprocess Welder,Invertec,5-275A DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Invertec, 5-275A DC
  • Item # 12C060
  • Mfr. Model # K2269-1
  • Multiprocess Welder, Invertec, Phase 1 & 3, Amps AC 5-275 amps DC, Input Voltage 28-31V, Input (Amps)...More

  • LINCOLN ELECTRIC
  • TIG Welder
  • Multiple product options available

Arc Welder,AC 35-300A,DC 40-250A Amps
  • LINCOLN ELECTRIC
  • Arc Welder, AC 35-300A, DC 40-250A Amps
  • Item # 12C053
  • Mfr. Model # K1053-8
  • Arc Welder, Idealarc, Amps AC 300A, Rated Output AC: 250A/30V/30 Percent DC: 250A/30V/30 Percent, Input...More

Multiprocess Welder,Invertec,5-275A DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Invertec, 5-275A DC
  • Item # 12C061
  • Mfr. Model # K2269-3
  • Multiprocess Welder, Invertec, Phase 1 & 3, Amps AC 5-275 amps DC, Input Voltage 28-31V, Input (Amps)...More

Arc Welder,Output Range 60-500A Amps
  • LINCOLN ELECTRIC
  • Arc Welder, Output Range 60-500A Amps
  • Item # 12C054
  • Mfr. Model # K1285-16
  • Arc Welder, Idealarc, Amps AC 500, Rated Output 400A/36V/60, Input Voltage 230/460/3/60, Input 74/37A Amps,...More

DC TIG Welder,5-160 A,115/230 V,1 Ph
  • LINCOLN ELECTRIC
  • DC TIG Welder, 5-160 A, 115/230 V, 1 Ph
  • Item # 5JPJ9
  • Mfr. Model # K1845-1
  • DC TIG Welder, Phase 1, Output Range 5-160 Amps, Rated Output 90A/13.6V/100%, Input Voltage 115/230, OCV 48,...More

Engine Driven Welders,Vantage,Electric
  • LINCOLN ELECTRIC
  • Engine Driven Welders, Vantage, Electric
  • Item # 33HD59
  • Mfr. Model # K2410-4
  • Vantage, Rated Output CC/AC 400A @36V, 100 Percent Duty Cycle, Rated Output CC/DC 400A @36V, 100 Percent Duty...More

Multiprocess Welder,Invertec V350-PRO
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Invertec V350-PRO
  • Item # 12A990
  • Mfr. Model # K1763-1
  • Multiprocess Welder, Invertec V350-PRO, Field Installed, Expands Process Capability of Factory Model to...More

  • LINCOLN ELECTRIC
  • Welding System
  • Multiple product options available

Multiprocess Welder,350 amps DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, 350 amps DC
  • Item # 12A986
  • Mfr. Model # K1735-1
  • Multiprocess Welder, Amps AC 350 amps DC, Input Voltage 80V DC, Input (Amps) 165A, Rated Output 350A / 34V /...More

Multiprocess Welder,Invertec,5-425A DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Invertec, 5-425A DC
  • Item # 12C058
  • Mfr. Model # K1728-13
  • Multiprocess Welder, Invertec, Phase 1 & 3, Amps AC 5-425 amps DC, Input Voltage 34V, Input (Amps)...More

Arc Welder,1200A/44V/100,240-1500 AC
  • LINCOLN ELECTRIC
  • Arc Welder, 1200A/44V/100,240-1500 AC
  • Item # 28YJ39
  • Mfr. Model # K3140-1
  • Submerged Arc Welder, Idealarc, Amps AC 240/1500, Rated Output 1200A/44V/100 Percent, Input Voltage...More

Multiprocess Welder,Vantage,300 amps DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Vantage, 300 amps DC
  • Item # 12C072
  • Mfr. Model # K2452-3
  • Multiprocess Welder, Vantage, Phase 1 & 3, Amps AC 300 amps DC, Input Voltage N/A - Diesel Engine, Input...More

Vantage 400 (Perkins) Ready-Pak
  • LINCOLN ELECTRIC
  • Vantage 400 (Perkins) Ready-Pak
  • Item # 12C075
  • Mfr. Model # K2509-3
  • Vantage 400 (Perkins) Ready-Pak, Vantage, Phase 1 & 3, Amps AC 400 amps DC,Diesel Engine, Rated Output DC...More

Arc Welder,1500A/44V/100,200-1500 DC
  • LINCOLN ELECTRIC
  • Arc Welder, 1500A/44V/100,200-1500 DC
  • Item # 28YJ38
  • Mfr. Model # K1275
  • Submerged Arc Welder, Idealarc, Amps AC 200/1500, Rated Output 1500A/44V/100 Percent, Input Voltage 460/3/60,...More

Multiprocess Welder,Power MIG,5-350 amps
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Power MIG, 5-350 amps
  • Item # 12C068
  • Mfr. Model # K2403-1
  • Multiprocess Welder, Power MIG, Phase 1, Amps AC 5-350 amps, Input Voltage 208/230V, Input (Amps) 29, Rated...More

READY-PAK V350-PRO / LF-72 HEAVY DUTY
  • LINCOLN ELECTRIC
  • READY-PAK V350-PRO / LF-72 HEAVY DUTY
  • Item # 12C071
  • Mfr. Model # K2437-2
  • Multiprocess Welder, Invertec, Phase 1 & 3, Amps AC 5-425 amps DC, Input Voltage 34V, Input (Amps)...More

Multiprocess Welder,6-200A AC/DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, 6-200A AC/DC
  • Item # 12C011
  • Mfr. Model # K2350-2
  • Multiprocess Welder, Invertec, Phase 1, Amps AC 6-200 Amps AC/DC, Input Voltage 115V and 230V, Input (Amps)...More

Arc Welder,Output Range 72-625A Amps
  • LINCOLN ELECTRIC
  • Arc Welder, Output Range 72-625A Amps
  • Item # 12C055
  • Mfr. Model # K1286-16
  • Arc Welder, Idealarc, Amps AC 625, Rated Output 500A/40V/60, Input Voltage 230/460/3/60, Input 88/44A Amps,...More

Multiprocess Welder,Invertec,5-425A DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Invertec, 5-425A DC
  • Item # 12C059
  • Mfr. Model # K1728-6
  • Multiprocess Welder, Invertec, Phase 1 & 3, Amps AC 5-425 amps DC, Input Voltage 34V, Input (Amps)...More

Multiprocess Welder,Vantage,400 amps DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Vantage, 400 amps DC
  • Item # 12C074
  • Mfr. Model # K2508-3
  • Multiprocess Welder, Vantage, Phase 1 & 3, Amps AC 400 amps DC, Diesel Engine, Rated Output DC Constant...More

Arc Welder,1000A/44V/100,150-1300 DC
  • LINCOLN ELECTRIC
  • Arc Welder, 1000A/44V/100,150-1300 DC
  • Item # 28YJ37
  • Mfr. Model # K1386-3
  • Submerged Arc Welder, Idealarc, Amps AC 150/1300, Rated Output 1000A/44V/100 Percent, Input Voltage...More

Multiprocess Welder,Vantage,300 amps DC
  • LINCOLN ELECTRIC
  • Multiprocess Welder, Vantage, 300 amps DC
  • Item # 12C073
  • Mfr. Model # K2453-6
  • Multiprocess Welder, Vantage, Phase 1 & 3, Amps AC 300 amps DC, Input Voltage N/A - Diesel Engine, Input...More

Arc Welder,1000A/44V/100,100 AC/1000 DC
  • LINCOLN ELECTRIC
  • Arc Welder, 1000A/44V/100,100 AC/1000 DC
  • Item # 28YJ36
  • Mfr. Model # K2803-1
  • Submerged Arc Welder, Power Wave, Amps AC 100/1000, Rated Output 1000A/44V/100 Percent, Input Voltage...More

Results per page: 16 | 32 | 48