Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Arc Welder Accessories

53 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Electrode Holder,300 A,Use w/Arc Welder
Electrode Holder,200 A,Use w/Arc Welder
Ground Clamp,200 A,Use w/Arc Welder
Ground Clamp,300 A,Use w/Arc Welder
Electrode Holder,250 A,Use w/Arc Welder
Ground Clamp,500 A,Use w/Arc Welder
Brass Ground Clamp 300A,1 ln
  • GRAINGER APPROVED VENDOR
  • Brass Ground Clamp 300A, 1 ln
  • Item # 19N767
  • Mfr. Model # 19N767
  • Ground Clamp, 300 Amps AC, #2 Cable Connection, Brass, Grounding, For Use With Arc Welder, Includes Bush

Steel Ground Clamp 500A,Jaw Open 2ln
  • GRAINGER APPROVED VENDOR
  • Steel Ground Clamp 500A, Jaw Open 2ln
  • Item # 19N766
  • Mfr. Model # 19N766
  • Ground Clamp, 500 Amps AC, 3/0 Cable Connection, Steel With Braided Copper Shunt, Grounding, For Use With Arc...More

Ground Clamp,300 A,Use w/Arc Welder
Steel Ground Clamp 200A, Jaw Open 1/2ln
  • GRAINGER APPROVED VENDOR
  • Steel Ground Clamp 200A, Jaw Open 1/2ln
  • Item # 19N765
  • Mfr. Model # 19N765
  • Ground Clamp, 200 Amps AC, #3 Cable Connection, Steel With Braided Copper Shunt, Grounding, For Use With Arc...More

Electrode Holder,400A
  • GRAINGER APPROVED VENDOR
  • Electrode Holder, 400A
  • Item # 19N782
  • Mfr. Model # 19N782
  • Electrode Holder, 400 Amps AC, 1/0 Cable Connection, Twist Grip, Electrode holder, For Use With Arc Welder,...More

Ground Clamp 300A,Jaw Open 2 1/2ln
  • GRAINGER APPROVED VENDOR
  • Ground Clamp 300A, Jaw Open 2 1/2ln
  • Item # 19N770
  • Mfr. Model # 19N770
  • Ground Clamp, 300 Amps AC, 1/0 Cable Connection, Brass And Steel, Grounding, For Use With Arc Welder,...More

Electrode Holder,600A
  • GRAINGER APPROVED VENDOR
  • Electrode Holder, 600A
  • Item # 19N783
  • Mfr. Model # 19N783
  • Electrode Holder, 600 Amps AC, 2/0 Cable Connection, Twist Grip, Electrode holder, For Use With Arc Welder,...More

Brass Ground Clamp 600A,1 1/2ln
  • GRAINGER APPROVED VENDOR
  • Brass Ground Clamp 600A, 1 1/2ln
  • Item # 19N769
  • Mfr. Model # 19N769
  • Ground Clamp, 600 Amps AC, 3/0 Cable Connection, Brass, Grounding, For Use With Arc Welder, Includes Bush

Stick Welding Leads,for SRH/Gold Star
  • MILLER ELECTRIC
  • Stick Welding Leads, for SRH/Gold Star
  • Item # 6DLW9
  • Mfr. Model # 173851
  • Stick Welding Leads, 350 A at 100 Percent Duty Cycle Amps AC, Yes Cable Connection, Rubber Jacket, Copper...More

Brass Ground Clamp 400A,1 1/2ln
  • GRAINGER APPROVED VENDOR
  • Brass Ground Clamp 400A, 1 1/2ln
  • Item # 19N768
  • Mfr. Model # 19N768
  • Ground Clamp, 400 Amps AC, 1/0 Cable Connection, Brass, Grounding, For Use With Arc Welder, Includes Bush

Remote Control
  • MILLER ELECTRIC
  • Remote Control
  • Item # 1Z729
  • Mfr. Model # 151086
  • TIG Torch Remote Control, Fingertip Control, Contactor/Current, RCC 14

Shortstub,For Use With Shortstub
  • BERNARD
  • Shortstub, For Use With Shortstub
  • Item # 12A758
  • Mfr. Model # 40B
  • Electrode Holder, 400 Amps AC, Large Ball Point Screw Connection With Over 2,000 Pounds Of Gripping Pressure...More

Ground Clamp 800A, Jaw Open 3 1/4ln
  • GRAINGER APPROVED VENDOR
  • Ground Clamp 800A, Jaw Open 3 1/4ln
  • Item # 19N772
  • Mfr. Model # 19N772
  • Ground Clamp, 800 Amps AC, 4/0 Cable Connection, Brass And Steel, Grounding, For Use With Arc Welder,...More

Ground Clamp 700A,Jaw Open 2ln
  • GRAINGER APPROVED VENDOR
  • Ground Clamp 700A, Jaw Open 2ln
  • Item # 19N771
  • Mfr. Model # 19N771
  • Ground Clamp, 700 Amps AC, 3/0 Cable Connection, Brass And Steel, Grounding, For Use With Arc Welder,...More

Accessory Kit,35ft. Cable,400A
  • LINCOLN ELECTRIC
  • Accessory Kit, 35ft. Cable, 400A
  • Item # 6JDV4
  • Mfr. Model # K704
  • Accessory Kit, For Stick Welding, Includes 35 ft. (10.7 m) 2/0 Electrode Cable With Lug, 30 ft. (9.1 m) 2/0...More

Welding Kit,Stick
  • THERMAL ARC
  • Welding Kit, Stick
  • Item # 6NU77
  • Mfr. Model # 646325
  • Stick Welding Kit, For Use With 5UW50 and 4PU33 Welders, Includes 12 Ft Work Clamp and Cable, Stick Electrode...More

Stick Welding Accessory Kit
  • MILLER ELECTRIC
  • Stick Welding Accessory Kit
  • Item # 6DLW8
  • Mfr. Model # 043952
  • Stick Welding Accessory Kit, 300 A at 100 Percent Duty Cycle Amps AC, Yes Cable Connection, Rubber Jacket,...More

Welding Ground Clamp, 400A
  • MAG-MATE
  • Welding Ground Clamp, 400A
  • Item # 31HG56
  • Mfr. Model # WGC4.5DTP
  • Welding Ground Clamp, 400 Amps AC, Yes Cable Connection, Copper Plated Spindle and Clamp Jaws, Grounding, For...More

Control Cable
Control Cable
Control Cable
Lead Assembly
Control Cable
Control Assembly
Lead Assembly
Control Cable
Results per page: 16 | 32 | 48

Can't find the right arc welder accessories? Grainger has an assortment of related premium arc welding supplies, including electrode holders, steel ground clamps and more. Choose from a fully-loaded inventory that contains a variety of electric welding needs. Start shopping today! When it comes to finding high-quality additional features for your arc welder, nothing beats Grainger.