Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Arbors

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Arbor,12 Oz Weight
    • JACOBS
    • Arbor, 12 Oz Weight
    • Item # 3N098
    • Mfr. Model # 7315
    • Arbor, Weight 12 Ounces, Overall Length 5.27 Inches, AO Number AO303, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,0.75 In Max Dia
    • JACOBS
    • Arbor, 0.75 In Max Dia
    • Item # 3N457
    • Mfr. Model # 7340
    • Arbor, Mount Jacobs 3 JT, Maximum Length 1.27 Inches, Minimum Length 1.25 Inches, Maximum Diameter 0.75 Inch,...More

    Arbor,5 Oz Weight
    • JACOBS
    • Arbor, 5 Oz Weight
    • Item # 3N092
    • Mfr. Model # 7312
    • Arbor, Weight 5 Ounces, Overall Length 4.28 Inches, AO Number AO233, Morse Taper to Jacobs Taper, 2 Morse x...More

    Arbor,17 Oz Weight
    • JACOBS
    • Arbor, 17 Oz Weight
    • Item # 3N100
    • Mfr. Model # 7316
    • Arbor, Weight 17 Ounces, Overall Length 5.70 Inches, AO Number AO304, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,Taper,3mtx2jt
    • JACOBS
    • Arbor, Taper, 3mtx2jt
    • Item # 3N096
    • Mfr. Model # 7314
    • Arbor, Weight 10 Ounces, Overall Length 4.94 Inches, AO Number AO302, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,11 Oz Weight
    • JACOBS
    • Arbor, 11 Oz Weight
    • Item # 3N165
    • Mfr. Model # 7318
    • Arbor, Weight 11 Ounces, Overall Length 5.06 Inches, AO Number AO306, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,0.49 In Max Dia
    • JACOBS
    • Arbor, 0.49 In Max Dia
    • Item # 3N448
    • Mfr. Model # 7339
    • Arbor, Mount Jacobs 2 JT, Maximum Length 0.92 Inch, Minimum Length 0.91 Foot, Maximum Diameter 0.49 Inch,...More

    Arbor,5 Oz Weight
    • JACOBS
    • Arbor, 5 Oz Weight
    • Item # 3N054
    • Mfr. Model # 7307
    • Arbor, Weight 5 Ounces, Overall Length 4.16 Inches, AO Number AO202, Morse Taper to Jacobs Taper, 2 Morse x...More

    Arbor,5 Oz Weight
    • JACOBS
    • Arbor, 5 Oz Weight
    • Item # 3N065
    • Mfr. Model # 7311
    • Arbor, Weight 5 Ounces, Overall Length 4.28 Inches, AO Number AO206, Morse Taper to Jacobs Taper, 2 Morse x...More

    Arbor,11 Oz Weight
    • JACOBS
    • Arbor, 11 Oz Weight
    • Item # 3N167
    • Mfr. Model # 7319
    • Arbor, Weight 11 Ounces, Overall Length 5.06 Inches, AO Number AO333, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,30 Oz Weight
    • JACOBS
    • Arbor, 30 Oz Weight
    • Item # 3N211
    • Mfr. Model # 7322
    • Arbor, Weight 30 Ounces, Overall Length 6.69 Inches, AO Number AO404, Morse Taper to Jacobs Taper, 4 Morse x...More

    Arbor,23 Oz Weight
    • JACOBS
    • Arbor, 23 Oz Weight
    • Item # 3N163
    • Mfr. Model # 7317
    • Arbor, Weight 23 Ounces, Overall Length 5.94 Inches, AO Number AO305, Morse Taper to Jacobs Taper, 3 Morse x...More

    Arbor,Ao Number Ao264
    • JACOBS
    • Arbor, Ao Number Ao264
    • Item # 3P002
    • Mfr. Model # 7346
    • Arbor, Threaded Extension 0.56 Inch, Overall Length 4.06 Inches, AO Number AO264, Threaded Shank to Morse...More

    Arbor,23 Oz Weight
    • JACOBS
    • Arbor, 23 Oz Weight
    • Item # 3N209
    • Mfr. Model # 7321
    • Arbor, Weight 23 Ounces, Overall Length 6.25 Inches, AO Number AO403, Morse Taper to Jacobs Taper, 4 Morse x...More

    Arbor,0.56 In Max Dia
    • JACOBS
    • Arbor, 0.56 In Max Dia
    • Item # 3N468
    • Mfr. Model # 7343
    • Arbor, Mount Jacobs 33 JT, Maximum Length 1.05 Inches, Minimum Length 1.03 Inches, Maximum Diameter 0.56...More

    Arbor,0.63 In Max Dia
    • JACOBS
    • Arbor, 0.63 In Max Dia
    • Item # 3N459
    • Mfr. Model # 7342
    • Arbor, Mount Jacobs 6 JT, Maximum Length 1.05 Inches, Minimum Length 1.03 Inches, Maximum Diameter 0.63 Inch,...More

    Morse Taper #2 to 5/8-16 Mount Arbor
    • JACOBS
    • Morse Taper #2 to 5/8-16 Mount Arbor
    • Item # 3P004
    • Mfr. Model # 7347
    • Arbor, Threaded Extension 1/2 Inch, Overall Length 4.19 Inches, AO Number AO268, Threaded Shank to Morse...More

    Arbor,Ao Number Ao261
    • JACOBS
    • Arbor, Ao Number Ao261
    • Item # 3N999
    • Mfr. Model # 7345
    • Arbor, Threaded Extension 0.56 Inch, Overall Length 3.69 Inches, AO Number AO261, Threaded Shank to Morse...More

    Arbor,58 Oz Weight
    • JACOBS
    • Arbor, 58 Oz Weight
    • Item # 3N438
    • Mfr. Model # 7328
    • Arbor, Weight 58 Ounces, Overall Length 7.94 Inches, AO Number AO504, Morse Taper to Jacobs Taper, 5 Morse x...More

    Results per page: 16 | 32 | 48