Skip Content

Filter Results By

Vacuum Hole Design
Disc Dia.
  • View MoreView Less
Grade
  • View MoreView Less
Grit
Abrasive Type
Abrasive Material
  • View MoreView Less
Backing Material
Mounting Hole Size
Series
  • View MoreView Less
Backing Weight
Color
  • View MoreView Less
Max. RPM
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Arbor and Mandrel Mount Sanding Discs

36 Results Found that Include 172 Products 

Results per page: 16 | 32 | 48
Disc,Abrasive,3 In Dia
  • 3M
  • Disc, Abrasive, 3 In Dia
  • Item # 6RV96
  • Mfr. Model # 14593
  • Mandrel Mount Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grade Medium, Abrasive Type...More

Quick Change Disc,3 In
  • 3M
  • Quick Change Disc, 3 In
  • Item # 21YK08
  • Mfr. Model # 361F
  • Quick Change Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grade Medium, Grit 80, Abrasive Type Closed...More

  • 3M
  • Fibre Sanding Disc
  • Multiple product options available

Fibre Sanding Disc,7 In,80 G,7/8 In Hole
  • 3M
  • Fibre Sanding Disc, 7 In, 80 G, 7/8 In Hole
  • Item # 40E321
  • Mfr. Model # 66916
  • Fibre Sanding Disc, Disc Dia. 7 In., Grade 80, Grit 80, Abrasive Type Closed Coat, Abrasive Material Ceramic,...More

II Fiber Disc,No Hole,3 in. Dia.,60
  • 3M
  • II Fiber Disc, No Hole, 3 in. Dia., 60
  • Item # 30CN73
  • Mfr. Model # 00051115667848
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grit 60, Abrasive Type Closed Coat, Abrasive...More

Fibre Sanding Disc,7 In,36 G,7/8 In Hole
  • 3M
  • Fibre Sanding Disc, 7 In, 36 G, 7/8 In Hole
  • Item # 40E317
  • Mfr. Model # 20692
  • Fibre Sanding Disc, Disc Dia. 7 In., Grade 36, Grit 36, Abrasive Type Closed Coat, Abrasive Material Ceramic,...More

Arbor Mnt Disc,5x1/4 in Shank,Med,PK10
  • 3M
  • Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10
  • Item # 2DLG3
  • Mfr. Model # 00051144094134
  • Arbor Mount Sanding Disc w/Shank, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Medium, Abrasive Type...More

Large Area Strip Removal Disc
  • 3M
  • Large Area Strip Removal Disc
  • Item # 2AYU9
  • Mfr. Model # 07517
  • Adhesive and Stripe Removal Disc, Vacuum Hole Design No Hole, Disc Dia. 8 In., Abrasive Material Foam,...More

Fibre Sanding Disc,7 In,50 G,7/8 In Hole
  • 3M
  • Fibre Sanding Disc, 7 In, 50 G, 7/8 In Hole
  • Item # 40E318
  • Mfr. Model # 20694
  • Fibre Sanding Disc, Disc Dia. 7 In., Grade 50, Grit 50, Abrasive Type Closed Coat, Abrasive Material Ceramic,...More

Fibre Disc,50 Grade,200Pk
  • 3M
  • Fibre Disc, 50 Grade, 200Pk
  • Item # 39P315
  • Mfr. Model # 051125-39251
  • Disc, Grade 50, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fibre, Series 988C, Package...More

SE Surface Conditioning Dis,7inxNH A CRS
MultiFlex Abrasive Disc,5In,Purple,100Pk
  • 3M
  • MultiFlex Abrasive Disc, 5In, Purple, 100Pk
  • Item # 39P316
  • Mfr. Model # 048011-92272
  • Disc, Disc Dia. 5 In., Grade VFN, Abrasive Material Aluminum Oxide, Series MX-DC, Color Purple, Max. RPM...More

Arbor Mt Disc,11-1/4x1/4 Shank,UF,PK25
  • 3M
  • Arbor Mt Disc, 11-1/4x1/4 Shank, UF, PK25
  • Item # 2DJW2
  • Mfr. Model # 30038
  • Arbor Mount Sanding Disc w/Shank, Vacuum Hole Design No Hole, Disc Dia. 11-1/4 In., Grade Ultra Fine,...More

Arbor Mt Disc,11-1/4x1/4 Shank,VF,PK25
  • 3M
  • Arbor Mt Disc, 11-1/4x1/4 Shank, VF, PK25
  • Item # 2DKZ7
  • Mfr. Model # 30037
  • Arbor Mount Sanding Disc w/Shank, Vacuum Hole Design No Hole, Disc Dia. 11-1/4 In., Grade Very Fine, Abrasive...More

Wetordry Finesse-it Paper 5In Disc,500Pk
  • 3M
  • Wetordry Finesse-it Paper 5In Disc, 500Pk
  • Item # 39P317
  • Mfr. Model # 60-0000-6668-2
  • Disc, Disc Dia. 5 In., Grade 1200, Abrasive Type Closed Coat, Abrasive Material Silicon Carbide, Backing...More

II Fiber Disc,No Hole,4 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 4 in. Dia., 36
  • Item # 30CN83
  • Mfr. Model # 00051141277639
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 4 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,3 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 3 in. Dia., 36
  • Item # 30CN69
  • Mfr. Model # 00051115667794
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,3 in. Dia.,80
  • 3M
  • II Fiber Disc, No Hole, 3 in. Dia., 80
  • Item # 30CN80
  • Mfr. Model # 00051115667923
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grit 80, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,7 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 7 in. Dia., 36
  • Item # 30CN84
  • Mfr. Model # 00051141281087
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 7 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,4 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 4 in. Dia., 36
  • Item # 30CN70
  • Mfr. Model # 00051115667800
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 4 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,4 in. Dia.,80
  • 3M
  • II Fiber Disc, No Hole, 4 in. Dia., 80
  • Item # 30CN78
  • Mfr. Model # 00051115667909
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 4 In., Grit 80, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,3 in. Dia.,60
  • 3M
  • II Fiber Disc, No Hole, 3 in. Dia., 60
  • Item # 30CN76
  • Mfr. Model # 00051115667879
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grit 60, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,2 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 2 in. Dia., 36
  • Item # 30CN71
  • Mfr. Model # 00051115667817
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 2 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,2 in. Dia.,36
  • 3M
  • II Fiber Disc, No Hole, 2 in. Dia., 36
  • Item # 30CN68
  • Mfr. Model # 00051115667787
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 2 In., Grit 36, Abrasive Type Closed Coat, Abrasive...More

II Fiber Disc,No Hole,2 in. Dia.,80
  • 3M
  • II Fiber Disc, No Hole, 2 in. Dia., 80
  • Item # 30CN79
  • Mfr. Model # 00051115667916
  • II Fiber Disc, Vacuum Hole Design No Hole, Disc Dia. 2 In., Grit 80, Abrasive Type Closed Coat, Abrasive...More

Results per page: 16 | 32 | 48