Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Shape
Width
Length
Diameter
Grit Size
Backing
Brand
Price
Shop By

Anti-Slip Tapes

30 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Antislip Tape,Black,6 In x 60 ft.
    • 3M
    • Antislip Tape, Black, 6 In x 60 ft.Mineral Coated Antislip Tape, Continuous Roll
    • Item # 3AH44
    • Mfr. Model # 610
    • Antislip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness...More

    Conformable Antislip Tape,Black,4Inx60ft
    Antislip Tape,Black,6 In x 60 ft.
    Antislip Tape,Flat Black,6 In x 2ft,PK50
    • JESSUP MANUFACTURING
    • Aluminum Oxide Antislip Tread, StripAluminum Oxide Antislip Tread, Strip
    • Multiple product options available

      Antislip Tread, Material Aluminum Oxide, Shape Strip, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and Backing...More

    Antislip Tread,Black,4 In x 30 ft.
    • JESSUP MANUFACTURING
    • Vinyl Antislip Tread, StripVinyl Antislip Tread, Strip
    • Multiple product options available

      Antislip Tread, Material Vinyl, Shape Strip, Width 6", Length 2 ft., Thickness 29 mil, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards...More

    • JESSUP MANUFACTURING
    • Silicone Carbide Antislip Tread, StripSilicone Carbide Antislip Tread, Strip
    • Multiple product options available

      Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

    Conformable Antislip Tape,Black,6Inx60ft
    Antislip Tape,Black,6 in. x 24 in.
    Antislip Tape,Caution,3 in. W x 54 ft. L
    • BRADY
    • Antislip Tape, Caution, 3 in. W x 54 ft. LAntislip Tape,Caution,3 in. W x 54 ft. L
    • Item # 35XL67
    • Mfr. Model # 92414
    • Antislip Tape, Material Vinyl with Antislip Overlaminate, Black/Yellow, Legend Caution, Shape Continuous...More

    Antislip Tape,Black/Yellow,3inW x 54ft L
    • BRADY
    • Antislip Tape, Black/Yellow, 3inW x 54ft LAntislip Tape,Black/Yellow,3inW x 54ft L
    • Item # 35XL68
    • Mfr. Model # 92415
    • Antislip Tape, Material Vinyl with Antislip Overlaminate, Black/Yellow, Legend Caution Do Not Enter, Shape...More

    Resilient Tape,6in. W x 24in. L
    Antislip Tape,4inWx60 ft.L,Grit-Coated
    • BRADY
    • Antislip Tape, 4inWx60 ft.L, Grit-CoatedAntislip Tape,4inWx60 ft.L,Grit-Coated
    • Item # 20RX87
    • Mfr. Model # 99050
    • Antislip Tape, Material Grit-Coated, Photo Luminescent, Shape Roll, Width 4 In., Length 60 ft., Thickness...More

    Antislip Tape,4inWx60 ft.L,Polyester
    Antislip Tape,Black,6 In x 2 ft.,PK50
    Sew on Antislip Tape,Black,18 ft. x 6 In
    • 3M PREFERRED CONVERTER
    • Sew on Antislip Tape, Black, 18 ft. x 6 InNylon Knit Fabric Sew on Antislip Tape, Continuous Roll
    • Item # 45K727
    • Mfr. Model # GM110
    • Anti-Slip Grip Roll, Non-Adhesive Fabric, Installation Method Sew On, Length 6 yd., Width 6 In., Thickness 33...More

    • 3M PREFERRED CONVERTER
    • Polyester Mesh Fabric Antislip Tape, Continuous RollPolyester Mesh Fabric Antislip Tape, Continuous Roll
    • Multiple product options available

      Antislip Tape, Material Polyester Mesh Fabric, Black, Shape Continuous Roll, Thickness 52 mil, Tensile Strength 18 lb./in., Adhesion Strength 109 oz./in., Acrylic,...More

    Antislip Tape,Glow-in-the-Dark,6 in. W
    • GATOR GRIP
    • Antislip Tape, Glow-in-the-Dark, 6 in. WAntislip Tape,Glow-in-the-Dark,6 in. W
    • Item # 36UV58
    • Mfr. Model # SG4206PH
    • Antislip Tape, Material Mineral Abrasive Compound, Glow-in-the-Dark, Shape Continuous Roll, Width 6 In.,...More

    Antislip Tape,White,60ft.Lx4inH
    • SAFETY-WALK
    • Antislip Tape, White, 60ft.Lx4inHAntislip Tape,White,60ft.Lx4inH
    • Item # 35XN42
    • Mfr. Model # 280-4X60
    • Antislip Tape, Material Vinyl, White, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 0.584mm,...More

    Antislip Tape,Yellow,60ft.Lx4inH
    • SAFETY-WALK
    • Antislip Tape, Yellow, 60ft.Lx4inHAntislip Tape,Yellow,60ft.Lx4inH
    • Item # 35XN38
    • Mfr. Model # 530-4X60
    • Antislip Tape, Material Mineral Coated, Yellow, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness...More

    Antislip Tape,Black,6 In x 60 ft.
    Antislip Tread,Yellow,12 In x 60 ft.
    Conformable Antislip Tape,Black,6Inx60ft
    Antislip Tread,Clear,1 In x 60 ft.,PK4
    • 3M
    • Antislip Tread, Clear, 1 In x 60 ft., PK4Antislip Tread,Clear,1 In x 60 ft.,PK4
    • Item # 2JDB4
    • Mfr. Model # 620-B
    • Antislip Tread, Material Mineral Coated, Clear, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness...More

    Anti-Slip Tape,2 In W,Clear,PK2
    • 3M
    • Anti-Slip Tape, 2 In W, Clear, PK2Mineral Anti-Slip Tape
    • Item # 21YT72
    • Mfr. Model # 620
    • Anti-Slip Tape, Slip Resistant, Installation Method Adhesive Backed, Length 60 ft., Width 2 In.Thickness...More

    Antislip Tape,Photoluminescent,12Inx60ft
    • JESSUP MANUFACTURING
    • Antislip Tape, Photoluminescent, 12Inx60ftSilicone Carbide Antislip Tape, Continuous Roll
    • Item # 12E840
    • Mfr. Model # 3420-12
    • Anti-Slip Tape Roll, General Purpose, Installation Method Peel and Stick, Length 60 ft., Width 12 In.,...More

    Antislip Tape,Black,8 In x 60 ft.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More