Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
  • View MoreView Less
Color
Shape
Width
  • View MoreView Less
Length
Backing
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Anti-Slip Tapes

16 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
    • 3M
    • Mineral Coated Antislip Tape, Continuous RollMineral Coated Antislip Tape, Continuous Roll
    • Multiple product options available

      Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

    • 3M
    • Mineral Anti-Slip TapeMineral Anti-Slip Tape
    • Multiple product options available

      Anti-Slip Tape, Material Mineral, Length 60 ft. and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by Color, Width and...More

    • 3M
    • Vinyl Anti-Slip TapeVinyl Anti-Slip Tape
    • Multiple product options available

      Anti-Slip Tape, Material Vinyl, Length 60 ft., Thickness 0.023", Performance Temp. Up to 150°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and Backing...More

    Conformable Antislip Tape,Black,2ft,PK50
    • 3M
    • Conformable Antislip Tape, Black, 2ft, PK50Conformable Antislip Tape,Black,2ft,PK50
    • Item # 6BV20
    • Mfr. Model # 510
    • Conformable Antislip Tape, Material Mineral Coated Aluminum Foil, Black, Shape Strip, Width 6 In., Length 2...More

    • 3M
    • Synthetic Rubber Anti-Slip TapeSynthetic Rubber Anti-Slip Tape
    • Multiple product options available

      Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

    Antislip Tape,Black,6 In x 2 ft.,PK50
    • 3M
    • Antislip Tape, Black, 6 In x 2 ft., PK50Antislip Tape,Black,6 In x 2 ft.,PK50
    • Item # 5AN41
    • Mfr. Model # 610
    • Antislip Tape, Material Mineral Coated, Black, Shape Strip, Width 6 In., Length 2 ft., Thickness 30 mil,...More

    • 3M
    • Polypropylene Antislip Tape, Continuous RollPolypropylene Antislip Tape, Continuous Roll
    • Multiple product options available

      Antislip Tape, Material Polypropylene, Gray, Shape Continuous Roll, Length 60 ft., Thickness 1.9 mil, Tensile Strength 22 lb./in., Adhesion Strength 40 oz./in., Rubber...More

    Tub and Shower Antislip Tape,White,PK50
    • 3M
    • Tub and Shower Antislip Tape, White, PK50Tub and Shower Antislip Tape,White,PK50
    • Item # 6BT82
    • Mfr. Model # 7705
    • Tub and Shower Antislip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

    • 3M
    • Coarse Mineral Coated Polymer Antislip Tread, Continuous RollCoarse Mineral Coated Polymer Antislip Tread, Continuous Roll
    • Multiple product options available

      Antislip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Continuous Roll, Length 30 ft., Thickness 6.69 mil, Vinyl, Performance Temp. 14° to 194°F, Standards...More

    Antislip Tread,Gray,6 In x 60 ft.
    • 3M
    • Antislip Tread, Gray, 6 In x 60 ft.Antislip Tread,Gray,6 In x 60 ft.
    • Item # 2JDA1
    • Mfr. Model # 370
    • Antislip Tread, Material Non-Mineral Coated, Gray, Shape Continuous Roll, Width 6 In., Length 60 ft.,...More

    Antislip Tread,Black,6 In x 2 ft.,PK50
    • 3M
    • Antislip Tread, Black, 6 In x 2 ft., PK50Antislip Tread,Black,6 In x 2 ft.,PK50
    • Item # 2JDC5
    • Mfr. Model # 310
    • Antislip Tread, Material Non-Mineral Coated, Black, Shape Strip, Width 6 In., Length 2 ft., Thickness 45 mil,...More

    Antislip Tread,Black,6 In x 2 ft.,PK25
    • 3M
    • Antislip Tread, Black, 6 In x 2 ft., PK25Antislip Tread,Black,6 In x 2 ft.,PK25
    • Item # 2JDA9
    • Mfr. Model # 710
    • Antislip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Strip, Width 6 In., Length 2 ft.,...More

    Antislip Tread,Clear,1 In x 60 ft.,PK4
    • 3M
    • Antislip Tread, Clear, 1 In x 60 ft., PK4Antislip Tread,Clear,1 In x 60 ft.,PK4
    • Item # 2JDB4
    • Mfr. Model # 620-B
    • Antislip Tread, Material Mineral Coated, Clear, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness...More

    Antislip Tread,Black,5.5Inx 5.5In,PK50
    • 3M
    • Antislip Tread, Black, 5.5Inx 5.5In, PK50Antislip Tread,Black,5.5Inx 5.5In,PK50
    • Item # 2JCZ8
    • Mfr. Model # 610
    • Antislip Tread, Material Mineral Coated, Black, Shape Strip, Width 5.5 In., Length 5.5 In., Thickness 2.3...More

    Results per page: 16 | 32 | 48