Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Scale
  • View MoreView Less
Base Length (In.)
  • View MoreView Less
Construction
  • View MoreView Less
Brand
  • View MoreView Less
Price
Shop By

Angle, Pitch, and Slope Locators

27 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    Protractor Angle Finder,4 In,Magnetic
    Protractor/Angle Finder,4 5/8In,Magnetic
    • WESTWARD
    • Protractor/Angle Finder, 4 5/8In, MagneticProtractor/Angle Finder,4 5/8In,Magnetic
    • Item # 4MRW3
    • Mfr. Model # 4MRW3
    • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

    Angle Meter,Magnetic Base,0-90 Deg
    • STARRETT
    • Angle Meter, Magnetic Base, 0-90 DegAngle Meter,Magnetic Base,0-90 Deg
    • Item # 2ZUY8
    • Mfr. Model # AM-2
    • Angle Meter, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 5 1/2 In,...More

    Angle Finder,Mag,0-90 Deg,4 1/2 Base
    • DASCO PRO
    • Angle Finder, Mag, 0-90 Deg, 4 1/2 BaseAngle Finder,Mag,0-90 Deg,4 1/2 Base
    • Item # 4ZDV9
    • Mfr. Model # AF700VM
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

    Angle Finder,Mag,90 Deg,4 1/2 V Base
    • DASCO PRO
    • Angle Finder, Mag, 90 Deg, 4 1/2 V BaseAngle Finder,Mag,90 Deg,4 1/2 V Base
    • Item # 4ZDV8
    • Mfr. Model # AF700M
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

    Angle Finder,Mag,0-90 Deg,4 In Base
    • DASCO PRO
    • Angle Finder, Mag, 0-90 Deg, 4 In BaseAngle Finder,Mag,0-90 Deg,4 In Base
    • Item # 4ZDV3
    • Mfr. Model # AF100-2VM
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

    Angle Finder,90 Deg,2 Vials,5 In Base
    • DASCO PRO
    • Angle Finder, 90 Deg, 2 Vials, 5 In BaseAngle Finder,90 Deg,2 Vials,5 In Base
    • Item # 4ZDV7
    • Mfr. Model # AF300-2V
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 5 In, Overall...More

    Inclinometer,Mag,0-90 Deg,4 In Base
    • DASCO PRO
    • Inclinometer, Mag, 0-90 Deg, 4 In BaseInclinometer,Mag,0-90 Deg,4 In Base
    • Item # 4ZDW1
    • Mfr. Model # I1100-2VM
    • Inclinometer, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

    Locator,Pitch/Slope
    Angle Finder,Mag,0-90 Deg,2 1/4 Base
    • DASCO PRO
    • Angle Finder, Mag, 0-90 Deg, 2 1/4 BaseAngle Finder,Mag,0-90 Deg,2 1/4 Base
    • Item # 4ZDV4
    • Mfr. Model # AF200M
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 1/4 In,...More

    Angle Finder,Mag,Level,90 Deg,2 1/4 Base
    Angle Finder,0-90 Deg,4 In Base
    • DASCO PRO
    • Angle Finder, 0-90 Deg, 4 In BaseAngle Finder,0-90 Deg,4 In Base
    • Item # 4ZDV2
    • Mfr. Model # AF100
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

    Magnetic Fixture,45,90 & 135 Deg
    • SUMNER
    • Magnetic Fixture, 45,90 & 135 DegMagnetic Fixture,45,90 & 135 Deg
    • Item # 19F653
    • Mfr. Model # 781887
    • Magnetic Hiolder, Scale 45, 90 And 135 Degrees , Base Length (In.) 6.33, Overall Height (In.) 4, Steel Gray,...More

    Angle Finder,V-Groove,0-90 Deg,5 In Base
    Angle Finder w/2 In Mounting Base
    • DASCO PRO
    • Angle Finder w/2 In Mounting BaseAngle Finder w/2 In Mounting Base
    • Item # 4ZDW2
    • Mfr. Model # AF30
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 In, Overall...More

    Hoist Alignement Tool,45 Deg,1000 lb Cap
    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA71
    • Mfr. Model # 30PA71
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Inclinometer,Magnetic,4 x 20 In,Aluminum
    • SOLA
    • Inclinometer, Magnetic, 4 x 20 In, AluminumInclinometer,Magnetic,4 x 20 In,Aluminum
    • Item # 24D661
    • Mfr. Model # NAM 50T
    • Inclinometer, Magnetic, Degrees and Percentages Scale, 5 Degrees Accuracy, Base Length (In.) 20, Overall...More

    Hoist Alignement Tool,5 In,1000 lb Cap
    • SUMNER
    • Hoist Alignement Tool, 5 In, 1000 lb CapHoist Alignement Tool,5 In,1000 lb Cap
    • Item # 19F655
    • Mfr. Model # 780425
    • Hoist Alignment Tool, Base Length (In.) 11, Overall Height (In.) 5, Steel Gray, Steel, Fits All Flanges For 5...More

    Sine Bar,Base 5 In L,1 In H,1 In W
    • BROWN & SHARPE
    • Sine Bar, Base 5 In L, 1 In H, 1 In WSine Bar,Base 5 In L,1 In H,1 In W
    • Item # 38N910
    • Mfr. Model # 598-291-500
    • Sine Bar, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In., Overall...More

    Clinometer Compass,Silver
    • SUUNTO
    • Clinometer Compass, SilverClinometer Compass,Silver
    • Item # 31CZ93
    • Mfr. Model # SS020421000
    • Clinometer Compass, Liquid Filled, Scale Increments 0 to 90 Degrees in Any Quadrants, Accuracy 0.3 Degrees,...More

    Angle Finder,90 deg.,5 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
    • Item # 30PA68
    • Mfr. Model # 30PA68
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA69
    • Mfr. Model # 30PA69
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA70
    • Mfr. Model # 30PA70
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA66
    • Mfr. Model # 30PA66
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,5 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
    • Item # 30PA67
    • Mfr. Model # 30PA67
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Sine Bar Set, 18 Risers,1/2-15 Deg
    • BROWN & SHARPE
    • Sine Bar Set, 18 Risers, 1/2-15 DegSine Bar Set, 18 Risers,1/2-15 Deg
    • Item # 38N911
    • Mfr. Model # 598-291-600
    • Sine Bar Set, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In.,...More

    Results per page: 16 | 32 | 48

      Use an angle finder from Grainger to help easily determine angles, pitches and slopes. You'll find a variety of instruments and tools to measure angles in carpentry, plumbing, electrical and HVAC work. Choose from angle locator types that indicate 0-90 Degrees in four quadrants, in five quadrants, or one that shows 0-90 Degrees in two quadrants and lets you read the pitch in rise per 12" runs on the other half. A magnetic holder fits up round or square tubing or steel plates for welding at 45 Degrees , 90 Degrees and 135 Degrees angles. Use a hoist alignment tool to help line up fittings. Always check Grainger first when you're looking for a precision angle finder or other measuring tools.