Skip Content

Filter Results By

Angle Clamps

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Right Angle Pocket-Hole Clamp
  • KREG
  • Right Angle Pocket-Hole Clamp Right Angle Pocket-Hole Clamp
  • Item # 3KKP3
  • Mfr. Model # KHC-RAC
  • Right Angle Clamp, Forged Steel, Throat Depth 3 3/4 In, Miter Capacity 3 1/8 In, Jaw Height 4 In, Jaw Length...More

Angle Clamp,90 Deg,Steel,4-1/8 In Cap
  • WESTWARD
  • Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap Angle Clamp,90 Deg,Steel,4-1/8 In Cap
  • Item # 10D584
  • Mfr. Model # 10D584
  • Angle Clamp, 90 Deg, Ductile Iron, Throat Depth (In.) 4-27/32, Miter Capacity (In.) 4-1/8, Jaw Height (In.)...More

Corner Clamp,90 Deg,Aluminum
  • WESTWARD
  • Corner Clamp, 90 Deg, Aluminum Corner Clamp,90 Deg,Aluminum
  • Item # 10D587
  • Mfr. Model # 10D587
  • Angle Clamp, 90 Deg, Aluminum Alloy, Throat Depth (In.) 2-29/32, Jaw Height (In.) 7/16, Jaw Length (In.)...More

Angle Clamp,90 Deg,Aluminum,1-27/32 Cap
  • WESTWARD
  • Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap Angle Clamp,90 Deg,Aluminum,1-27/32 Cap
  • Item # 10D586
  • Mfr. Model # 10D586
  • Angle Clamp, 90 Deg, Aluminum Alloy, Throat Depth (In.) 2-3/4, Miter Capacity (In.) 1-27/32, Jaw Height (In.)...More

Angle Clamp,2-3/4 Capacity,Aluminum
Angle Clamp,90 Deg,4-3/8 In Miter
  • WILTON
  • Angle Clamp, 90 Deg, 4-3/8 In Miter Angle Clamp,90 Deg,4-3/8 In Miter
  • Item # 4CN99
  • Mfr. Model # 64002
  • 90 Degrees Angle Clamp, Cast Iron, Miter Capacity (In.) 4-3/8, Jaw Height (In.) 2-3/8, Jaw Length (In.)...More

Angle Clamp,90 Deg,Steel,2-7/16 In Cap
  • WESTWARD
  • Angle Clamp, 90 Deg, Steel, 2-7/16 In Cap Angle Clamp,90 Deg,Steel,2-7/16 In Cap
  • Item # 10D585
  • Mfr. Model # 10D585
  • Angle Clamp, 90 Deg, Ductile Iron, Throat Depth (In.) 3-3/8, Miter Capacity (In.) 2-7/16, Jaw Height (In.)...More

Multi-Angle Clamp,5 to 180 deg,4-3/8 in
  • BESSEY
  • Multi-Angle Clamp, 5 to 180 deg, 4-3/8 in Multi-Angle Clamp,5 to 180 deg,4-3/8 in
  • Item # 40P185
  • Mfr. Model # WVS-4
  • Multi-Angle Vise Clamp, Welders, Material Cast Iron, Throat Depth (In.) 4-3/8, Miter Capacity (In.) , Jaw...More

Angle Clamp,90 Deg,3-11/32 In Miter
  • WILTON
  • Angle Clamp, 90 Deg, 3-11/32 In Miter Angle Clamp,90 Deg,3-11/32 In Miter
  • Item # 5C843
  • Mfr. Model # 64000
  • 90 Degrees Angle Clamp, Cast Iron, Miter Capacity (In.) 3-11/32, Jaw Height (In.) 1-3/8, Jaw Length (In.)...More

Angle Clamp,90 Deg Corner,Zinc,3 In Cap
  • BESSEY
  • Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap Angle Clamp,90 Deg Corner,Zinc,3 In Cap
  • Item # 19C748
  • Mfr. Model # WS-1
  • Angle Clamp, 90 Deg Corner, Die-Cast Zinc Material, Throat Depth (In.) 1/2, Miter Capacity (In.) 3, Jaw...More

Corner Clamp,90 Deg,Forged Steel
  • KREG
  • Corner Clamp, 90 Deg, Forged Steel Corner Clamp,90 Deg,Forged Steel
  • Item # 3KKP9
  • Mfr. Model # KHC-90DCC
  • Corner Clamp, 90 Deg, Forged Steel, Throat Depth 3 In, Miter Capacity 4 1/2 In, Jaw Height 3 In, Blue Paint...More

Angle Vise,90 deg,Fixed,3-1/2 in Open
  • WESTWARD
  • Angle Vise, 90 deg, Fixed, 3-1/2 in Open Angle Vise,90 deg,Fixed,3-1/2 in Open
  • Item # 39M996
  • Mfr. Model # 39M996
  • Angle Vise, 90 Degrees Angle, Jaw Width 3 in., Max. Opening 3-1/2 in., Throat Depth 1-5/16 in., Overall...More

Angle Clamp,90 deg,7 in Cap
  • BESSEY
  • Angle Clamp, 90 deg, 7 in Cap Angle Clamp,90 deg,7 in Cap
  • Item # 40P183
  • Mfr. Model # WSM-9
  • Angle Clamp, 90 deg., Material Cast Iron, Throat Depth (In.) 7, Miter Capacity (In.) 3-1/2, Jaw Height (In.)...More

Angle Clamp,90 deg,9-1/2 in Cap
  • BESSEY
  • Angle Clamp, 90 deg, 9-1/2 in Cap Angle Clamp,90 deg,9-1/2 in Cap
  • Item # 40P184
  • Mfr. Model # WSM-12
  • Angle Clamp, 90 deg., Material Cast Iron, Throat Depth (In.) 9-1/2, Miter Capacity (In.) 4-3/4, Jaw Height...More

Angle Clamp,90 deg,4 in Cap
  • BESSEY
  • Angle Clamp, 90 deg, 4 in Cap Angle Clamp,90 deg,4 in Cap
  • Item # 40P186
  • Mfr. Model # WS-3
  • Angle Clamp, 90 deg., Material Die Cast Jaws, Throat Depth (In.) 4, Miter Capacity (In.) 1-1/8, Jaw Height...More

Angle Clamp,90 deg,8 in Cap
  • GRAINGER APPROVED
  • Angle Clamp, 90 deg, 8 in Cap Angle Clamp,90 deg,8 in Cap
  • Item # 8FLF3
  • Mfr. Model # WS-6
  • Angle Clamp, 90 deg., Material Die Cast Jaws, Throat Depth (In.) 8, Miter Capacity (In.) 2-7/15, Jaw Height...More

Results per page:  16 | 32 | 48

Get a sturdy 90-degree corner clamp or angle clamp from Grainger to help ensure your 90-degree joints are squared. Angle clamps help eliminate set-up time and effort for metalworking applications that involve right angle joining. Corner clamps help you hang cabinets and shelves more precisely. Use a right angle pocket hole clamp to help with pocket screw joinery. Choose the miter capacity, jaw length and jaw height that fit your project when you shop for an angle clamp or corner clamp from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More