Skip Content

Filter Results By

Applied Filters Clear All

Anchors

75 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drop-In Anchor,3/8-16x1-5/8in,PK50
  • RED HEAD
  • Drop-In Anchor, 3/8-16x1-5/8in, PK50 Drop-In Anchor,3/8-16x1-5/8in,PK50
  • Item # 2G492
  • Mfr. Model # SRM-38
  • Drop-In Anchor, Non-Flange Type, Material 303 Stainless Steel, Anchor Dia 1/2 In, Thread Size 3/8-16, Thread...More

Drop-In Anchor,No-Flange,1/4-20,SS,PK100
  • RED HEAD
  • Drop-In Anchor, No-Flange, 1/4-20, SS, PK100 Drop-In Anchor,No-Flange,1/4-20,SS,PK100
  • Item # 2G476
  • Mfr. Model # SRM-14
  • Drop-In Anchor, Non-Flange Type, Material 303 Stainless Steel, Anchor Dia 3/8 In, Thread Size 1/4-20, Thread...More

22 0z Epoxy Tool
Drop-In Anchor,3/8-16x1-9/16in,PK25
  • SUP-R-DROP
  • Drop-In Anchor, 3/8-16x1-9/16in, PK25 Drop-In Anchor,3/8-16x1-9/16in,PK25
  • Item # 4KJA4
  • Mfr. Model # 1338SS6
  • Drop-In Anchor, Non-Flange, 316 Stainless Steel, Anchor Dia. 1/2 In, Length 1 9/16 In, Thread Size 3/8-16,...More

Anchor Bolt,L Hook,1/2-13x2 In,PK50
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 1/2-13x2 In, PK50 Anchor Bolt,L Hook,1/2-13x2 In,PK50
  • Item # 21Y468
  • Mfr. Model # 45213
  • Anchor Bolt, L Hook, Carbon Steel, Finish Hot Dipped Galv, Thread Size 1/2-13, Thread Length 2 In., Overall...More

Anchor Bolt,L Hook,1-8x4 In,PK10
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 1-8x4 In, PK10 Anchor Bolt,L Hook,1-8x4 In,PK10
  • Item # 21Y484
  • Mfr. Model # 45231
  • Anchor Bolt, L Hook, Carbon Steel, Finish Hot Dipped Galv, Thread Size 1-8, Thread Length 4 In., Overall...More

Anchor Bolt,L Hook,1-8x6 In,PK10
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 1-8x6 In, PK10 Anchor Bolt,L Hook,1-8x6 In,PK10
  • Item # 21Y462
  • Mfr. Model # 45139
  • Anchor Bolt, L Hook, Carbon Steel, Finish Plain, Thread Size 1-8, Thread Length 6 In., Overall Length 30 In.,...More

Concrete Installation Kit
  • SAMMYS
  • Concrete Installation Kit Concrete Installation Kit
  • Item # 36C176
  • Mfr. Model # 8122910
  • Installation Kit, Installation of Wood and Concrete Sammys Threaded Rod Anchors., Includes #14 Black Nut...More

Anchor Bolt,JibCrane,1-1/4-7,OAL42In,PK6
  • CALDWELL
  • Anchor Bolt, JibCrane, 1-1/4-7, OAL42In, PK6 Anchor Bolt,JibCrane,1-1/4-7,OAL42In,PK6
  • Item # 40N153
  • Mfr. Model # 6-Anchor Bolt Kit
  • Anchor Bolts, Jib Cranes, Material Steel, Finish Steel, Thread Size 1-1/4 In - 7, Thread Length 9-1/2 In,...More

Expnsion Anchor,3/4-10x3-3/16in,PK10
  • POWERS FASTENERS
  • Expnsion Anchor, 3/4-10x3-3/16in, PK10 Expnsion Anchor,3/4-10x3-3/16in,PK10
  • Item # 30RZ48
  • Mfr. Model # 06232-PWR
  • Expansion Anchor, Drop-In, Carbon Steel, Anchor Dia. 3/4 In., Length 3-3/16 In., Thread Size 3/4-10, Thread...More

Sleeve Anchor,1/4 in. Dia.,PK100
  • POWERS FASTENERS
  • Sleeve Anchor, 1/4 in. Dia., PK100 Sleeve Anchor,1/4 in. Dia.,PK100
  • Item # 30TA13
  • Mfr. Model # 06172S-PWR
  • Sleeve Anchor, Head Style Flat Head, Carbon Steel, Anchor Dia. 1/4 In., Thread Size 10-24, Anchor Length 3...More

Taper Bolt w/Nut,3/4 x 8 In,PK15
  • MKT FASTENING
  • Taper Bolt w/Nut, 3/4 x 8 In, PK15 Taper Bolt w/Nut,3/4 x 8 In,PK15
  • Item # 4KHY5
  • Mfr. Model # 3453000
  • Taper Bolt with Expansion Nut, Double, Grade 5 Zinc Alloy, Anchor Dia. 3/4 In, Length 8 In, Screw Size 3/4...More

Wedge Anchor,Stl,M12,182mm,PK20
  • MKT FASTENING
  • Wedge Anchor, Stl, M12,182mm, PK20 Wedge Anchor,Stl,M12,182mm,PK20
  • Item # 4KJH2
  • Mfr. Model # M16335301
  • Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 18mm, Anchor Length 182mm, Thread Size M12 x...More

Adhesive Anchor,1/2x7 1/2 In,PK20
  • STRONG-TIE
  • Adhesive Anchor, 1/2x7 1/2 In, PK20 Adhesive Anchor,1/2x7 1/2 In,PK20
  • Item # 4XFW5
  • Mfr. Model # IXP50712-G20
  • Adhesive Anchor, Torque Controlled, B7 Steel, Thread Size 1/2-13, Anchor Dia. 1/2 In, Overall Length 7 1/2...More

Taper Bolt w/Nut,3/4 x 7 In,PK15
  • MKT FASTENING
  • Taper Bolt w/Nut, 3/4 x 7 In, PK15 Taper Bolt w/Nut,3/4 x 7 In,PK15
  • Item # 4KHY4
  • Mfr. Model # 3452000
  • Taper Bolt with Expansion Nut, Double, Grade 5 Zinc Alloy, Anchor Dia. 3/4 In, Length 7 In, Screw Size 3/4...More

Rod Coupler Anchor,3/8 In,PK25
  • STRONG-TIE
  • Rod Coupler Anchor, 3/8 In, PK25 Rod Coupler Anchor,3/8 In,PK25
  • Item # 4XFW8
  • Mfr. Model # THD37634RC-G25
  • Rod Coupler Anchor, Coupler Head, Case Hardened Steel, Finish Zinc, Rod Size 3/8 In., Screw Size 3/8-16,...More

Anchor Bolt,L Hook,1-8x4 In,PK10
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 1-8x4 In, PK10 Anchor Bolt,L Hook,1-8x4 In,PK10
  • Item # 21Y483
  • Mfr. Model # 45230
  • Anchor Bolt, L Hook, Carbon Steel, Finish Hot Dipped Galv, Thread Size 1-8, Thread Length 4 In., Overall...More

Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 3/4-10x4 In, PK20 Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • Item # 21Y477
  • Mfr. Model # 45225
  • Anchor Bolt, L Hook, Carbon Steel, Finish Hot Dipped Galv, Thread Size 3/4-10, Thread Length 4 In., Overall...More

Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 3/4-10x4 In, PK20 Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • Item # 21Y478
  • Mfr. Model # 45227
  • Anchor Bolt, L Hook, Carbon Steel, Finish Hot Dipped Galv, Thread Size 3/4-10, Thread Length 4 In., Overall...More

Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 3/4-10x4 In, PK20 Anchor Bolt,L Hook,3/4-10x4 In,PK20
  • Item # 21Y458
  • Mfr. Model # 45200
  • Anchor Bolt, L Hook, Carbon Steel, Finish Plain, Thread Size 3/4-10, Thread Length 4 In., Overall Length 24...More

Tapcon Anchor,Hex Washer,410SS,1/4,PK100
Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1-1/2 In L, PK25 Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • Item # 36K213
  • Mfr. Model # 8150922
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, No External, Overall Length 1-1/2...More

Tapcon Anchor,Phillips,410SS,1/4,PK100
Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1-1/2 In L, PK25 Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • Item # 36K214
  • Mfr. Model # 8181922
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 1/4 In.-20, No External, Overall Length 1-1/2...More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25 Sleeve Anchor,PK25
  • Item # 2G522
  • Mfr. Model # SHN-1240
  • Sleeve Anchor, Stainless Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 4 In, Thread...More

Dispensing Tool,For Use With 4ZDD6
Rod Hanger,Screw Anchor,2-1/4 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2-1/4 In L, PK25 Rod Hanger,Screw Anchor,2-1/4 In L,PK25
  • Item # 36K191
  • Mfr. Model # 8268957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 12-24, Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More