Skip Content

Filter Results By

Applied Filters Clear All

Anchors

55 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Condrive 1000 Installation Tool
  • TAPCON
  • Condrive 1000 Installation Tool Condrive 1000 Installation Tool
  • Item # 4AL05
  • Mfr. Model # 3103910
  • Installation Tool, Construction Steel Construction with Declutching Nosepiece on Drive Sleeve, For Driving...More

Drop-In Anchor,No-Flange,1/2-13x2in,PK50
  • RED HEAD
  • Drop-In Anchor, No-Flange, 1/2-13x2in, PK50 Drop-In Anchor,No-Flange,1/2-13x2in,PK50
  • Item # 2G486
  • Mfr. Model # RL-12
  • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 5/8 In., Thread Size 1/2-13, Thread Depth 3/4 In.,...More

Stainless Steel Grab Bar WingIts,PK2
  • WINGITS
  • Stainless Steel Grab Bar WingIts, PK2 Hollow Wall Anchor
  • Item # 6UTC7
  • Mfr. Model # RC-SSBGBW40-2
  • Hollow Wall Anchor, Stainless Steel, Drill Size 1-1/4 In., Screw Length 4 In., Screw Type Phillips, Features...More

Drop-In Anchor,Flange,3/8-16x3/4in,PK100
  • RED HEAD
  • Drop-In Anchor, Flange, 3/8-16x3/4in, PK100 Drop-In Anchor,Flange,3/8-16x3/4in,PK100
  • Item # 5HE65
  • Mfr. Model # RX-38
  • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 1/2 In, Thread Size 3/8-16, Thread Depth...More

Screw Anchor Expander,1/4-20
Sleeve Anchor,PK50
  • RED HEAD
  • Sleeve Anchor, PK50 Sleeve Anchor,PK50
  • Item # 3A490
  • Mfr. Model # FS-3850
  • Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 3/8 In, Effective Anchor Length 5 In, Thread Size...More

Expansion Nut,Scw Sz 3/8 In,PK100
Mechanical Anchor,Drop-In,1/2-6x2in,PK50
  • RED HEAD
  • Mechanical Anchor, Drop-In, 1/2-6x2in, PK50 Mechanical Anchor,Drop-In,1/2-6x2in,PK50
  • Item # 15X744
  • Mfr. Model # CL-12
  • Mechanical Anchor, Carbon Steel, Anchor Dia. 1/2 In., Length 2 In., Thread Size 1/2-6, Min. Hole Depth 2 In.,...More

Con-Sert Tool #9,High Carbon Steel
Drop-In Anchor Setting Tool Set, 3 pc
Anchor,Hammer,1/4 x 2 In,PK100
  • MKT FASTENING
  • Anchor, Hammer, 1/4 x 2 In, PK100 Anchor,Hammer,1/4 x 2 In,PK100
  • Item # 4KJA9
  • Mfr. Model # 1674080
  • Hammer Drive Anchor, Heat Treated Alloy Steel, Zinc Plated, Head Style Finished Flat, Anchor Dia. 1/4 In,...More

Anchor Screw,Zinc,3/4 x 6-1/4 In.,PK10
  • GRAINGER APPROVED
  • Anchor Screw, Zinc, 3/4 x 6-1/4 In., PK10 Anchor Screw,Zinc,3/4 x 6-1/4 In.,PK10
  • Item # 31JC25
  • Mfr. Model # U70520.075.0625
  • Anchor Screw, Self Threading, Head Style Hex Washer, Zinc Plated, Anchor Dia. 3/4 In., Length 6-1/4 In.,...More

Drop-In Anchor,Flange,1/2-13x2in,PK50
  • RED HEAD
  • Drop-In Anchor, Flange, 1/2-13x2in, PK50 Drop-In Anchor,Flange,1/2-13x2in,PK50
  • Item # 3A494
  • Mfr. Model # RM-12
  • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 5/8 In, Thread Size 1/2-13, Thread Depth...More

Sleeve Anchor,PK100
  • RED HEAD
  • Sleeve Anchor, PK100 Sleeve Anchor,PK100
  • Item # 3A483
  • Mfr. Model # FS-1411
  • Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 1/4 In, Effective Anchor Length 1 1/2 In, Thread...More

Vertical Hanger,PK50
  • GRAINGER APPROVED
  • Vertical Hanger, PK50 Vertical Hanger,PK50
  • Item # 2GE44
  • Mfr. Model # 2GE44
  • Steel Vertical Hanger, Rod Size 1/4 In, Shank Size 12-24, Screw Shank Length 1 1/2 In, Head Dia 3/8 In, Point...More

Piloted Setting Punch,1/2-13,PK10
3/4 Replacement Coil,PK100
Rod Hanger,Screw Anchor,2-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2-1/2 In L, PK25 Rod Hanger,Screw Anchor,2-1/2 In L,PK25
  • Item # 36K202
  • Mfr. Model # 8021957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 1/4-10, Overall Length...More

Anchor Screw,Expansion Coil,3/4 In,PK10
Rod Hanger,Screw Anchor,2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2 In L, PK25 Rod Hanger,Screw Anchor,2 In L,PK25
  • Item # 36K198
  • Mfr. Model # 8054957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 12-24, Overall Length 2...More

Wedge Anchor,Stl,5/8-11x8 1/2 In L,PK20
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 5/8-11x8 1/2 In L, PK20 Wedge Anchor,Stl,5/8-11x8 1/2 In L,PK20
  • Item # 13A990
  • Mfr. Model # STB2-62812-G20
  • Wedge Anchor, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 8-1/2 In., Thread Size 5/8-11, Thread Length 6...More

Seismic Wedge Anchor,Dia 5/8,PK10
  • RED HEAD
  • Seismic Wedge Anchor, Dia 5/8, PK10 Seismic Wedge Anchor,Dia 5/8,PK10
  • Item # 4CFZ7
  • Mfr. Model # CWS-5870
  • Wedge Anchor, Seismic, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 7 In., Thread Size 5/8-11, Thread...More

Crimp Anchor,Mushroom,1/4x3,PK100
  • STRONG-TIE
  • Crimp Anchor, Mushroom, 1/4x3, PK100 Crimp Anchor,Mushroom,1/4x3,PK100
  • Item # 4XGA4
  • Mfr. Model # CD25300M-G100
  • Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 3 In,...More

Rod Hanger,Screw Anchor,1 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1 In L, PK25 Rod Hanger,Screw Anchor,1 In L,PK25
  • Item # 36K201
  • Mfr. Model # 8020957
  • Rod Hanger, Screw Anchor, Steel, Finish Zinc-Climaseal, Rod Size 3/8-16, Screw Size 1/4 In., Shank Length 1...More

Seismic Wedge Anchor,Dia 5/8,PK10
  • RED HEAD
  • Seismic Wedge Anchor, Dia 5/8, PK10 Seismic Wedge Anchor,Dia 5/8,PK10
  • Item # 4CFZ8
  • Mfr. Model # CWS-5884
  • Wedge Anchor, Seismic, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 8-1/2 In., Thread Size 5/8-11, Thread...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More