Skip Content

Filter Results By

Applied Filters Clear All

Anchors

40 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Masonry Scr,Flat,1/4x2 3/4 L,Pk100
Sleeve Anchor,1/4 Inx3/16-24,PK100
  • RED HEAD
  • Sleeve Anchor, 1/4 Inx3/16-24, PK100 Sleeve Anchor,1/4 Inx3/16-24,PK100
  • Item # 1XGL4
  • Mfr. Model # HN-1413
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia 1/4 In, Thread Size 3/16-24, Anchor Length 1 3/8...More

Anchor, Caulking,3/8-16,PK25
  • WESTWARD
  • Anchor, Caulking, 3/8-16, PK25 Caulking Anchor
  • Item # 11K366
  • Mfr. Model # 11K366
  • Caulking Anchor, Zamac Cone with 3-5 Percent Antimonial Lead Expander, Thread Size 3/8-16, Includes Setting...More

Sleeve Anchor,PK100
  • RED HEAD
  • Sleeve Anchor, PK100 Sleeve Anchor,PK100
  • Item # 3A472
  • Mfr. Model # HN-1614
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/16 In, Effective Anchor Length 1 1/2 In, Thread...More

Wedge Anchor,ZP,3/8 x 2-1/4 In,PK50
  • POWERS FASTENERS
  • Wedge Anchor, ZP, 3/8 x 2-1/4 In, PK50 Wedge Anchor
  • Item # 46U120
  • Mfr. Model # 7410SD1-PWR
  • Wedge Anchor, Zinc Plated, Carbon Steel, Anchor Dia. 3/8 In., Anchor Length 2-1/4 In., Thread Size 3/8-16,...More

Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1-1/2 In L, PK25 Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • Item # 36K173
  • Mfr. Model # 8040957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 1/4-14, Overall Length...More

Expnsion Anchor,3/8-16x1-9/16in,PK50
  • POWERS FASTENERS
  • Expnsion Anchor, 3/8-16x1-9/16in, PK50 Expnsion Anchor,3/8-16x1-9/16in,PK50
  • Item # 30RZ56
  • Mfr. Model # 06342-PWR
  • Expansion Anchor, Drop-In, Carbon Steel, Anchor Dia. 3/8 In., Length 1-9/16 In., Thread Size 3/8-16, Thread...More

Rod Hanger,Screw Anchor,2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2 In L, PK25 Rod Hanger,Screw Anchor,2 In L,PK25
  • Item # 36K211
  • Mfr. Model # 8046957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 12-24, Overall Length 2...More

Acrylic Anchor Adhesive,10 Oz Cartridge
  • RED HEAD
  • Acrylic Anchor Adhesive, 10 Oz Cartridge Acrylic Anchor Adhesive,10 Oz Cartridge
  • Item # 1PJB6
  • Mfr. Model # A7-10
  • Acrylic Anchor Adhesive, Container Type Cartridge, Container Size 10 Oz, For Solid Concrete and Masonry,...More

Wedge Anchor,Stl,3/8-16x3 1/2 In L,PK50
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 3/8-16x3 1/2 In L, PK50 Wedge Anchor,Stl,3/8-16x3 1/2 In L,PK50
  • Item # 13N544
  • Mfr. Model # STB2-37312-G50
  • Wedge Anchor, Carbon Steel, Anchor Dia. 3/8 In., Anchor Length 3-1/2 In., Thread Size 3/8-16, Thread Length 2...More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25 Sleeve Anchor,PK25
  • Item # 3A480
  • Mfr. Model # HN-5830
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/8 In, Effective Anchor Length 3 In, Thread Size...More

Anchor Bolt,L Hook,3/8-16x1-3/4 In,PK50
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 3/8-16x1-3/4 In, PK50 Anchor Bolt,L Hook,3/8-16x1-3/4 In,PK50
  • Item # 21Y442
  • Mfr. Model # 45129
  • Anchor Bolt, L Hook, Carbon Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1-3/4 In., Overall Length...More

Structural Anchoring Adhesive,13 oz.
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Structural Anchoring Adhesive, 13 oz. Structural Anchoring Adhesive,13 oz.
  • Item # 32PK58
  • Mfr. Model # AT-XP13-G
  • Structural Anchoring Adhesive, Acrylic-Tie Anchoring Adhesive, Curing Time 24 hr. or Less, Mixing Steps Resin...More

Split Drive Anchor,1/4x2-1/2,Pk100
  • STRONG-TIE
  • Split Drive Anchor, 1/4x2-1/2, Pk100 Split Drive Anchor,1/4x2-1/2,Pk100
  • Item # 4XGD2
  • Mfr. Model # CSD25212-G100
  • Split-Drive Anchor, Carbon Steel Zinc Plated, Head Style Countersunk, Anchor Dia. 1/4 In, Anchor Length 2-1/2...More

Masonry Screw w/Bit,#8x1 1/2 In,PK100
  • DIVERSIFIED FASTENING SYSTEMS
  • Masonry Screw w/Bit, #8x1 1/2 In, PK100 Masonry Screw w/ Drill Bit, Heat Treated, Hex Head
  • Item # 15W115
  • Mfr. Model # 08112HS
  • Masonry Screw w/ Drill Bit, #8, Heat Treated, Head Style Hex, Low Carbon Steel, Zinc Yellow, Anchor Dia. #8,...More

Crimp Anchor,Zinc,1/4x1 1/2,PK100
  • STRONG-TIE
  • Crimp Anchor, Zinc, 1/4x1 1/2, PK100 Crimp Anchor,Zinc,1/4x1 1/2,PK100
  • Item # 4XGA1
  • Mfr. Model # CD25112M-G100
  • Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 1 1/2...More

Lag Shield,5/16 in.,Short,PK50
  • POWERS FASTENERS
  • Lag Shield, 5/16 in., Short, PK50 Lag Shield,5/16 in.,Short,PK50
  • Item # 30TC26
  • Mfr. Model # 01101-PWR
  • Lag Shield, Zamac Alloy, Length (In.) 1-1/4, Drill Size (In.) 1/2, Min. Embedment (In.) 1-1/4, Anchor Length...More

Masonry Screw w/Bit,1/4x3/4 In,PK100
  • DIVERSIFIED FASTENING SYSTEMS
  • Masonry Screw w/Bit, 1/4x3/4 In, PK100 Masonry Screw w/ Drill Bit, 1/4 In. Dia., Heat Treated, Flat,Phillips Head
  • Item # 15W131
  • Mfr. Model # 14034PS
  • Masonry Screw w/ Drill Bit, 1/4 In. Dia., Heat Treated, Head Style Flat,Phillips, Low Carbon Steel, Zinc...More

Rod Hanger,Screw Anchor,2-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2-1/2 In L, PK25 Rod Hanger,Screw Anchor,2-1/2 In L,PK25
  • Item # 36K175
  • Mfr. Model # 8042957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 3/8 In.-16, External 1/4-14, Overall Length...More

Rod Hanger,Screw Anchor,2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 2 In L, PK25 Rod Hanger,Screw Anchor,2 In L,PK25
  • Item # 36K212
  • Mfr. Model # 8030957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 1/4 In.-20, External 12-24, Overall Length 2...More

Wedge Anchor,Stl,5/8-11x4 1/2 In L,PK20
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 5/8-11x4 1/2 In L, PK20 Wedge Anchor,Stl,5/8-11x4 1/2 In L,PK20
  • Item # 13A986
  • Mfr. Model # STB2-62412-G20
  • Wedge Anchor, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 4-1/2 In., Thread Size 5/8-11, Thread Length 2...More

Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1-1/2 In L, PK25 Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • Item # 36K174
  • Mfr. Model # 8025957
  • Rod Hanger, Steel, Finish Zinc-Climaseal, Thread Size Internal 1/4 In.-20, External 1/4-14, Overall Length...More

Masonry Screw w/Bit,1/4x3/4 In,PK100
  • DIVERSIFIED FASTENING SYSTEMS
  • Masonry Screw w/Bit, 1/4x3/4 In, PK100 Masonry Screw w/ Drill Bit, Heat Treated, Hex Washer Head
  • Item # 15W121
  • Mfr. Model # 14034HS
  • Masonry Screw w/ Drill Bit, 1/4 In. Dia., Heat Treated, Head Style Hex Washer, Low Carbon Steel, Zinc Yellow,...More

Wedge Anchor,Stl,5/8-11x10 In L,PK10
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 5/8-11x10 In L, PK10 Wedge Anchor,Stl,5/8-11x10 In L,PK10
  • Item # 13A985
  • Mfr. Model # STB2-62100-G10
  • Wedge Anchor, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 10 In., Thread Size 5/8-11, Thread Length 6...More

Sleeve Anchor,Flat,CST,3/8in,5in,PK25
Anchor Screw,Hx Wash,3/4in,6-1/4in,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More