Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Anchors

81 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drywall Anchor,Self Drill,#6-10,PK100
  • GRAINGER APPROVED
  • Drywall Anchor, Self Drill, #6-10, PK100Drywall Anchor
  • Item # 11K353
  • Mfr. Model # U30532.000.0001
  • Drywall Anchor, Self-Drilling Hollow Wall Anchor, Zamac, Screw Size #6 to #10, Anchor Length 1-1/4 In., Screw...More

Anchor,Drop-In,PK50
  • RED HEAD
  • Anchor, Drop-In, PK50Anchor,Drop-In,PK50
  • Item # 3A493
  • Mfr. Model # RM-38
  • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 1/2 In, Thread Size 3/8-16, Thread Depth...More

Anchor,Drop-In,PK50
  • RED HEAD
  • Anchor, Drop-In, PK50Anchor,Drop-In,PK50
  • Item # 2G488
  • Mfr. Model # RL-38
  • Drop-In Anchor, Non-Flange Type, Material Zinc Plated Steel, Anchor Dia 1/2 In, Thread Size 3/8-16, Thread...More

Wedge Anchor,Stl,1/2-13x5 1/2 In L,PK25
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 1/2-13x5 1/2 In L, PK25Wedge Anchor,Stl,1/2-13x5 1/2 In L,PK25
  • Item # 13A982
  • Mfr. Model # STB2-50512-G25
  • Wedge Anchor, Carbon Steel, Anchor Dia. 1/2 In., Anchor Length 5-1/2 In., Thread Size 1/2-13, Thread Length...More

Drop-In Anchor, 5/8In, PK5
  • MKT FASTENING
  • Drop-In Anchor, 5/8In, PK5Drop-In Anchor, 5/8In, PK5
  • Item # 30PK22
  • Mfr. Model # 1312SS0
  • Drop-In Anchor, Non-Flange, 304 Stainless Steel, Anchor Dia. 5/8 In., Length 2 In., Thread Size 1/2-13,...More

Adhesive Kit
Mixing Nozzle,12 5/8 In,PK4
  • RED HEAD
  • Mixing Nozzle, 12 5/8 In, PK4Mixing Nozzle,12 5/8 In,PK4
  • Item # 1CXL6
  • Mfr. Model # E24XL
  • Mixing Nozzle, Ceramic Epoxy, Plastic, Size 12 5/8 In, Dia 1 3/4 In, Inside Dia 1/2 In, Outside Dia 37/64 In,...More

Anchor,Hammer Drive,1/2 In Dia,PK10
  • WESTWARD
  • Anchor, Hammer Drive, 1/2 In Dia, PK10Anchor,Hammer Drive,1/2 In Dia,PK10
  • Item # 11K332
  • Mfr. Model # 11K332
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 1/2 In., Anchor Length 3-1/2 In., Min. Embedment 2-1/4 In., Max....More

Anchor,1/4 In Dia,2 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In Dia, 2 In L, PK100Anchor,1/4 In Dia,2 In L,PK100
  • Item # 11K345
  • Mfr. Model # U70650.025.0200
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 2 In., Min. Embedment 3/4 In., Max....More

Hollow Wall Anchor,#6-8,PK100
  • Hollow Wall Anchor, #6-8, PK100Hollow Wall Anchor
  • Item # 11K321
  • Mfr. Model # U63270.000.0075
  • Hollow Wall Anchor, Toggle, Plastic, Screw Size #6 to #8, Drill Size 5/16 In., Grip Range 5/8 to 3/4 In.,...More

Anchor, Caulking,1/4-20,PK50
  • WESTWARD
  • Anchor, Caulking, 1/4-20, PK50Caulking Anchor
  • Item # 11K364
  • Mfr. Model # 11K364
  • Caulking Anchor, Zamac Cone with 3-5 Percent Antimonial Lead Expander, Thread Size 1/4-20, Includes Setting...More

Piloted Setting Punch,1/4-20,PK10
Drop-In Anchor, 1/2In, PK10
  • MKT FASTENING
  • Drop-In Anchor, 1/2In, PK10Drop-In Anchor, 1/2In, PK10
  • Item # 30PK21
  • Mfr. Model # 1338SS0
  • Drop-In Anchor, Non-Flange, 304 Stainless, Anchor Dia. 1/2 In., Length 1-9/16 In., Thread Size 3/8-16, Thread...More

Anchor,Sawtooth,Pk10
Wedge Anchor,Stl,3/8-16x3 In L,PK50
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 3/8-16x3 In L, PK50Wedge Anchor,Stl,3/8-16x3 In L,PK50
  • Item # 13N543
  • Mfr. Model # STB2-37300-G50
  • Wedge Anchor, Carbon Steel, Anchor Dia. 3/8 In., Anchor Length 3 In., Thread Size 3/8-16, Thread Length 1-1/2...More

Toggle Anchor,Female 3/8 In,PK2
  • DIVERSIFIED FASTENING SYSTEMS
  • Toggle Anchor, Female 3/8 In, PK2Female Toggle Anchor
  • Item # 15W108
  • Mfr. Model # GCP38000TF
  • Female Toggle Anchor, Carbon Steel, Thread Size 3/8-16, Size 3/8 In., Bolt Size 3/8 In.Thread Length 1/2...More

Anchoring Acrylic,2 Part,10 Oz Cartridge
  • STRONG-TIE
  • Anchoring Acrylic, 2 Part, 10 Oz CartridgeAnchoring Acrylic,2 Part,10 Oz Cartridge
  • Item # 4ZDD4
  • Mfr. Model # AT10-G
  • Structural Anchoring Adhesive, 2-Part Acrylic, Curing Time 30 min., Mixing Ratio 10:1, Mixing Steps Use...More

Crimp Anchor,Mushroom,3/8 x3,PK25
  • STRONG-TIE
  • Crimp Anchor, Mushroom, 3/8 x3, PK25Crimp Anchor,Mushroom,3/8 x3,PK25
  • Item # 4XGA6
  • Mfr. Model # CD37300M-G25
  • Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 3/8 In, Anchor Length 3 In,...More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25Sleeve Anchor,PK25
  • Item # 3A478
  • Mfr. Model # HN-1240
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 4 In, Thread Size...More

Expansion Anchor,5/8x2 1/2 In,PK25
  • MKT FASTENING
  • Expansion Anchor, 5/8x2 1/2 In, PK25Expansion Anchor,5/8x2 1/2 In,PK25
  • Item # 22A664
  • Mfr. Model # 3316000
  • Expansion Anchor, Lag Screw, Zinc Alloy, Anchor Dia. 5/8 In., Length 2-1/2 In., Screw Size 3/8 In., Drill...More

Wedge Anchor,Stl,3/8-16x2 3/4 In L,PK50
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, Stl, 3/8-16x2 3/4 In L, PK50Wedge Anchor,Stl,3/8-16x2 3/4 In L,PK50
  • Item # 13N542
  • Mfr. Model # STB2-37234-G50
  • Wedge Anchor, Carbon Steel, Anchor Dia. 3/8 In., Anchor Length 2-3/4 In., Thread Size 3/8-16, Thread Length...More

Chemical Capsule,Spin in,3/4 In,PK6
  • MKT FASTENING
  • Chemical Capsule, Spin in, 3/4 In, PK6Chemical Capsule,Spin in,3/4 In,PK6
  • Item # 21P653
  • Mfr. Model # M20-34
  • Chemical Capsule, Spin-in, Polyester Resin, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Drill Size 7/8 In., Min....More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25Sleeve Anchor,PK25
  • Item # 3A479
  • Mfr. Model # HN-5822
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/8 In, Effective Anchor Length 2 1/4 In, Thread...More

Chemical Capsule,Hammer In,3/8 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 3/8 In, PK10Chemical Capsule,Hammer In,3/8 In,PK10
  • Item # 21P647
  • Mfr. Model # HMC10-38
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 3/8 In., Rod Dia. 3/8 In., Drill Size 7/16 In.,...More

Anchor,3/4 In Dia,6 In L,PK4
  • WESTWARD
  • Anchor, 3/4 In Dia, 6 In L, PK4Anchor,3/4 In Dia,6 In L,PK4
  • Item # 11K338
  • Mfr. Model # 11K338
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 3/4 In., Anchor Length 6 In., Min. Embedment 3-1/2 In., Max....More

Anchor,5/8 In Dia, 6 In L,PK5
  • WESTWARD
  • Anchor, 5/8 In Dia, 6 In L, PK5Anchor,5/8 In Dia, 6 In L,PK5
  • Item # 11K336
  • Mfr. Model # 11K336
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 5/8 In., Anchor Length 6 In., Min. Embedment 2-3/4 In., Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More