Skip Content

Filter Results By

Applied Filters Clear All

Anchors

81 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anchor,1/4 In Dia,1-1/4 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In Dia, 1-1/4 In L, PK100 Anchor,1/4 In Dia,1-1/4 In L,PK100
  • Item # 11K343
  • Mfr. Model # U70650.025.0125
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 1-1/4 In., Min. Embedment 3/4 In.,...More

Anchor,Self Drill,#6-8,PK100
  • WESTWARD
  • Anchor, Self Drill, #6-8, PK100 Anchor
  • Item # 11K346
  • Mfr. Model # 11K346
  • Anchor, Self Drilling, Plastic, Screw Size #6 to #8, Anchor Length 1-1/4 In., Screw Length 1-1/4 In., Screw...More

Screw Anchor,Zinc,1/4x1 3/4,PK100
  • GRAINGER APPROVED
  • Screw Anchor, Zinc, 1/4x1 3/4, PK100 Anchor Screw, Self Threading, Hex Washer Head
  • Item # 4XFX4
  • Mfr. Model # U70520.025.0175
  • Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 1/4 In,...More

Masonry Scr,Flat,3/16x2 1/4L,Pk100
Anchor,Hammer Drive,1/2 In Dia,PK10
  • WESTWARD
  • Anchor, Hammer Drive, 1/2 In Dia, PK10 Anchor,Hammer Drive,1/2 In Dia,PK10
  • Item # 11K332
  • Mfr. Model # 11K332
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 1/2 In., Anchor Length 3-1/2 In., Min. Embedment 2-1/4 In., Max....More

Adhesive Kit
Sleeve Anchor,PK50
  • RED HEAD
  • Sleeve Anchor, PK50 Sleeve Anchor,PK50
  • Item # 3A475
  • Mfr. Model # HN-3830
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 3/8 In., Thread Size 5/16-18, Anchor Length 3...More

Expansion Anchor,Lead,5/16x1 1/2 In,PK50
  • MKT FASTENING
  • Expansion Anchor, Lead, 5/16x1 1/2 In, PK50 Expansion Anchor,Lead,5/16x1 1/2 In,PK50
  • Item # 22A670
  • Mfr. Model # 3537000
  • Expansion Anchor, Sheet Metal Screw, Lead, Anchor Dia. 5/16 In., Length 1-1/2 In., Screw Size #10-14, Drill...More

Anchor,Hammer Drive,5/16 In Dia,PK25
  • GRAINGER APPROVED
  • Anchor, Hammer Drive, 5/16 In Dia, PK25 Anchor,Hammer Drive,5/16 In Dia,PK25
  • Item # 11K326
  • Mfr. Model # U70651.031.0200
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 5/16 In., Anchor Length 2 In., Min. Embedment 1-3/8 In., Max....More

Sleeve Anchor,PK5
  • RED HEAD
  • Sleeve Anchor, PK5 Sleeve Anchor,PK5
  • Item # 2G526
  • Mfr. Model # HN-3462
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 3/4 In, Effective Anchor Length 6 1/4 In, Thread...More

Expnsion Anchor,Drop-In,1/4-20x1in,PK100
Drop-In Anchor,1/4-20x1in,PK100
  • GRAINGER APPROVED
  • Drop-In Anchor, 1/4-20x1in, PK100 Drop-In Anchor,1/4-20x1in,PK100
  • Item # 31JC61
  • Mfr. Model # U30575.025.0001
  • Drop-In Anchor, Non-Flange, Zinc Plated, Carbon Steel, Anchor Dia. 3/8 In., Length 1 In., Thread Size 1/4,...More

Concrete Screw,Hex,1/4x1 1/4,Pk100
  • GRAINGER APPROVED
  • Concrete Screw, Hex, 1/4x1 1/4, Pk100 Anchor Screw, Concrete and Masonry, Hex Head
  • Item # 4XFY1
  • Mfr. Model # U70555.025.0125
  • Anchor Screw, Concrete and Masonry, Head Style Hex Head, 410 Stainless Steel, Zinc Plated, Anchor Dia. 1/4...More

Hollow Wall Anchor,2 3/4 In L,PK50
  • GRAINGER APPROVED
  • Hollow Wall Anchor, 2 3/4 In L, PK50 Hollow Wall Anchor,2 3/4 In L,PK50
  • Item # 31JE19
  • Mfr. Model # U30537.025.0300
  • Hollow-Wall Anchor, Slotted, Carbon Steel, 1/4 In. x 3 In., Thread Size M6 (1/4-20), Anchor Length 3 In.,...More

Plug Anchor,Plastic,w/Screw,PK50
  • WESTWARD
  • Plug Anchor, Plastic, w/Screw, PK50 Plug Anchors
  • Item # 11K374
  • Mfr. Model # 11K374
  • Plug Anchors, Hollow Brick, Polyethylene, Screw Size #10 to #12, Drill Size 9/32 In., Includes #10-12 x 1-3/4...More

SecurityAnchor,Pin Drive,3/8x2 3/8,PK10
  • DIVERSIFIED FASTENING SYSTEMS
  • SecurityAnchor, Pin Drive, 3/8x2 3/8, PK10 SecurityAnchor,Pin Drive,3/8x2 3/8,PK10
  • Item # 15W084
  • Mfr. Model # GCPFS38238
  • Security Anchor, Pin Drive Expansion, Size (In.) 3/8 x 2-3/8, Ultimate Pullout (Lb.) 2200, Ultimate Shear...More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25 Sleeve Anchor,PK25
  • Item # 3A477
  • Mfr. Model # HN-1230
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 3 In, Thread Size...More

Epoxy Anchor,Internal Threaded,3/4-10
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 3/4-10 Epoxy Anchor,Internal Threaded,3/4-10
  • Item # 21DC10
  • Mfr. Model # 303461I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 3/4 In., Thread Size 3/4-10, Thread Depth...More

Sleeve Anchor,3/8 in. Dia.,PK50
  • POWERS FASTENERS
  • Sleeve Anchor, 3/8 in. Dia., PK50 Sleeve Anchor,3/8 in. Dia.,PK50
  • Item # 30RZ82
  • Mfr. Model # 05022S-PWR
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 3/8 In., Thread Size 5/16-11, Anchor Length 4...More

SecurityAnchor,Pin Drive,5/16x2 3/4,PK10
  • DIVERSIFIED FASTENING SYSTEMS
  • SecurityAnchor, Pin Drive, 5/16x2 3/4, PK10 SecurityAnchor,Pin Drive,5/16x2 3/4,PK10
  • Item # 15W083
  • Mfr. Model # GCPFS56234
  • Security Anchor, Pin Drive Expansion, Size (In.) 5/16 x 2-3/4, Ultimate Pullout (Lb.) 1400, Ultimate Shear...More

Sleeve Anchor, 1/4 x 5/8In, PK100
  • MKT FASTENING
  • Sleeve Anchor, 1/4 x 5/8In, PK100 Sleeve Anchor, 1/4 x 5/8In, PK100
  • Item # 30PK35
  • Mfr. Model # 1704000
  • Sleeve Anchor, Head Style Acorn Nut, Carbon Steel, Anchor Dia. 1/4 In., Thread Size 3/16-24, Anchor Length...More

Base/Thread Stud,PK25
  • MICRO PLASTICS
  • Base/Thread Stud, PK25 Base/Thread Stud,PK25
  • Item # 2JB23
  • Mfr. Model # 011032ABTS100
  • Square Base With Threaded Stud, Adhesive Backed, Nylon, Natural Finish, Base Length 1 In, Base Width 1 In,...More

Drive Anchor,1-1/2 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 1-1/2 in., PK100 Drive Anchor,1-1/2 in.,PK100
  • Item # 30TD65
  • Mfr. Model # 02844-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 1-1/2 In.,...More

Drop-In Anchor,Coi,3/4-10x3-3/16in,PK5
  • MKT FASTENING
  • Drop-In Anchor, Coi, 3/4-10x3-3/16in, PK5 Drop-In Anchor,Coi,3/4-10x3-3/16in,PK5
  • Item # 30PK31
  • Mfr. Model # 1334CT0
  • Drop-In Anchor, Coil Non-Flange, Zinc Plated Steel, Anchor Dia. 1 In., Length 3-3/16 In., Thread Size 3/4-10,...More

Sleeve Anchor, 5/16 x 2-1/2In, PK50
  • MKT FASTENING
  • Sleeve Anchor, 5/16 x 2-1/2In, PK50 Sleeve Anchor, 5/16 x 2-1/2In, PK50
  • Item # 30PK39
  • Mfr. Model # 1711000
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 5/16 In., Thread Size 1/4-20, Anchor Length...More

Sleeve Anchor, 3/8 x 4In, PK25
  • MKT FASTENING
  • Sleeve Anchor, 3/8 x 4In, PK25 Sleeve Anchor, 3/8 x 4In, PK25
  • Item # 30PK57
  • Mfr. Model # 1773000
  • Sleeve Anchor, Head Style Flat Head, Carbon Steel, Anchor Dia. 3/8 In., Thread Size 5/16-18, Anchor Length 4...More

Driven Rivet, 3/16 x 17/32 In.,PK500
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More