Skip Content

Filter Results By

Applied Filters Clear All

Anchors

67 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drywall Anchor,Self Drill,#6-10,PK100
  • GRAINGER APPROVED
  • Drywall Anchor, Self Drill, #6-10, PK100 Drywall Anchor
  • Item # 11K353
  • Mfr. Model # U30532.000.0001
  • Drywall Anchor, Self-Drilling Hollow Wall Anchor, Zamac, Screw Size #6 to #10, Anchor Length 1-1/4 In., Screw...More

Anchor,1/4 In D,1 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In D, 1 In L, PK100 Anchor,1/4 In D,1 In L,PK100
  • Item # 11K342
  • Mfr. Model # U70650.025.0100
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 1 In., Min. Embedment 3/4 In., Max....More

Hollow Wall Anchor,1/4 In Dia,PK50
  • GRAINGER APPROVED
  • Hollow Wall Anchor, 1/4 In Dia, PK50 Hollow Wall Anchor,1/4 In Dia,PK50
  • Item # 31JE18
  • Mfr. Model # U30537.025.0250
  • Hollow-Wall Anchor, Slotted, Carbon Steel, 1/4 In. x 2-1/2 In., Thread Size M6 (1/4-20), Anchor Length 2-1/2...More

Sleeve Anchor,PK50
  • RED HEAD
  • Sleeve Anchor, PK50 Sleeve Anchor,PK50
  • Item # 3A474
  • Mfr. Model # HN-3817
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 3/8 In, Effective Anchor Length 1 7/8 In, Thread...More

Hollow Wall Anchor,3/16 In Dia,PK50
  • GRAINGER APPROVED
  • Hollow Wall Anchor, 3/16 In Dia, PK50 Hollow Wall Anchor,3/16 In Dia,PK50
  • Item # 31JE16
  • Mfr. Model # U30537.018.0300
  • Hollow-Wall Anchor, Slotted, Carbon Steel, 3/16 In. x 3 In., Thread Size M5 (10-24), Anchor Length 3 In.,...More

MASTER Wall Anchor, 10-32 x 3-1/2,PK6
  • WINGITS
  • MASTER Wall Anchor, 10-32 x 3-1/2, PK6 Hollow Wall Anchor
  • Item # 6UEU6
  • Mfr. Model # RC-MAWSD35-6
  • Hollow Wall Anchor, Fire Retardant Plastic, Thread Size 10-32, Drill Size 3/4 In., Screw Length 3-1/2 In.,...More

Drive Anchor,1 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 1 in., PK100 Drive Anchor,1 in.,PK100
  • Item # 30TD63
  • Mfr. Model # 02840-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 1 In., Shank...More

Anchor Bolt,L Hook,3/8-16,6 In L,PK25
  • GRAINGER APPROVED
  • Anchor Bolt, L Hook, 3/8-16,6 In L, PK25 Anchor Bolt,L Hook,3/8-16,6 In L,PK25
  • Item # 11K382
  • Mfr. Model # 11K382
  • Anchor Bolt, L hook, Carbon Steel, Finish Plain, Thread Size 3/8-16, Thread Length 2 In., Overall Length 6...More

Anchor, Caulking,5/16-18,PK25
  • WESTWARD
  • Anchor, Caulking, 5/16-18, PK25 Caulking Anchor
  • Item # 11K365
  • Mfr. Model # 11K365
  • Caulking Anchor, Zamac Cone with 3-5 Percent Antimonial Lead Expander, Thread Size 5/16-18, Includes Setting...More

Toggle Bolt Anchor,1/2-13,PK10
Security Anchor,Pin Drive,1/4x2 3/8,PK10
  • DIVERSIFIED FASTENING SYSTEMS
  • Security Anchor, Pin Drive, 1/4x2 3/8, PK10 Security Anchor,Pin Drive,1/4x2 3/8,PK10
  • Item # 15W082
  • Mfr. Model # GCPFS14238
  • Security Anchor, Pin Drive Expansion, Size (In.) 1/4 x 2-3/8, Ultimate Pullout (Lb.) 900, Ultimate Shear...More

Drop-In Anchor,No-Flange,1/2-13x2in,PK25
  • MKT FASTENING
  • Drop-In Anchor, No-Flange, 1/2-13x2in, PK25 Drop-In Anchor,No-Flange,1/2-13x2in,PK25
  • Item # 30PK17
  • Mfr. Model # 1312000
  • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 5/8 In., Length 2 In., Thread Size 1/2-13, Thread...More

Drop-In Anchor,3/4-10x3-3/16in,PK5
  • MKT FASTENING
  • Drop-In Anchor, 3/4-10x3-3/16in, PK5 Drop-In Anchor,3/4-10x3-3/16in,PK5
  • Item # 30PK19
  • Mfr. Model # 1334000
  • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 1 In., Length 3-3/16 In., Thread Size 3/4-10,...More

Sleeve Anchor,PK25
  • RED HEAD
  • Sleeve Anchor, PK25 Sleeve Anchor,PK25
  • Item # 3A476
  • Mfr. Model # HN-1222
  • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 2 1/4 In, Thread...More

Expansion Anchor,Lead,3/8x1 In,PK50
  • MKT FASTENING
  • Expansion Anchor, Lead, 3/8x1 In, PK50 Expansion Anchor,Lead,3/8x1 In,PK50
  • Item # 22A671
  • Mfr. Model # 3541000
  • Expansion Anchor, Sheet Metal Screw, Lead, Anchor Dia. 3/8 In., Length 1 In., Screw Size #16-18, Drill Size...More

Anchor,Hammer Drive,1/2 In Dia,PK10
  • GRAINGER APPROVED
  • Anchor, Hammer Drive, 1/2 In Dia, PK10 Anchor,Hammer Drive,1/2 In Dia,PK10
  • Item # 11K331
  • Mfr. Model # U70651.050.0275
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 1/2 In., Anchor Length 2-3/4 In., Min. Embedment 2 In., Max....More

Anchor,Hollow,1/8 x1 1/4 In,PK100
  • GRAINGER APPROVED
  • Anchor, Hollow, 1/8 x1 1/4 In, PK100 Hollow Wall Anchor
  • Item # 5GZD1
  • Mfr. Model # 272040-PR
  • Hollow Wall Anchor, Short, Zinc Plated Steel, 1/8 In Short, Screw Size 1/8 In, Drill Size 5/16 In, Screw...More

Anchoring Adhesive,Cartridge,10 oz.
  • MKT FASTENING
  • Anchoring Adhesive, Cartridge, 10 oz. Anchoring Adhesive,Cartridge,10 oz.
  • Item # 35T286
  • Mfr. Model # 7620010G
  • Anchoring Adhesive, Single Tube, Acrylic, Curing Time 40 min., Mixing Ratio 1/10, Mixing Steps Part A and...More

Epoxy Anchor,Internal Threaded,5/8-11
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 5/8-11 Epoxy Anchor,Internal Threaded,5/8-11
  • Item # 21DC09
  • Mfr. Model # 305861I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 5/8 In., Thread Size 5/8-11, Thread Depth...More

Hammr Drv Pin Anchor,Flt,1/4in,3in,PK100
Pre-Expanded Anchor,2 in.,PK100
  • POWERS FASTENERS
  • Pre-Expanded Anchor, 2 in., PK100 Pre-Expanded Anchor,2 in.,PK100
  • Item # 30TD50
  • Mfr. Model # 05506-PWR
  • Pre-Expanded Anchor, Carbon Steel, Head Style Mushroom, Anchor Dia. 3/16 In., Anchor Length 2 In., Shank...More

  • POWERS FASTENERS
  • Anchor Anchor
  • Multiple product options available

    Multiple product options available

Wall Anchor,#10-#14 x 1 in.PK100
  • POWERS FASTENERS
  • Wall Anchor, #10-#14 x 1 in.PK100 Wall Anchor
  • Item # 30TC21
  • Mfr. Model # 09429-PWR
  • Wall Anchor, Lead Alloy, Screw Size #10 - #14, Anchor Length 1 In., Drill Size 5/16 In., Use With Sheet metal...More

Expansion Anchor,5/8x1 3/16 In,PK25
  • MKT FASTENING
  • Expansion Anchor, 5/8x1 3/16 In, PK25 Expansion Anchor,5/8x1 3/16 In,PK25
  • Item # 22A673
  • Mfr. Model # 6205000
  • Expansion Anchor, Machine Screw, Zinc Alloy, Anchor Dia. 5/8 In., Length 1-3/16 In., Screw Size 5/16-18,...More

Expansion Anchor,1/4 in. Dia.,PK50
  • POWERS FASTENERS
  • Expansion Anchor, 1/4 in. Dia., PK50 Expansion Anchor,1/4 in. Dia.,PK50
  • Item # 30TC41
  • Mfr. Model # 09510-PWR
  • Expansion Anchor, Double, Zamac Alloy, Anchor Dia. 1/4 In., Length 1-3/8 In., Screw Size 1/4 In., Internal...More

Expansion Anchor,5/8x1 3/4 In,PK25
  • MKT FASTENING
  • Expansion Anchor, 5/8x1 3/4 In, PK25 Expansion Anchor,5/8x1 3/4 In,PK25
  • Item # 22A660
  • Mfr. Model # 3306000
  • Expansion Anchor, Lag Screw, Zinc Alloy, Anchor Dia. 5/8 In., Length 1-3/4 In., Screw Size 3/8 In., Drill...More

Drywall Anchor,Hammer-In,2 In,PK50
  • WALLCLAW
  • Drywall Anchor, Hammer-In, 2 In, PK50 Drywall Anchor
  • Item # 12F257
  • Mfr. Model # PCK-WC50-YS
  • Drywall Anchor, Hammer-In, Engineered Plastic, 8-18x1.25 In., Anchor Length 2 In., Screw Length 1-1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More