Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Anchors

93 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Anchor Kit,Phillips,1-1/4 In,PK25
  • RED HEAD
  • Anchor Kit, Phillips, 1-1/4 In, PK25Anchor Kit,Phillips,1-1/4 In,PK25
  • Item # 15X735
  • Mfr. Model # EZP25
  • Light Duty Anchor, Phillips, Plastic and Carbon SteelThread Size 8-32, Anchor Length 1-1/4 In.Wall Thickness...More

Drywall Anchor Kit,Self Drill,#6-10,PK25
  • WESTWARD
  • Drywall Anchor Kit, Self Drill, #6-10, PK25Drywall Anchor Kit,Self Drill,#6-10,PK25
  • Item # 11K354
  • Mfr. Model # 11K354
  • Drywall Anchor Kit, Self-Drilling Hollow Wall Anchor, Zamac, Screw Size #6 to #10, Anchor Length 1-1/4 In.,...More

Expansion Anchor,Lead,1/4x1 1/2 In,PK50
  • MKT FASTENING
  • Expansion Anchor, Lead, 1/4x1 1/2 In, PK50Expansion Anchor,Lead,1/4x1 1/2 In,PK50
  • Item # 22A668
  • Mfr. Model # 3533000
  • Expansion Anchor, Sheet Metal Screw, Lead, Anchor Dia. 1/4 In., Length 1-1/2 In., Screw Size #6-8, Drill Size...More

Anchor Kit,Plug,PK25
  • WESTWARD
  • Anchor Kit, Plug, PK25Anchor Kit
  • Item # 11M991
  • Mfr. Model # 11M991
  • Anchor Kit, Plug, Hollow Brick, Polyethylene, #10-12 x 2 In., Screw Size #10 to #12, Anchor Length 2 In.,...More

Expansion Anchor Set,#8,1-1/4in,PK100
  • GRAINGER APPROVED
  • Expansion Anchor Set, #8,1-1/4in, PK100Expansion Anchor Set,#8,1-1/4in,PK100
  • Item # 32TH82
  • Mfr. Model # U30503.006.0150
  • Expansion Anchor Set, Red Polyethylene, #8, Screw Size #8, Thread Size #6, #8, Anchor Length 1-1/4 In., Screw...More

T Anchor,3/8 x 3 1/4,PK4
  • DIVERSIFIED FASTENING SYSTEMS
  • T Anchor, 3/8 x 3 1/4, PK4T Anchor,3/8 x 3 1/4,PK4
  • Item # 15W102
  • Mfr. Model # GCPT38314
  • T-Anchor, Toggle, Gravity Activated, Size (In.) 3/8 x 3-1/4, Ultimate Pullout (Lb.) 1000, Ultimate Shear...More

Drywall Anchor,Slf-Drll,#8,1-5/16in,PK50
  • GRAINGER APPROVED
  • Drywall Anchor, Slf-Drll, #8,1-5/16in, PK50Drywall Anchor,Slf-Drll,#8,1-5/16in,PK50
  • Item # 32TH79
  • Mfr. Model # U30531.000.0001
  • Drywall Anchor, Self-Drilling, Zinc Plated Zamac, #8, Screw Size #8, Thread Size #8, #10, Anchor Length...More

Drive Anchor,2 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 2 in., PK100Drive Anchor,2 in.,PK100
  • Item # 30TD74
  • Mfr. Model # 02826-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 2 In., Shank...More

Toggle Bolt Anchor,1/4-20 x4,PK50
  • GRAINGER APPROVED
  • Toggle Bolt Anchor, 1/4-20 x4, PK50Toggle Bolt Anchor,1/4-20 x4,PK50
  • Item # 4XLW7
  • Mfr. Model # 4XLW7
  • Toggle Bolt Anchor, Steel, Head Type Mushroom, Thread Size 1/4-20, Size 1/4 In, Bolt Size 1/4 In, Screw...More

Hollow Wall Anchor,1/4 In Dia,PK25
  • Hollow Wall Anchor, 1/4 In Dia, PK25Hollow Wall Anchor
  • Item # 11K360
  • Mfr. Model # 11K360
  • Hollow Wall Anchor, Zinc Plated Carbon Steel, Screw Size 1/4 In., Drill Size 7/16 In., Screw Length 2-1/4...More

Sleeve Anchor, 3/8 x 3In, PK25
  • MKT FASTENING
  • Sleeve Anchor, 3/8 x 3In, PK25Sleeve Anchor, 3/8 x 3In, PK25
  • Item # 30PK41
  • Mfr. Model # 1713000
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 3/8 In., Thread Size 5/16-18, Anchor Length 3...More

Anchor,Hammer Set,3/16 In Dia,PK100
  • WESTWARD
  • Anchor, Hammer Set, 3/16 In Dia, PK100Anchor,Hammer Set,3/16 In Dia,PK100
  • Item # 11K340
  • Mfr. Model # 11K340
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 3/16 In., Anchor Length 7/8 In., Min. Embedment 5/8 In., Max....More

Drywall Anchor,Self-D,#8,1-11/16in,PK100
  • GRAINGER APPROVED
  • Drywall Anchor, Self-D, #8,1-11/16in, PK100Drywall Anchor,Self-D,#8,1-11/16in,PK100
  • Item # 32TH81
  • Mfr. Model # U30533.016.0125
  • Drywall Anchor, Self-Drilling, Natural/Zinc Plated Nylon, #8, Screw Size #8, Thread Size #6, #8, Anchor...More

Drywall Anchor,Self-D,#6,1-11/16in,PK100
  • GRAINGER APPROVED
  • Drywall Anchor, Self-D, #6,1-11/16in, PK100Drywall Anchor,Self-D,#6,1-11/16in,PK100
  • Item # 32TH80
  • Mfr. Model # U30533.013.0125
  • Drywall Anchor, Self-Drilling, Natural/Zinc Plated Nylon, #6, Screw Size #6, Thread Size #6, #8, Anchor...More

Toggle Anchor,Male 3/8 x 6 In,PK2
  • DIVERSIFIED FASTENING SYSTEMS
  • Toggle Anchor, Male 3/8 x 6 In, PK2Toggle Anchor,Male 3/8 x 6 In,PK2
  • Item # 15W110
  • Mfr. Model # GCP38600TM
  • Male Toggle Anchor, Carbon Steel, Thread Size 3/8-16, Size 3/8 In. x 6 In.Thread Length 3-5/8 In., Usable...More

Expansion Anchor,1/2x1 3/4 In,PK25
  • MKT FASTENING
  • Expansion Anchor, 1/2x1 3/4 In, PK25Expansion Anchor,1/2x1 3/4 In,PK25
  • Item # 22A663
  • Mfr. Model # 3315000
  • Expansion Anchor, Lag Screw, Zinc Alloy, Anchor Dia. 1/2 In., Length 1-3/4 In., Screw Size 5/16 In., Drill...More

Drive Anchor,1-1/2 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 1-1/2 in., PK100Drive Anchor,1-1/2 in.,PK100
  • Item # 30TD73
  • Mfr. Model # 02820-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 1-1/2 In.,...More

Socket,Nut Driver,1/2
Lag Shield,Zamac Alloy,1 in.,PK50
  • POWERS FASTENERS
  • Lag Shield, Zamac Alloy, 1 in., PK50Lag Shield,Zamac Alloy,1 in.,PK50
  • Item # 30TC24
  • Mfr. Model # 01051-PWR
  • Lag Shield, Zamac Alloy, Length (In.) 1, Drill Size (In.) 1/2, Min. Embedment (In.) 1, Anchor Length 1 In.,...More

Drill Bit,3/8 in. x 12 in.,Carbide
Expansion Anchor,Lead,1/4x3/4 In,PK100
  • MKT FASTENING
  • Expansion Anchor, Lead, 1/4x3/4 In, PK100Expansion Anchor,Lead,1/4x3/4 In,PK100
  • Item # 22A666
  • Mfr. Model # 3531000
  • Expansion Anchor, Sheet Metal Screw, Lead, Anchor Dia. 1/4 In., Length 3/4 In., Screw Size #6-8, Drill Size...More

Wedge Anchor,Female,1/2 x 2 3/8 L,PK4
  • DIVERSIFIED FASTENING SYSTEMS
  • Wedge Anchor, Female, 1/2 x 2 3/8 L, PK4Wedge Anchor,Female,1/2 x 2 3/8 L,PK4
  • Item # 15W079
  • Mfr. Model # 38DWG
  • Female Wedge Anchhor, Masonry Anchor, Carbon Steel, Anchor Dia. 1/2 In., Anchor Length 2-3/8 In., Thread Size...More

Drop-In Anchor,3/4-10 x 4-5/8 In
  • MKT FASTENING
  • Drop-In Anchor, 3/4-10 x 4-5/8 InDrop-In Anchor,3/4-10 x 4-5/8 In
  • Item # 21DC03
  • Mfr. Model # 263445I
  • Drop-In Anchor, Wedge, Zinc Plated Steel, Anchor Dia. 1 In., Length 4-5/8 In., Thread Size 3/4-10, Thread...More

Hammer Drive Pin Anchr,1/4,1-3/4in,PK100
  • GRAINGER APPROVED
  • Hammer Drive Pin Anchr, 1/4,1-3/4in, PK100Hammer Drive Pin Anchr,1/4,1-3/4in,PK100
  • Item # 31JD64
  • Mfr. Model # U70653.025.0175
  • Hammer Drive Pin Anchor, Nylon, Head Style Flat, Anchor Dia. 1/4 In., Anchor Length 1-3/4 In., Min. Embedment...More

Concrete Screws,Flat,Philips,6in.,PK100
Depth Control Bit
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More