Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Anchors

48 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Epoxy Anchor,Internal Threaded,3/8-16
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 3/8-16Epoxy Anchor,Internal Threaded,3/8-16
  • Item # 21DC07
  • Mfr. Model # 303830I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 3/8 In., Thread Size 3/8-16, Thread Depth 1...More

Nozzle,Mixing,3/8 In
Hanger,2 Hole Non-Adj,1x1 1/3L,Pk4
  • GRAINGER APPROVED
  • AnchorAnchor
  • Multiple product options available

    Multiple product options available

Drop-In Anchor,1/2-13 x 3-1/2 In
  • MKT FASTENING
  • Drop-In Anchor, 1/2-13 x 3-1/2 InDrop-In Anchor,1/2-13 x 3-1/2 In
  • Item # 21DC01
  • Mfr. Model # 261231I
  • Drop-In Anchor, Wedge, Zinc Plated Steel, Anchor Dia. 5/8 In., Length 3-1/2 In., Thread Size 1/2-13, Thread...More

Drop-In Anchor,3/8-16 x 2-3/4 In
  • MKT FASTENING
  • Drop-In Anchor, 3/8-16 x 2-3/4 InDrop-In Anchor,3/8-16 x 2-3/4 In
  • Item # 21DA99
  • Mfr. Model # 263823I
  • Drop-In Anchor, Wedge, Zinc Plated Steel, Anchor Dia. 1/2 In., Length 2-3/4 In., Thread Size 3/8-16, Thread...More

Epoxy Anchor,Internal Threaded,5/16-18
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 5/16-18Epoxy Anchor,Internal Threaded,5/16-18
  • Item # 21DC06
  • Mfr. Model # 305162I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 5/16 In., Thread Size 5/16-18, Thread Depth...More

Anchor Rivet,Round,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Round, 1/4 In, PK5Anchor Rivet,Round,1/4 In,PK5
  • Item # 4FXN2
  • Mfr. Model # 61ASR25150
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Round, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min....More

Anchor Rivet,Mushroom,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Mushroom, 1/4 In, PK5Anchor Rivet,Mushroom,1/4 In,PK5
  • Item # 4FXL4
  • Mfr. Model # 61ASM25075
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 3/4 In, Min....More

Anchor Rivet,Truss,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Truss, 1/4 In, PK5Anchor Rivet,Truss,1/4 In,PK5
  • Item # 4FXN6
  • Mfr. Model # 61AST25100
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Truss, Anchor Dia. 1/4 In, Anchor Length 1 In, Min....More

Anchor Rivet,Round,3/16 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Round, 3/16 In, PK5Anchor Rivet,Round,3/16 In,PK5
  • Item # 4FXN3
  • Mfr. Model # 61ASR18075
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Round, Anchor Dia. 3/16 In, Anchor Length 3/4 In, Min....More

Anchor Rivet,Mushroom,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Mushroom, 1/4 In, PK5Anchor Rivet,Mushroom,1/4 In,PK5
  • Item # 4FXL5
  • Mfr. Model # 61ASM25100
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 1 In, Min....More

Allen Screw Set,Snaploc,Metal Surfaces
Anchor Rivet,Round,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Round, 1/4 In, PK5Anchor Rivet,Round,1/4 In,PK5
  • Item # 4FXN1
  • Mfr. Model # 61ASR25100
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Round, Anchor Dia. 1/4 In, Anchor Length 1 In, Min....More

Carriage Bolt Set,Snaploc,Metal Surfaces
Anchor Rivet,Round,1/4 In,PK5
  • MICRO PLASTICS
  • Anchor Rivet, Round, 1/4 In, PK5Anchor Rivet,Round,1/4 In,PK5
  • Item # 4FXL9
  • Mfr. Model # 61ASR25075
  • Anchor Rivet, Nylon Body With Steel Pin, Head Style Round, Anchor Dia. 1/4 In, Anchor Length 3/4 In, Min....More

Drywall Anchor,Hammer-In,2 In,PK4
  • WALLCLAW
  • Drywall Anchor, Hammer-In, 2 In, PK4Drywall Anchor
  • Item # 12F254
  • Mfr. Model # PCK-WC4-YS
  • Drywall Anchor, Hammer-In, Engineered Plastic, 8-18x1.25 In., Anchor Length 2 In., Screw Length 1-1/4 In.,...More

Anchor Screen
  • RED HEAD
  • Anchor ScreenAnchor Screen
  • Item # 4UJ86
  • Mfr. Model # HBP38-6
  • Nylon Anchor Screen, Size 3/8 x 6 Inches, Hole Diameter 1/2 Inch, For Epoxy Injection System, Hollow Block...More

Anchor Rivet,Truss,3/16 In,PK25
  • MICRO PLASTICS
  • Anchor Rivet, Truss, 3/16 In, PK25Anchor Rivet,Truss,3/16 In,PK25
  • Item # 1ENW3
  • Mfr. Model # 61AST18075
  • Anchor Rivet, Nylon Body With Steel Pin, Truss Head Style, Anchor Dia 3/16 In, Anchor Length 3/4 In, Min....More

Drop-in Anchor Setting Tool,1/4 In
Anchor Screen
  • RED HEAD
  • Anchor ScreenAnchor Screen
  • Item # 4UJ84
  • Mfr. Model # HBP12-6
  • Nylon Anchor Screen, Size 1/2 x 6 Inches, Hole Diameter 5/8 Inch, For Epoxy Injection System, Block and...More

Lag Screw Set,Snaploc,Wood Framing
  • SNAP-LOC
  • Lag Screw Set, Snaploc, Wood FramingLag Screw Set,Snaploc,Wood Framing
  • Item # 15X218
  • Mfr. Model # GR-HLSSS-PU
  • Heavy Duty Zinc Fastener for Snaplocs to Wood Framing, Hardware Lag Screw Set Zinc (5/16x3) Hex Head Lag...More

Concrete Anchor Screw,AntiSlip,1/4in dia
  • VIGIL ANTISLIP
  • Concrete Anchor Screw, AntiSlip, 1/4in diaConcrete Anchor Screw,AntiSlip,1/4in dia
  • Item # 34JG98
  • Mfr. Model # 12-240
  • Concrete Anchor Screw, Anti-Slip, Head Style Wafer, Stainless Steel Screw and Plastic Insert, Anchor Dia. 1/4...More

Mixing Nozzle,Nylon,1 x 1 In
  • MKT FASTENING
  • Mixing Nozzle, Nylon, 1 x 1 InMixing Nozzle,Nylon,1 x 1 In
  • Item # 35T597
  • Mfr. Model # 7521026
  • Nozzle, Mixing, Nylon, Size 1 In., Dia. 1 In., Inside Dia. 3/8 In., Outside Dia. 1 In., Mixing Steps Nozzle...More

Mixing Nozzle,1/2 x 10 In
Drop-in Anchor Setting Tool,1/4 In
Drill Bit,5/32 in. x 4-1/2 in.,Carbide
Drill Bit,3/16 in. x 3-1/2 in.,Carbide
Nozzle,Plastic,PK2
  • POWERS FASTENERS
  • Nozzle, Plastic, PK2Nozzle,Plastic,PK2
  • Item # 46U186
  • Mfr. Model # 08293-PWR
  • Nozzle Plastic Dispensing Adhesive, For Use With Mfg. Mod. 8462SD, 8478SD, Container Type Box, Package...More

  • POWERS FASTENERS
  • AnchorAnchor
  • Multiple product options available

    Multiple product options available

Drill Bit,5/32 in. x 3-1/2 in.,Carbide
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More