Skip Content

Filter Results By

Type
Length
Anchor Dia.
Head Style
Material
Min. Embedment
Edge Distance
Brand
Price
Shop By

Anchor Screws

62 Results Found that Include 265 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Concrete Anchor Screw,AntiSlip,1/4in dia
  • VIGIL ANTISLIP
  • Concrete Anchor Screw, AntiSlip, 1/4in dia Concrete Anchor Screw,AntiSlip,1/4in dia
  • Item # 34JG98
  • Mfr. Model # 12-240
  • Concrete Anchor Screw, Anti-Slip, Head Style Wafer, Stainless Steel Screw and Plastic Insert, Anchor Dia. 1/4...More

Anchor Screw,Zinc,3/4 In. Dia.,PK10
  • GRAINGER APPROVED
  • Anchor Screw, Zinc, 3/4 In. Dia., PK10 Anchor Screw,Zinc,3/4 In. Dia.,PK10
  • Item # 31JC24
  • Mfr. Model # U70520.075.0550
  • Anchor Screw, Self Threading, Head Style Hex Washer, Zinc Plated, Anchor Dia. 3/4 In., Length 5-1/2 In.,...More

Screw Anchor,Zinc,1/2x4 L,PK25
  • GRAINGER APPROVED
  • Screw Anchor, Zinc, 1/2x4 L, PK25 Screw Anchor,Zinc,1/2x4 L,PK25
  • Item # 31JC20
  • Mfr. Model # U70520.050.0400
  • Anchor Screw, Self Threading, Head Style Hex Washer, Zinc Plated, Anchor Dia. 1/2 In., Length 4 In., Drill...More

Screw Anchor,Zinc,3/8x5 L,PK40
  • GRAINGER APPROVED
  • Screw Anchor, Zinc, 3/8x5 L, PK40 Screw Anchor,Zinc,3/8x5 L,PK40
  • Item # 31JC19
  • Mfr. Model # U70520.037.0500
  • Anchor Screw, Self Threading, Head Style Hex Washer, Zinc Plated, Anchor Dia. 3/8 In., Length 5 In., Drill...More

Tapcon Anchor,Flat,3/16 x 3-3/4,PK100
  • RED HEAD
  • Tapcon Anchor, Flat, 3/16 x 3-3/4, PK100 Tapcon Anchor,Flat,3/16 x 3-3/4,PK100
  • Item # 15X487
  • Mfr. Model # PF3-334
  • Masonry Anchor Screw, Tapcon, Blue Climaseal, Phillips, Head Style Flat, Low Carbon Steel, Anchor Dia. 3/16...More

Concrete Scrw,5/32x4-1/2in,2-3/4 L,PK100
Concrete Screw,Flat,2-1/4in,PK100
  • GRAINGER APPROVED
  • Concrete Screw, Flat, 2-1/4in, PK100 Concrete Screw,Flat,2-1/4in,PK100
  • Item # 31JC28
  • Mfr. Model # U70525.025.0325
  • Concrete Screws, Self Threading, Head Style Hex Washer/Slot, Blue Ruspert, Length 3-1/4 In., Drill Bit Size...More

Concrete Scrw,3-1/4in,3/16x5-1/2in,PK100
Concrete Screw,Hex,3/16x3-1/2in,PK100
Concrete Scrw,3/16x4-1/2in,2-3/4 L,PK100
Concrete Scrw,2-3/4in,PK100
  • GRAINGER APPROVED
  • Concrete Scrw, 2-3/4in, PK100 Concrete Scrw,2-3/4in,PK100
  • Item # 31JC51
  • Mfr. Model # U70526.018.0125
  • Concrete Screws, Self Threading, Head Style Flat,Philips, Blue Ruspert, Length 1-1/4 In., Drill Bit Size 5/32...More

Concrete Screw,Hex,5/32x3-1/2in,PK100
Concrete Scrw,5/32x4-1/2in,2-1/4 L,PK100
Anchor Screw,Zinc,3/4 x 6-1/4 In.,PK10
  • GRAINGER APPROVED
  • Anchor Screw, Zinc, 3/4 x 6-1/4 In., PK10 Anchor Screw,Zinc,3/4 x 6-1/4 In.,PK10
  • Item # 31JC25
  • Mfr. Model # U70520.075.0625
  • Anchor Screw, Self Threading, Head Style Hex Washer, Zinc Plated, Anchor Dia. 3/4 In., Length 6-1/4 In.,...More

Results per page:  16 | 32 | 48

Anchor screw options at Grainger have properties excellent for work from wood to concrete and masonry. Many require no pre-spotted holes, resist vibration and can be used in cracked or uncracked concrete. A drop-in anchor, for example, is designed for hanging and mounting pipes and anchoring shelves in concrete. Use chemical-resistant threaded studs that have square bases and outstanding shear and peel strength in temperatures from -40°F to 189°F. Choose a stud bolt to anchor support racks or pipe run supports. Bolt toward your project’s completion with anchor screws from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More