Skip Content

Filter Results By

Applied Filters Clear All

Item
CAS Number
Container Size
Molecular Weight
Chemical Formula
Container Material
Price

Analytical Reagents

39 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Caffeine,Anhydrous,USP,12kg
  • SPECTRUM
  • Caffeine, Anhydrous, USP, 12kg Caffeine, Anhydrous, USP
  • Item # 39G317
  • Mfr. Model # CA105-12KG18
  • Caffeine, Anhydrous, USPCAS Number 58-08-2, Molecular Weight F.W. 194.19, Chemical Formula C8H10N4O2Container...More

Silver Sulfate,Powder,Reagent,ACS,500g
Liquefied Phenol,USP,4L,PK4
Sodium Caprylate,12kg
Methylcellulose,400 cP,USP,12kg
Strontium Chloride,Hexahydrate,2.5kg,PK4
Magnesium Oxide,Powder,Reagent,500g,PK6
L-Glutathione Reduced Form,500g
Manganese Chloride,Tetrahydrate,USP,12kg
Sodium Dichromate,Reagent,2.5kg,PK4
Acesulfame Potassium,12kg
Proline,USP,5kg
Sodium Cyanide,Reagent,ACS,2.5kg,PK4
Silver Chloride,Granular,Reagent,500g
Potassium Iodide,Granular,FCC,500g,PK6
Dexamethasone,Micronized,USP,25g
Sodium Chromate,Crystal,Reagent,12kg
Sdm Lauryl Slft,Rgnt,12kg
  • SPECTRUM
  • Sdm Lauryl Slft, Rgnt, 12kg Sodium Lauryl Sulfate, Reagent
  • Item # 6NNV3
  • Mfr. Model # S1333-12KGBL
  • Sodium Lauryl Sulfate, Reagent, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa,...More

Sdm Fluoride,Pwdr,Rgnt,ACS,2.5kg,PK4
  • SPECTRUM
  • Sdm Fluoride, Pwdr, Rgnt, ACS, 2.5kg, PK4 Sodium Fluoride, Powder, Reagent, ACS
  • Item # 6NNN9
  • Mfr. Model # S1280-2.5KG-CS4
  • Sodium Fluoride, Powder, Reagent, ACS, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF,...More

Zinc Chlrd,Grnlr,Rgnt,ACS,2.5kg,PK4
  • SPECTRUM
  • Zinc Chlrd, Grnlr, Rgnt, ACS, 2.5kg, PK4 Zinc Chloride, Granular, Reagent, ACS
  • Item # 6NPF7
  • Mfr. Model # Z1055-2.5KG-CS4
  • Zinc Chloride, Granular, Reagent, ACS, CAS Number 7646-85-7, Molecular Weight 136.29, Chemical Formula ZnCl2,...More

Sdm Selenite,Pwdr,5kg
  • SPECTRUM
  • Sdm Selenite, Pwdr, 5kg Sodium Selenite, Powder
  • Item # 6NPF1
  • Mfr. Model # SO206-5KG
  • Sodium Selenite, Powder, CAS Number 10102-18-8, Molecular Weight 172.94, Chemical Formula Na2SeO3, Container...More

Glycine,USP,50kg
  • SPECTRUM
  • Glycine, USP, 50kg Glycine, USP
  • Item # 6NNJ4
  • Mfr. Model # AM125-50KGBL
  • Glycine, USP, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Container Size 50 kg,...More

L-Menthol,Crstl,USP,12kg
  • SPECTRUM
  • L-Menthol, Crstl, USP, 12kg L-Menthol, Crystal, USP
  • Item # 6PNE5
  • Mfr. Model # ME110-12KGBL
  • L-Menthol, Crystal, USP, CAS Number 2216-51-5, Molecular Weight 156.27, Chemical Formula C10H20O, Container...More

Tert Butoxycarbonyl 2,1g
Frus Amnm Slft,hxahyd,Crs,Rgt,ACS,PK4
Tert Butoxycarbonyl ,1g
Resorcinol,Crstlline Pwdr,USP,12kg
  • SPECTRUM
  • Resorcinol, Crstlline Pwdr, USP, 12kg Resorcinol, Crystalline Powder, USP
  • Item # 6PJK7
  • Mfr. Model # R1005-12KG
  • Resorcinol, Crystalline Powder, USP, CAS Number 108-46-3, Molecular Weight 110.11, Chemical Formula C6H6O2,...More

Xylitol,NF,50kg
  • SPECTRUM
  • Xylitol, NF, 50kg Xylitol, NF
  • Item # 6WZA2
  • Mfr. Model # X1017-50KGBL
  • Xylitol, NF, CAS Number 87-99-0, Molecular Weight 152.15, Chemical Formula C5H12O5, Container Size 50 kg,...More

K Bromide,Crstl,Rgnt,ACS,50kg
  • SPECTRUM
  • K Bromide, Crstl, Rgnt, ACS, 50kg Potassium Bromide, Crystal, Reagent, ACS
  • Item # 6MMU3
  • Mfr. Model # P1220-50KGBL
  • Potassium Bromide, Crystal, Reagent, ACS, CAS Number 7758-02-3, Molecular Weight 119.00, Chemical Formula...More

K Sorbate,Grnlr,NF,45kg
  • SPECTRUM
  • K Sorbate, Grnlr, NF, 45kg Potassium Sorbate, Granular, NF
  • Item # 6WYE6
  • Mfr. Model # PO301-45KGBL
  • Potassium Sorbate, Granular, NF, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More