Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

AMS

550 Results Found that Include 554 Products

Results per page: 16 | 32 | 48
End Cap,Dia 2 In,Plastic
E-280 Pocket Penetrometer
Soil Recovery Probe,Step,1/2 In x 40 In
One-Piece Regular Auger,Dia 4 In
End Cap,2 In,Plastic,PK 50
  • AMS
  • End Cap, 2 In, Plastic, PK 50End Cap,2 In,Plastic,PK 50
  • Item # 24K486
  • Mfr. Model # 418.1
  • End Cap, Dia. (In.) 2, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

Liner,Dia 1 In,Length 24 In,Plastic
End Cap,Dia 3 In,Plastic
Adapter Foot E-280 Pocket Penetrometer
Liner,Dia 2 In,Length 6 In,Plastic
Liner,Dia 2 In,Length 24 In,Plastic
Soil Recovery Probe,Regular,7/8 Inx21In
Tubing, 3/16 In ID x 1/4 In OD x 100Feet
Soil Recovery Probe,Regular,7/8 Inx33In
Soil Recovery Probe,Regular,7/8 Inx21In
ONE PIECE TILE PROBE 60 IN
Soil Recovery Probe,Regular,7/8 Inx33In
  • AMS
  • Soil Recovery Probe, Regular, 7/8 Inx33InSoil Recovery Probe,Regular,7/8 Inx33In
  • Item # 4KMK6
  • Mfr. Model # 401.03
  • Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of...More

Liner,Dia 2 In,Length 6 In,Aluminum
Liner,Dia 3 In,Length 6 In,Plastic
Soil Recovery Probe,Regular,33In,SS
End Cap,1 In,Plastic,PK 50
  • AMS
  • End Cap, 1 In, Plastic, PK 50End Cap,1 In,Plastic,PK 50
  • Item # 24K483
  • Mfr. Model # 425.18
  • End Cap, Dia. (In.) 1, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

Extension,Length 12 In,5/8 In Thread
Liner,Dia 1 In,Length 12 In,Plastic
Soil Recovery Probe,Step,1/2 In x 33 In
End Cap,3 In,Plastic,PK 50
  • AMS
  • End Cap, 3 In, Plastic, PK 50End Cap,3 In,Plastic,PK 50
  • Item # 24K488
  • Mfr. Model # 418.09
  • End Cap, Dia. (In.) 3, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

Soil Probe,Replaceable Tip,1 In x 36 In
  • AMS
  • Soil Probe, Replaceable Tip, 1 In x 36 InSoil Probe,Replaceable Tip,1 In x 36 In
  • Item # 4KMN3
  • Mfr. Model # 425.50
  • Soil Recovery Probe, Replaceable Tip, Dia 1 In, Length 36 In, Material of Construction Nickel Plated 4130...More

Liner,Dia 2 In,Length 2 In,Plastic
End Cap,1-1/2 In,Plastic,PK 50
Cross Handle,Coated,16 In,5/8 In Thread
Telescoping Auger Kit,Dia 4 In
  • AMS
  • Telescoping Auger Kit, Dia 4 InTelescoping Auger Kit,Dia 4 In
  • Item # 4WFA2
  • Mfr. Model # 301.65
  • Telescoping Auger Kit, Dia 4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 Feet,...More

Tubing, 3/16 In ID x 1/4 In OD x 50 Fee
Soil Probe,Open End,7/8 In x 33 In
  • AMS
  • Soil Probe, Open End, 7/8 In x 33 InSoil Probe,Open End,7/8 In x 33 In
  • Item # 4KMN2
  • Mfr. Model # 401.21
  • Soil Recovery Probe, Open End, Dia 7/8 In, Length 33 In, Material of Construction Nickel Plated 4130 Alloy...More

End Cap,3/4 In,Plastic,PK 50
Results per page: 16 | 32 | 48