Skip Content

Filter Results By

AMPROBE

73 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

  • Category : Circuit Tracers
Phase Sequence Motor Rotation Tester, 40 to 700VAC Voltage&
Receptacle Tester with GFCI,110to 125VAC
Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

  • Category : High Voltage Detectors
Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

  • Category : Battery Testers
Battery Tester,9V, AA, AAA, C and D Cell
Combustible Gas Detector
Electrical Test Kit
Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Digital Sound Level Meter,30 to 130 dB
Moisture Meter
  • AMPROBE
  • Moisture Meter Moisture Meter
  • Item # 6NZH4
  • Mfr. Model # MT-10
  • Moisture Meter, Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As...More

  • Category : Moisture Meters
Hand-Held Carbon Dioxide Meter,9999 PPM
  • AMPROBE
  • Hand-Held Carbon Dioxide Meter, 9999 PPM Hand-Held Carbon Dioxide Meter,9999 PPM
  • Item # 5AER6
  • Mfr. Model # CO2-100
  • Hand-Held Carbon Dioxide MeterCarbon Dioxide Concentration 0 to 9999 PPM, Temp. Range 14 Degrees to 140...More

  • Category : Gas Analyzers
Refrigerant Leak Detector
  • AMPROBE
  • Refrigerant Leak Detector Refrigerant Leak Detector
  • Item # 6NZH5
  • Mfr. Model # RLD-1
  • Halogen Leak Detector, R-22,134a 3g, 15g, 30g,R-404A, 407C, 410A 4g, 20g 40g, For Use With R-22,134a, R-404A,...More

  • Category : Halogen Leak Detectors
Receptacle Tester,110 to 125VAC
Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

  • Category : Underground Utility Locators
Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

  • Category : Light Meters
Phase And Motor Rotation Tester, 100 to 600VAC Voltage
Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

  • Category : Light Meters
Industrial Handheld Light,LED,Red
  • Industrial Handheld Light, LED, Red Industrial Handheld Flashlights
  • Item # 6NZF9
  • Mfr. Model # FLASH-175
  • Industrial Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Battery Size AA,...More

  • Category : Handheld Flashlights
Carbon Monoxide Meter,Range 0 to 999 PPM
Voltage,Continuity Testr,1000VAC,1000VDC
  • AMPROBE
  • Voltage, Continuity Testr, 1000VAC, 1000VDC Voltage,Continuity Testr,1000VAC,1000VDC
  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • Voltage and Continuity Tester, AC Voltage Range 15 to 1000, DC Voltage Range 5 to 1000, Calibration Frequency...More

  • Category : Voltage and Continuity Testers
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More