Skip Content

Filter Results By

254 Results Found that Include 1,000 Products

AMPCO

Ampco Safety Tools

Since 1922, AMPCO Safety Tools has set the global standard for Non-Sparking, Non-Magnetic, corrosion resistant hand tools. OSHA, NFPA, MSHA and other standards organizations recommend the use of non-sparking tools in flammable environments where combustible vapors, liquids, dust or residue are present.

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flange Wedge,Nonsparking,6 x 1 In
  • AMPCO
  • Flange Wedge, Nonsparking, 6 x 1 In Flange Wedge,Nonsparking,6 x 1 In
  • Item # 4DC13
  • Mfr. Model # W-3
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1, Height (In.) 1/2,...More

Danger Sign,10 x 14In,BK and R/WHT,ENG
Flange Wedge,Nonsparking,4 x 3/4 In
  • AMPCO
  • Flange Wedge, Nonsparking, 4 x 3/4 In Flange Wedge,Nonsparking,4 x 3/4 In
  • Item # 4DC05
  • Mfr. Model # W-2
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 3-3/4, Width (In.) 3/4, Height...More

  • AMPCO
  • Nonsparking Ratchet Nonsparking Ratchet
  • Multiple product options available

    Hand Ratchet, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Finish Chrome and Features Non-Sparking, Non-Magnetic,...More

Ball Pein Hammer, Head Weight (Oz.) 4, Fiberglass
Black,Nickel Copper Utility Knife,7-1/2" Overall Length,Number&#
Knot Wire Cup Brush,Threaded Arbor,3 In.
Scraper w/o Handle,3x2 1/2,Nonsparking
Ball Pein Hammer, Head Weight (Oz.) 16, Fiberglass
  • AMPCO
  • Scraper Scraper
  • Multiple product options available

    Multiple product options available

Flange Wedge,Nonsparking,7 x 2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 7 x 2 In Flange Wedge,Nonsparking,7 x 2 In
  • Item # 4DC16
  • Mfr. Model # W-6
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 7, Width (In.) 2, Height (In.) 3/4,...More

Long Nose Pliers, 7" Overall Length, 1-5/16" Max.
  • AMPCO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

Ball Pein Hammer, Head Weight (Oz.) 32, Fiberglass
Flange Wedge,Nonsparking,2 x 3 1/4 In
Ball Pein Hammer, Head Weight (Oz.) 24, Fiberglass
Nonsparking Slip Joint Pliers, 6-1/2" Overall Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More