Skip Content

Filter Results By

Applied Filters Clear All

Aluminum

57 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Rod,Alum,3/8in Dia. x 36 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 Round Rod,Alum,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ04
  • Mfr. Model # 3057
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 3/8 In., Length 36 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Tube,Square,Alum,3/32 in. Out Square,PK7
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Square, Alum, 3/32 in. Out Square, PK7 Tube,Square,Alum,3/32 in. Out Square,PK7
  • Item # 16NH31
  • Mfr. Model # 3010
  • Tube, Square, Aluminum, Alloy Type 3003, 3/32 In. Outside Square, 0.066 In. x 0.066 In. Inside Square, Wall...More

  • Category : Aluminum Square Tube Stock
Aluminum Strip,0.016x3/4 Wx12 In
Tubing, Square,15/64 in. Inside Sq.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubing, Square, 15/64 in. Inside Sq. Tubing, Square,15/64 in. Inside Sq.
  • Item # 48KU67
  • Mfr. Model # 83015
  • Tubing, Square, General Purpose, Aluminum, Alloy Type 3003, 1/4 In. Outside Square, 15/64 In. Inside Square,...More

  • Category : Aluminum Square Tube Stock
Rod Stock,Aluminum,1/32 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Aluminum, 1/32 in. dia. Rod Stock,Aluminum,1/32 in. dia.
  • Item # 48KU17
  • Mfr. Model # 83040
  • Rod Stock, General Purpose, Aluminum, Alloy Type 1100, Diameter 1/32 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Aluminum Rod Stock
Tubing, Round, Aluminum, 1 ft., 0.430" Inside Dia., 1&
Rod Stock,Aluminum,3/8 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Aluminum, 3/8 in. dia. Rod Stock,Aluminum,3/8 in. dia.
  • Item # 48KU33
  • Mfr. Model # 83047
  • Rod Stock, General Purpose, Aluminum, Alloy Type 6061, Diameter 3/8 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Aluminum Rod Stock
Aluminum Strip,0.016x 1 Wx 12 In
Rod Stock,Aluminum,1/4 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Aluminum, 1/4 in. dia. Rod Stock,Aluminum,1/4 in. dia.
  • Item # 48KU31
  • Mfr. Model # 83045
  • Rod Stock, General Purpose, Aluminum, Alloy Type 6061, Diameter 1/4 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Aluminum Rod Stock
Aluminum Roll Stock, Alloy 1100, 0.005" Thickness, 12"
Rnd Rod,Alum,5/16in Dia. x 36 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3 Rnd Rod,Alum,5/16in Dia. x 36 In. L,PK3
  • Item # 16NH99
  • Mfr. Model # 3056
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 5/16 In., Length 36 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Rod,Aluminum,7075,2 1/4 In Dia x 1 Ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, Aluminum, 7075,2 1/4 In Dia x 1 Ft L Rod,Aluminum,7075,2 1/4 In Dia x 1 Ft L
  • Item # 2EZA8
  • Mfr. Model # 2EZA8
  • Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 2 1/4 In, Length 1 Ft, Unpolished Finish,...More

  • Category : Aluminum Rod Stock
Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, Alum, 1/2in Dia. x 12 In. L, PK3 Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • Item # 16NH51
  • Mfr. Model # 3048
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 1/2 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Rnd Rod,Alum,3/16in Dia. x 12 in. L,PK8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 3/16in Dia. x 12 in. L, PK8 Rnd Rod,Alum,3/16in Dia. x 12 in. L,PK8
  • Item # 16NH47
  • Mfr. Model # 3044
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 3/16 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.089" Inside
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.152" Inside
Rnd Rod,Alum,5/16in Dia. x 12 In. L,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 5/16in Dia. x 12 In. L, PK4 Rnd Rod,Alum,5/16in Dia. x 12 In. L,PK4
  • Item # 16NH49
  • Mfr. Model # 3046
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 5/16 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.430" Inside
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.117" Inside
Rnd Rod,Alum,1/16in Dia. x 12 In. L,PK18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 1/16in Dia. x 12 In. L, PK18 Rnd Rod,Alum,1/16in Dia. x 12 In. L,PK18
  • Item # 16NH44
  • Mfr. Model # 3041
  • Round Rod, General Purpose, Aluminum, Alloy Type 1100-O, Diameter 1/16 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.242" Inside
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.214" Inside
Round Rod,Alum,3/8in Dia. x 12 In. L,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, Alum, 3/8in Dia. x 12 In. L, PK4 Round Rod,Alum,3/8in Dia. x 12 In. L,PK4
  • Item # 16NH50
  • Mfr. Model # 3047
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 3/8 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Round Rod,Alum,1/8in Dia x 12 In. L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, Alum, 1/8in Dia x 12 In. L, PK10 Round Rod,Alum,1/8in Dia x 12 In. L,PK10
  • Item # 16NH46
  • Mfr. Model # 3043
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 1/8 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Rnd Rod,Alum,1/32in Dia. x 12 In L,PK18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 1/32in Dia. x 12 In L, PK18 Rnd Rod,Alum,1/32in Dia. x 12 In L,PK18
  • Item # 16NH43
  • Mfr. Model # 3040
  • Round Rod, General Purpose, Aluminum, Alloy Type 1100-O, Diameter 1/32 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Tube, Aluminum, Alloy Type 6061-T6, 12", 0.180" Inside
Rnd Rod,Alum,3/32in Dia. x 12 In. L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rnd Rod, Alum, 3/32in Dia. x 12 In. L, PK10 Rnd Rod,Alum,3/32in Dia. x 12 In. L,PK10
  • Item # 16NH45
  • Mfr. Model # 3042
  • Round Rod, General Purpose, Aluminum, Alloy Type 1100-O, Diameter 3/32 In., Length 12 In., Mill Finish,...More

  • Category : Aluminum Rod Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More