Skip Content

Filter Results By

Aluminum U-Shaped Channel Stock

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
U-Channel,AL 6063,1 In Leg,3 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 3 In x 8 ft U-Channel,AL 6063,1 In Leg,3 In x 8 ft
  • Item # 6ALY3
  • Mfr. Model # 6ALY3
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 3", Wall Thickness...More

U-Channel,AL 6063,1 In Leg,1 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 1 In x 8 ft U-Channel,AL 6063,1 In Leg,1 In x 8 ft
  • Item # 6ALY5
  • Mfr. Model # 6ALY5
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 1", Wall Thickness...More

U-Channel,AL 6063,3/4 In Leg,3/4 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,3/4 In Leg, 3/4 Inx8 ft U-Channel,AL 6063,3/4 In Leg,3/4 Inx8 ft
  • Item # 6ALY7
  • Mfr. Model # 6ALY7
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 3/4", Base Width 3/4", Wall Thickness...More

U-Channel,6063AL,1 1/2 Leg,1 1/2 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft U-Channel,6063AL,1 1/2 Leg,1 1/2 Inx8 ft
  • Item # 6ALY0
  • Mfr. Model # 6ALY0
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/2 In., Base Width 1-1/2 In., Wall...More

U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
  • Item # 6ALY1
  • Mfr. Model # 6ALY1
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/4", Base Width 1 1/4", Wall...More

U-Channel,AL 6063,1/2 In Leg,1 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1/2 In Leg, 1 In x 8 ft U-Channel,AL 6063,1/2 In Leg,1 In x 8 ft
  • Item # 6ALZ1
  • Mfr. Model # 6ALZ1
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1", Wall Thickness...More

U-Channel,AL 6063,0.062 Th,1/2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,0.062 Th, 1/2 In x 8 ft U-Channel,AL 6063,0.062 Th,1/2 In x 8 ft
  • Item # 6ALZ2
  • Mfr. Model # 6ALZ2
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1/2", Wall Thickness...More

U-Channel,AL 6063,1 In Leg,2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 2 In x 8 ft U-Channel,AL 6063,1 In Leg,2 In x 8 ft
  • Item # 6ALY4
  • Mfr. Model # 6ALY4
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 2", Wall Thickness...More

U-Channel,6063AL,1/2 In Leg,1 1/2 Inx8ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft U-Channel,6063AL,1/2 In Leg,1 1/2 Inx8ft
  • Item # 6ALZ0
  • Mfr. Model # 6ALZ0
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1 1/2", Wall Thickness...More

U-Channel,6063AL,3/4 In Leg,1 3/4 Inx8ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft U-Channel,6063AL,3/4 In Leg,1 3/4 Inx8ft
  • Item # 6ALY6
  • Mfr. Model # 6ALY6
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 3/4", Base Width 1 3/4", Wall Thickness...More

U-Channel,AL 6063,1 In Leg,4 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 4 In x 8 ft U-Channel,AL 6063,1 In Leg,4 In x 8 ft
  • Item # 6ALY2
  • Mfr. Model # 6ALY2
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 4", Wall Thickness...More

U-Channel,AL 6063,2 In Leg,5 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,2 In Leg, 5 In x 8 ft U-Channel,AL 6063,2 In Leg,5 In x 8 ft
  • Item # 6ALX8
  • Mfr. Model # 6ALX8
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 2", Base Width 5", Wall Thickness...More

U-Channel,AL 6063,2 In Leg,2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,2 In Leg, 2 In x 8 ft U-Channel,AL 6063,2 In Leg,2 In x 8 ft
  • Item # 6ALX9
  • Mfr. Model # 6ALX9
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 2", Base Width 2", Wall Thickness...More

U-Channel,AL 6063,3/4 In Leg,1/2 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,3/4 In Leg, 1/2 Inx8 ft U-Channel,AL 6063,3/4 In Leg,1/2 Inx8 ft
  • Item # 6ALY8
  • Mfr. Model # 6ALY8
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 3/4", Base Width 1/2", Wall Thickness...More

U-Channel,AL 6063,0.093 Th,1/2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,0.093 Th, 1/2 In x 8 ft U-Channel,AL 6063,0.093 Th,1/2 In x 8 ft
  • Item # 6ALZ3
  • Mfr. Model # 6ALZ3
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1/2", Wall Thickness...More

U-Channel,AL 6063,1/2 In Leg,2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1/2 In Leg, 2 In x 8 ft U-Channel,AL 6063,1/2 In Leg,2 In x 8 ft
  • Item # 6ALY9
  • Mfr. Model # 6ALY9
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 2", Wall Thickness...More

Results per page:  16 | 32 | 48

Browse a selection of aluminum U-shaped channel stock at Grainger. Aluminum material provides good corrosion resistance, strength, machinability, formability and weldability. Also known as architectural channel, it is used for a wide range of fabrication projects where lightweight and corrosion resistance is needed. Aluminum U-shaped channel stock with sharp, right angle inside and outside corners is ideal for many trim applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More