Skip Content

Filter Results By

Applied Filters Clear All

Channel
Color
Material of Construction
Length
Brand
Price

Aluminum Service Poles

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX77
    • Mfr. Model # HBLPP10AI
    • Service Pole, Pole 10 Feet 2 Inches, with Two Duplex Style Line Receptacles, Knockouts for Two Style Line...More

    Service Pole,Gray,10Ft 2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, Gray, 10Ft 2 InService Pole,Gray,10Ft 2 In
    • Item # 4LM32
    • Mfr. Model # HBLPP10A
    • Service Pole, Pole 10 Feet 2 Inches, With Two Duplex Style Line 20A 125V Receptacles, Knockouts for Two Style...More

    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX82
    • Mfr. Model # HBLPPOAI
    • Service Pole, Pole 10 Feet 2 Inches, Color Ivory, Aluminum Power Bar Blank Pole, No Receptacles or Data...More

    Adjustable T Bar
    • HUBBELL WIRING DEVICE-KELLEMS
    • Adjustable T BarAdjustable T Bar
    • Item # 3D307
    • Mfr. Model # ATB
    • Adjustable T Bar, Pole Assembly for Mounting in Middle of Ceiling Tile, For Mounting Power Poles to Ceiling...More

    Service Pole,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, GrayService Pole,Gray
    • Item # 4LM37
    • Mfr. Model # HBLPPOA
    • Service Pole, Pole 10 Feet 2 Inches Blank Pole, One Channel with Divider, No Receptacles or Data Knockouts...More

    Service Pole,12Ft 2In,Ivory,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 12Ft 2In, Ivory, w/DividerService Pole,12Ft 2In,Ivory,w/Divider
    • Item # 1MXR9
    • Mfr. Model # HBLPPO12AI
    • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

    Service Pole,10Ft 2In,Aluminum,2 Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 10Ft 2In, Aluminum, 2 DuplexService Pole,10Ft 2In,Aluminum,2 Duplex
    • Item # 1MXR4
    • Mfr. Model # HBLPP10AAL
    • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX80
    • Mfr. Model # HBLPP12AI
    • Service Pole, Pole 12 Feet 2 Inches, With 2 Duplex Style Line Receptacles, Knockouts for Voice Data, 2...More

    Service Pole,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, GrayService Pole,Gray
    • Item # 4LM36
    • Mfr. Model # HBLPP15A
    • Service Pole, Pole 15 Feet 2 Inches, Two Channel, With Two Duplex 20 Amps Style Line Receptacles and Two...More

    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX81
    • Mfr. Model # HBLPP15AI
    • Service Pole, Pole 15 Feet 2.5 Inches, With 2 Duplex Style Line Receptacles, Provision for Voice/Data, 2...More

    Service Pole,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, GrayService Pole,Gray
    • Item # 4LM35
    • Mfr. Model # HBLPP12A
    • Service Pole, Pole 12 Feet 2 Inches, Two Channel, With Two Duplex Style Line Receptacles and for Two Style...More

    Service Pole,15Ft 2In,Ivory,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 15Ft 2In, Ivory, w/DividerService Pole,15Ft 2In,Ivory,w/Divider
    • Item # 1MXT3
    • Mfr. Model # HBLPPO15AI
    • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

    Service Pole,10Ft,2In,Alum,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 10Ft, 2In, Alum, w/DividerService Pole,10Ft,2In,Alum,w/Divider
    • Item # 1MXR7
    • Mfr. Model # HBLPPOAAL
    • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

    Service Pole,12Ft 2In,Gray,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 12Ft 2In, Gray, w/DividerService Pole,12Ft 2In,Gray,w/Divider
    • Item # 1MXR8
    • Mfr. Model # HBLPPO12A
    • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX78
    • Mfr. Model # HBLPP10IGAI
    • Service Pole, Pole 10 Feet 2 Inches, With 1 Orange Isolated Ground 20 Amps Duplex Receptacle, One 20 Amps...More

    Service Pole,15Ft 2In,Gray,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 15Ft 2In, Gray, w/DividerService Pole,15Ft 2In,Gray,w/Divider
    • Item # 1MXT2
    • Mfr. Model # HBLPPO15A
    • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

    Service Pole,12Ft 2In,Alum,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 12Ft 2In, Alum, w/DividerService Pole,12Ft 2In,Alum,w/Divider
    • Item # 1MXT1
    • Mfr. Model # HBLPPO12AAL
    • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

    Service Pole,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, GrayService Pole,Gray
    • Item # 4LM33
    • Mfr. Model # HBLPP10IGA
    • Service Pole, Pole 10 Feet 2 Inches, Two Channel with One Orange Isolated Ground 20 Amps Duplex Receptacle...More

    Service Pole,15Ft 2In,2 Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 15Ft 2In, 2 DuplexService Pole,15Ft 2In,2 Duplex
    • Item # 1MXR6
    • Mfr. Model # HBLPP15AAL
    • Service Pole, 2 Channel, Color Aluminum, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13...More

    Service Pole,12Ft 2In,Almond,2 Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 12Ft 2In, Almond, 2 DuplexService Pole,12Ft 2In,Almond,2 Duplex
    • Item # 1MXR5
    • Mfr. Model # HBLPP12AAL
    • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

    Service Pole,15Ft 2In,Alum,w/Divider
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, 15Ft 2In, Alum, w/DividerService Pole,15Ft 2In,Alum,w/Divider
    • Item # 1MXT4
    • Mfr. Model # HBLPPO15AAL
    • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 15 Feet 2...More

    Service Pole,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, GrayService Pole,Gray
    • Item # 4LM34
    • Mfr. Model # HBLPP10SA
    • Service Pole, Pole 10 Feet 2 Inches Pole, Two Channel, With Two Orange Isolated Ground 20 Amps 125 Volt...More

    Service Pole,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Service Pole, IvoryService Pole,Ivory
    • Item # 4WX79
    • Mfr. Model # HBLPP10SAI
    • Service Pole, Pole 10 Feet 2 Inches, With 2 Orange Isolated Ground 20 Amps, 125 Volts Duplex Style Line...More

    Results per page: 16 | 32 | 48