Skip Content

Filter Results By

Channel
Color
Material of Construction
Length
Price
Shop By

    Aluminum Service Poles

    23 Results Found that Include 23 Products

    Results per page: 16 | 32 | 48
      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX77
      • Mfr. Model # HBLPP10AI
      • Service Pole, Pole 10 Feet 2 Inches, with Two Duplex Style Line Receptacles, Knockouts for Two Style Line...More

      Service Pole,12Ft 2In,Ivory,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 12Ft 2In, Ivory, w/DividerService Pole,12Ft 2In,Ivory,w/Divider
      • Item # 1MXR9
      • Mfr. Model # HBLPPO12AI
      • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

      Adjustable T Bar
      • HUBBELL WIRING DEVICE-KELLEMS
      • Adjustable T BarAdjustable T Bar
      • Item # 3D307
      • Mfr. Model # ATB
      • Adjustable T Bar, Pole Assembly for Mounting in Middle of Ceiling Tile, For Mounting Power Poles to Ceiling...More

      Service Pole,10Ft 2In,Aluminum,2 Duplex
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 10Ft 2In, Aluminum, 2 DuplexService Pole,10Ft 2In,Aluminum,2 Duplex
      • Item # 1MXR4
      • Mfr. Model # HBLPP10AAL
      • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

      Service Pole,Gray,10Ft 2 In
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, Gray, 10Ft 2 InService Pole,Gray,10Ft 2 In
      • Item # 4LM32
      • Mfr. Model # HBLPP10A
      • Service Pole, Pole 10 Feet 2 Inches, With Two Duplex Style Line 20A 125V Receptacles, Knockouts for Two Style...More

      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX82
      • Mfr. Model # HBLPPOAI
      • Service Pole, Pole 10 Feet 2 Inches, Color Ivory, Aluminum Power Bar Blank Pole, No Receptacles or Data...More

      Service Pole,15Ft 2In,Ivory,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 15Ft 2In, Ivory, w/DividerService Pole,15Ft 2In,Ivory,w/Divider
      • Item # 1MXT3
      • Mfr. Model # HBLPPO15AI
      • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

      Service Pole,Gray
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, GrayService Pole,Gray
      • Item # 4LM36
      • Mfr. Model # HBLPP15A
      • Service Pole, Pole 15 Feet 2 Inches, Two Channel, With Two Duplex 20 Amps Style Line Receptacles and Two...More

      Service Pole,Gray
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, GrayService Pole,Gray
      • Item # 4LM37
      • Mfr. Model # HBLPPOA
      • Service Pole, Pole 10 Feet 2 Inches Blank Pole, One Channel with Divider, No Receptacles or Data Knockouts...More

      Service Pole,10Ft,2In,Alum,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 10Ft, 2In, Alum, w/DividerService Pole,10Ft,2In,Alum,w/Divider
      • Item # 1MXR7
      • Mfr. Model # HBLPPOAAL
      • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX80
      • Mfr. Model # HBLPP12AI
      • Service Pole, Pole 12 Feet 2 Inches, With 2 Duplex Style Line Receptacles, Knockouts for Voice Data, 2...More

      Service Pole,Gray
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, GrayService Pole,Gray
      • Item # 4LM35
      • Mfr. Model # HBLPP12A
      • Service Pole, Pole 12 Feet 2 Inches, Two Channel, With Two Duplex Style Line Receptacles and for Two Style...More

      Service Pole,Gray
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, GrayService Pole,Gray
      • Item # 4LM33
      • Mfr. Model # HBLPP10IGA
      • Service Pole, Pole 10 Feet 2 Inches, Two Channel with One Orange Isolated Ground 20 Amps Duplex Receptacle...More

      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX81
      • Mfr. Model # HBLPP15AI
      • Service Pole, Pole 15 Feet 2.5 Inches, With 2 Duplex Style Line Receptacles, Provision for Voice/Data, 2...More

      Service Pole,15Ft 2In,Alum,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 15Ft 2In, Alum, w/DividerService Pole,15Ft 2In,Alum,w/Divider
      • Item # 1MXT4
      • Mfr. Model # HBLPPO15AAL
      • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 15 Feet 2...More

      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX78
      • Mfr. Model # HBLPP10IGAI
      • Service Pole, Pole 10 Feet 2 Inches, With 1 Orange Isolated Ground 20 Amps Duplex Receptacle, One 20 Amps...More

      Service Pole,15Ft 2In,2 Duplex
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 15Ft 2In, 2 DuplexService Pole,15Ft 2In,2 Duplex
      • Item # 1MXR6
      • Mfr. Model # HBLPP15AAL
      • Service Pole, 2 Channel, Color Aluminum, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13...More

      Service Pole,12Ft 2In,Gray,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 12Ft 2In, Gray, w/DividerService Pole,12Ft 2In,Gray,w/Divider
      • Item # 1MXR8
      • Mfr. Model # HBLPPO12A
      • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

      Service Pole,15Ft 2In,Gray,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 15Ft 2In, Gray, w/DividerService Pole,15Ft 2In,Gray,w/Divider
      • Item # 1MXT2
      • Mfr. Model # HBLPPO15A
      • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

      Service Pole,12Ft 2In,Almond,2 Duplex
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 12Ft 2In, Almond, 2 DuplexService Pole,12Ft 2In,Almond,2 Duplex
      • Item # 1MXR5
      • Mfr. Model # HBLPP12AAL
      • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

      Service Pole,12Ft 2In,Alum,w/Divider
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, 12Ft 2In, Alum, w/DividerService Pole,12Ft 2In,Alum,w/Divider
      • Item # 1MXT1
      • Mfr. Model # HBLPPO12AAL
      • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

      Service Pole,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, IvoryService Pole,Ivory
      • Item # 4WX79
      • Mfr. Model # HBLPP10SAI
      • Service Pole, Pole 10 Feet 2 Inches, With 2 Orange Isolated Ground 20 Amps, 125 Volts Duplex Style Line...More

      Service Pole,Gray
      • HUBBELL WIRING DEVICE-KELLEMS
      • Service Pole, GrayService Pole,Gray
      • Item # 4LM34
      • Mfr. Model # HBLPP10SA
      • Service Pole, Pole 10 Feet 2 Inches Pole, Two Channel, With Two Orange Isolated Ground 20 Amps 125 Volt...More

      Results per page: 16 | 32 | 48

        The service pole selection from Grainger includes prewired aluminum poles designed to fit floor-to-ceiling and provide electrical power, voice and data communication services. Choose from 10’2”L, 12’2”L and 15’2”L poles in gray, ivory or clear anodized aluminum. Also find an adjustable T-bar assembly for mounting a power pole to your ceiling grid. Drop power and communication wiring quickly and easily with an aluminum service pole from Grainger.