Skip Content

Filter Results By

Item
Material
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Hole Dia.
Tap Size
Stability Temp.
Includes
Brand
Price
Shop By
Ratings

Alnico Magnets

63 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnet with Zip Tie Holder,14 lb. Pull
Shallow Pot Magnet,Ceramic,50 lb. Pull
Magnet with Cable Holder,14 lb. Pull
Print Holder Magnet,7 lb. Pull
  • MAG-MATE
  • Print Holder Magnet, 7 lb. Pull Print Holder Magnet,7 lb. Pull
  • Item # 49L992
  • Mfr. Model # PHMX1000
  • Print Holder Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 3/16 In., Overall Length 1-1/4 In., Overall...More

Horseshoe Magnet,Alnico,22 lb. Pull
Wrist Band Magnet,38 lb. Pull
  • MAG-MATE
  • Wrist Band Magnet, 38 lb. Pull Wrist Band Magnet,38 lb. Pull
  • Item # 49L997
  • Mfr. Model # MX2000W
  • Wrist Band Magnet, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 5/16 In., Overall Length 10 In.,...More

Alnico Holding Magnet,1.5 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 1.5 lb. Pull Alnico Holding Magnet,1.5 lb. Pull
  • Item # 35KA81
  • Mfr. Model # A005-0250-6
  • Bar Magnet, Material Alnico, Max. Pull 1.5 lb., Thickness 6 In., Overall Length 6 In., Overall Width 1/4 In.,...More

Pot Magnet,Alnico,18 lb. Pull
  • GENERAL
  • Pot Magnet, Alnico, 18 lb. Pull Pot Magnet,Alnico,18 lb. Pull
  • Item # 39EP49
  • Mfr. Model # 374C
  • Pot Magnet, Material Alnico, Max. Pull 18 lb., Thickness 1-5/32 In., Overall Length 1 In., Overall Width...More

Neodymium Magnet,57/67 in.,5 lb.,PK25
  • GRAINGER APPROVED
  • Rod Magnet Rod Magnet
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Bar Magnet Bar Magnet
  • Multiple product options available

    Multiple product options available

Alnico Holding Magnet,9.62 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 9.62 lb. Pull Alnico Holding Magnet,9.62 lb. Pull
  • Item # 35KA60
  • Mfr. Model # 1295-T-20
  • Holding Magnet, Material Alnico, Max. Pull 9.62 lb., Thickness 1.25 In., Overall Length 1-1/8 In., Overall...More

Alnico Holding Magnet,1.43 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 1.43 lb. Pull Alnico Holding Magnet,1.43 lb. Pull
  • Item # 35KA50
  • Mfr. Model # 1292-T-08
  • Holding Magnet, Material Alnico, Max. Pull 1.43 lb., Thickness 0.5 In., Overall Length 1/2 In., Overall Width...More

Alnico Holding Magnet,16 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 16 lb. Pull Alnico Holding Magnet,16 lb. Pull
  • Item # 35KA82
  • Mfr. Model # A025-1000
  • Holding Magnet, Material Alnico, Max. Pull 16 lb., Thickness 0.75 In., Overall Length 3/4 In., Overall Width...More

Alnico Holding Magnet,22 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 22 lb. Pull Alnico Holding Magnet,22 lb. Pull
  • Item # 35KA61
  • Mfr. Model # 1298-T-16
  • Holding Magnet, Material Alnico, Max. Pull 22 lb., Thickness 1 In., Overall Length 1 In., Overall Width 1-1/4...More

Alnico Holding Magnet,22.50 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 22.50 lb. Pull Alnico Holding Magnet,22.50 lb. Pull
  • Item # 35KA83
  • Mfr. Model # A032-1625-1500
  • Horseshoe Magnet, Material Alnico, Max. Pull 22.50 lb., Thickness 0.56 In., Overall Length 1-1/2 In., Overall...More

Alnico Holding Magnet,1.50 lb. Pull
Results per page:  16 | 32 | 48

Check out a huge selection of strong magnets at Grainger for use in a multitude of industrial and commercial applications. Ceramic block magnets can be used in separation, holding, sweeper applications and more. Use flexible magnetic sheets to help create business cards, calendars and instruction sheets that can be posted to file cabinets and other metal surfaces. Whether it’s holding magnets, magnetic assemblies, a rare earth or other type of magnet you need, find it at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More