Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

179 Results Found that Include 372 Products 

Allegro® Protective Equipment and Clothing

Allegro

Allegro protective equipment and clothing focuses on worker safety with high-quality products. Browse our selection of Allegro respirators, lens cleaning stations and supplies, confined space equipment, protective clothing and more. When you need worker protection gear, shop here for Allegro protective equipment and clothing.

Results per page: 16 | 32 | 48
Pre-Moistened Towelette Stn,PK100
  • ALLEGRO
  • Pre-Moistened Towelette Stn, PK100
  • Item # 3NRJ1
  • Mfr. Model # 0350
  • Pre-Moistened Towelette Station, Antifog, Antistatic, Non-Silicone, Height 9 In., Width 4-3/4 In., Depth...More

Cotton Tip Swab,Non-Sterile,6In.,PK1000
  • ALLEGRO
  • Cotton Tip Swab, Non-Sterile, 6In., PK1000
  • Item # 2RPK9
  • Mfr. Model # 0205
  • Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 6 In., Handle Material Wood, Package Type Box, Package...More

  • ALLEGRO
  • Respirator Wipes
  • Multiple product options available

Lge Disposable Clng Stn,Antfg,Antstc
  • ALLEGRO
  • Lge Disposable Clng Stn, Antfg, Antstc
  • Item # 3NRH9
  • Mfr. Model # 0355
  • Large Disposable Cleaning Station, Antifog, Antistatic, Non-Silicone, Height 12-3/4 In., Width 8-3/4 In.,...More

  • ALLEGRO
  • Bib Hood
  • Multiple product options available

Smoke Tube,PK 6
  • ALLEGRO
  • Smoke Tube, PK 6
  • Item # 3NPE4
  • Mfr. Model # 2050-01
  • Smoke Tube, Respirator Fit Testing and Air Flow Indication, For Use With Standard Smoke Test Kits, Tube...More

Pre-Moistened Towelette Station,PK 80
  • ALLEGRO
  • Pre-Moistened Towelette Station, PK 80
  • Item # 3NRH6
  • Mfr. Model # 0353
  • Pre-Moistened Towelette Station With Lid, Antifog, Antistatic, Non-Silicone, Height 8 In., Width 3 In.,...More

Lens Cleaning Soln,Non-Silicone,16 oz.
  • ALLEGRO
  • Lens Cleaning Soln, Non-Silicone, 16 oz.
  • Item # 3NRJ5
  • Mfr. Model # 0357-01
  • Lens Cleaning Solution, Non-Silicone, Antifog, Antistatic, Bottle Size 16 oz., Pump Not Included, For Use...More

Respirator Storage Bag,Clear
Lens Clng Tissue,5 x 6-1/2 In,760,PK760
  • ALLEGRO
  • Lens Clng Tissue, 5 x 6-1/2 In, 760, PK760
  • Item # 9RUL6
  • Mfr. Model # 0357-3
  • Lens Cleaning Tissue, Tissue Size 5 x 6-1/2 In., Tissue Count 760, Formula Antifog, Antistatic, For Use With...More

Feather Ice Inserts,13 x 6 In.,PK 4
  • ALLEGRO
  • Fit Testing Kit
  • Multiple product options available

Respirator Cleaning Packets,Dry,PK 90
  • ALLEGRO
  • Respirator Cleaning Packets, Dry, PK 90
  • Item # 9ACT3
  • Mfr. Model # 4001-02
  • Respirator Cleaning Packets, Solution Type Dry Water Soluble Cleaner, Size 1/2 oz. packets, Includes...More

  • ALLEGRO
  • Knee Pads
  • Multiple product options available

  • ALLEGRO
  • Cooling Vest
  • Multiple product options available

Manhole Utility Shelter,Deluxe Umbrella
  • ALLEGRO
  • Manhole Utility Shelter, Deluxe Umbrella
  • Item # 1UFG3
  • Mfr. Model # 9403
  • Manhole Utility Shelter Deluxe Umbrella, Overall Height 92 In., Collapsed Height 6 In., Collapsed Length 48...More

  • ALLEGRO
  • Confined Space Fan
  • Multiple product options available

Hard Hat Cooling Liner
  • ALLEGRO
  • Hard Hat Cooling Liner
  • Item # 8CCR5
  • Mfr. Model # 8407
  • Cooling Liner, Cooling Method Evaporative Cooling, Color Royal Blue, Pattern Solid, Material Cotton, For Use...More

  • ALLEGRO
  • Fit Testing Hood
  • Multiple product options available

Sludge Pump,1/2 hp,115VAC,5.1A,2 In NPT
  • ALLEGRO
  • Sludge Pump, 1/2 hp, 115VAC, 5.1A, 2 In NPT
  • Item # 3NPV3
  • Mfr. Model # 9404-04
  • Submersible Dewatering Sludge Pump, Automatic, 1/2 HP, Voltage 115VAC, 5.1 Amps, Cord Length 16 ft.,...More

Carpet Blower,3 Speed,115 V
Aspirator Bulb
  • ALLEGRO
  • Lens Cover
  • Multiple product options available

Fit Check Ampules,Isoamyl Acetate,PK 10
Exhaust Filter
  • ALLEGRO
  • Exhaust Filter
  • Item # 3WYL7
  • Mfr. Model # 9700-02
  • Replacement Exhaust FilterFor Use With Allegro Ambient Air Pumps

Results per page: 16 | 32 | 48