Skip Content

Filter Results By

Alignment Tools

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Orange Sticks,Pointed/Flat,PK10
Orange Stick,Pointed/Flat,3/16 in,PK100
Spring Tool,Hook and Lifter,8-1/2 In
Spring Tool w/Handle,Pull,6 In
Alignment Tool,Flat Ends,PK10
Orange Sticks Modified,Flat,PK10
Threaded Spring Tool Kit,Light,8Pc
Alignment Kit,5 Pc,Non-conductive
  • JONARD TOOLS
  • Alignment Kit, 5 Pc, Non-conductive Alignment Kit,5 Pc,Non-conductive
  • Item # 2TDL9
  • Mfr. Model # TK-AT5
  • Alignment Tool Kit, Number of Pieces 5, Material Wood and Plastic, Tip Shape Assorted, Length 7 In.,...More

Spring Tool,Push/Pull Hook,6-7/8 In
Captive Spring Hook,Steel,7 In,PK5
Orange Stick,Both Flat,3/16 In.,PK100
  • JONARD TOOLS
  • Orange Stick, Both Flat, 3/16 In., PK100 Orange Stick,Both Flat,3/16 In.,PK100
  • Item # 22KY16
  • Mfr. Model # S-389M/100
  • Orange Stick, Number of Pieces 100, Material Birch Wood, Tip Shape Both Flat, Tip Size 3/16 In., Length (In.)...More

Spudger,Plastic,Pointed/Flat,PK10
Trimpot,Plastic,Hex/Flat,5 In,PK10
Heavy Spring Tool,Pull,9-1/2 In
Spring Tool w/Handle,Push,6 In
Clip Setter,Steel,Set/Remove,6 3/4 In
Telescoping Spring Tool Set,6Pc
Light Spring Tool,Pull,6-7/8 In
Combination Spring Tool,Light,7 In
Pull Hook and Lifter,Steel,8 In,PK5
Push Hook,Steel,Flat,6 In,PK5
Push Hook,Steel,Flat,11 In,PK5
Offset Pin,Pointed,5/8 in.
  • AMPCO
  • Offset Pin, Pointed, 5/8 in. Offset Pin,Pointed,5/8 in.
  • Item # 32NJ14
  • Mfr. Model # P-8200
  • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 5/8 In.,...More

Offset Pin,Pointed,3/4 in.
  • AMPCO
  • Offset Pin, Pointed, 3/4 in. Offset Pin,Pointed,3/4 in.
  • Item # 32NJ15
  • Mfr. Model # P-8202
  • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 3/4 In.,...More

Offset Pin,Pointed,15/16 in.
  • AMPCO
  • Offset Pin, Pointed, 15/16 in. Offset Pin,Pointed,15/16 in.
  • Item # 32NJ16
  • Mfr. Model # P-8204
  • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 15/16 In.,...More

Offset Pin,Pointed,1 in.
  • AMPCO
  • Offset Pin, Pointed, 1 in. Offset Pin,Pointed,1 in.
  • Item # 32NJ17
  • Mfr. Model # P-8206
  • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 1 In., Length...More

Offset Pin,Pointed,1-3/8 in.
  • AMPCO
  • Offset Pin, Pointed, 1-3/8 in. Offset Pin,Pointed,1-3/8 in.
  • Item # 32NJ18
  • Mfr. Model # P-8208
  • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 1-3/8 In.,...More

Pull Hook,Steel,6 In,PK5
Insertion Tool,Blunt Tip,1/4 In,Blk
  • JONARD TOOLS
  • Insertion Tool, Blunt Tip, 1/4 In, Blk Insertion Tool,Blunt Tip,1/4 In,Blk
  • Item # 10G942
  • Mfr. Model # JIC-950C
  • Quick Clip Insertion Tool, Punchdown, Number of Pieces 1, Plastic and Steel Material, Tip Shape Blunt, Tip...More

Push and Pull Hook,Steel,7 In,PK5
Results per page:  16 | 32 | 48

Use alignment tools from Grainger to help insert, remove and reposition fine springs and other small parts in tight areas, such as communications equipment. Use a spudger to help adjust small wires or components and heat-resistant orangesticks to help with electronics assembly and soldering. Find these tools plus push-hook, pull-hook and spring-hook alignment tools when you shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More