Skip Content

Filter Results By

Air Treatment

36 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Whole House Dehumidifiers Whole House Dehumidifiers
  • Multiple product options available

    Ducted Whole House Dehumidifiers, Voltage 115, 60 Hz, Color Gray, Refrigerant Type R-410A, Application Ducted Or Stand Alone, and Application Ducted or Stand Alone;...More

Humidfier Pad,For Use With HE225
Solenoid,Water,For Use With HE225,HE265
Humidfier Pad
  • HONEYWELL
  • Humidfier Pad Humidfier Pad
  • Item # 2TE76
  • Mfr. Model # HC26E1004
  • Humidifier Pad, Replacement, Height (In.) -, Depth (In.) -, Width (In.) -, For Use With 2TE69, 2RTZ4, 2RTZ5,...More

Single Replacement UV Bulb,Mercury Vapor
Media Air Cleaner,2000 CFM,20 H X 25 W
Filter Kit,Sediment/RO
Media Air Cleaner,1400 CFM,16 H X 25 W
Furnace Humidifier,Bypass,12 GPD
  • HONEYWELL
  • Furnace Humidifier, Bypass, 12 GPD Furnace Humidifier,Bypass,12 GPD
  • Item # 6JJK7
  • Mfr. Model # HE100A1000
  • Furnace Humidifier, Drain Bypass, Height (In.) 14, Width (In.) 14-1/2, Depth (In.) 10-1/8, Plenum Opening...More

Electronic Air Cleaner,120 V,20 H X 25 W
  • HONEYWELL
  • Electronic Air Cleaner, 120 V, 20 H X 25 W Electronic Air Cleaner,120 V,20 H X 25 W
  • Item # 2TE87
  • Mfr. Model # F300E1035
  • Electronic Air Cleaner, Residential, Air Flow 2000 CFM, Pressure Drop 0.26 In of Water, Duct Mount, Voltage...More

Wiring Board,For Use With HE365
Media Air Cleaner,1200 CFM,16 H X 20 W
AC Solenoid Valve,24V
Electronic Air Cleaner,120 V,16 H X 25 W
  • HONEYWELL
  • Electronic Air Cleaner, 120 V, 16 H X 25 W Electronic Air Cleaner,120 V,16 H X 25 W
  • Item # 2TE85
  • Mfr. Model # F300E1019
  • Electronic Air Cleaner, Residential, Air Flow 1400 CFM, Pressure Drop 0.26 In of Water, Duct Mount, Voltage...More

Bypass Humidifier,12 GPD,w/ Humidistat
  • HONEYWELL
  • Bypass Humidifier, 12 GPD, w/ Humidistat Bypass Humidifier,12 GPD,w/ Humidistat
  • Item # 2TE68
  • Mfr. Model # HE225H8908
  • Humidifier, Bypass, Max Square Foot Capacity 3000, 12 GPD, Voltage 120, 60 Hz, 0.5 Amps AC, Height 13 9/16...More

Bypass Humidifier,17 GPD,w/ Humidistat
  • HONEYWELL
  • Bypass Humidifier, 17 GPD, w/ Humidistat Bypass Humidifier,17 GPD,w/ Humidistat
  • Item # 2TE69
  • Mfr. Model # HE265H8908
  • Humidifier, Bypass, Max Square Foot Capacity 4000, 17 GPD, Voltage 120, 60 Hz, 0.5 Amps AC, Height 16 3/4 In,...More

Humidifier,Steam,120V,9 gal./24 hr.
  • HONEYWELL
  • Humidifier, Steam, 120V, 9 gal./24 hr. Humidifier,Steam,120V,9 gal./24 hr.
  • Item # 36WJ88
  • Mfr. Model # HM609A1000
  • Humidifier, Steam, 9.5 Amps AC, Height 19 In., Width 11-1/4 In., Depth 9 In., Duct or Remote, Clearance...More

Furnace Humidifier,Bypass,17 GPD
  • HONEYWELL
  • Furnace Humidifier, Bypass, 17 GPD Furnace Humidifier,Bypass,17 GPD
  • Item # 6JJK9
  • Mfr. Model # HE200A1000
  • Furnace Humidifier, Drain Bypass, Height (In.) 17-1/2, Width (In.) 15, Depth (In.) 10-1/8, Plenum Opening...More

Air Treatment System,Single UV Lamp
  • HONEYWELL
  • Air Treatment System, Single UV Lamp Air Treatment System,Single UV Lamp
  • Item # 1RZX6
  • Mfr. Model # UV100E1043
  • Air Treatment System, Single Ultraviolet Lamp, Return Air Duct Mount, Voltage 120 VAC, 60 Hz, Single Phase,...More

Humidifier,Steam,120V,12 gal./24 hr.
  • HONEYWELL
  • Humidifier, Steam, 120V, 12 gal./24 hr. Humidifier,Steam,120V,12 gal./24 hr.
  • Item # 36WJ89
  • Mfr. Model # HM612A1000
  • Humidifier, Steam, 11.5 Amps AC, Height 19 In., Width 11-1/4 In., Depth 9 In., Duct or Remote, Clearance...More

Furnace Humidifier,Bypass,17 GPD
  • HONEYWELL
  • Furnace Humidifier, Bypass, 17 GPD Furnace Humidifier,Bypass,17 GPD
  • Item # 6JJL0
  • Mfr. Model # HE250A1005
  • Furnace Humidifier, Drain Bypass, Height (In.) 17-1/2, Width (In.) 15, Depth (In.) 10-1/8, Plenum Opening...More

Air Treatment System,Dual UV Lamp
  • HONEYWELL
  • Air Treatment System, Dual UV Lamp Air Treatment System,Dual UV Lamp
  • Item # 1RZX7
  • Mfr. Model # UV100E2009
  • Air Treatment System, Dual Ultraviolet Lamp, Return Air Duct Mount, Voltage 120 VAC, 60 Hz, Single Phase,...More

Air Purifier,32VAC,50/60 Hz
  • HONEYWELL
  • Air Purifier, 32VAC, 50/60 Hz Air Purifier,32VAC,50/60 Hz
  • Item # 36WJ91
  • Mfr. Model # UV2400U1000
  • Air Purifier, UV, Duct Mount, Number of Speeds 0, Voltage 32VAC, 50/60 Hz, 0.6 Amps AC, 16 Watts, Height...More

Electronic Air Cleaner,120 V,20 H X 20 W
  • HONEYWELL
  • Electronic Air Cleaner, 120 V, 20 H X 20 W Electronic Air Cleaner,120 V,20 H X 20 W
  • Item # 2TE86
  • Mfr. Model # F300E1027
  • Electronic Air Cleaner, Residential, Air Flow 1400 CFM, Pressure Drop 0.26 In of Water, Duct Mount, Voltage...More

Furnace Humidifier,Fan Powered
  • HONEYWELL
  • Furnace Humidifier, Fan Powered Furnace Humidifier,Fan Powered
  • Item # 6JJL1
  • Mfr. Model # HE300A1005
  • Furnace Humidifier, Fan Powered, Height (In.) 16-3/4, Width (In.) 15-1/2, Depth (In.) 10-3/8, Plenum Opening...More

Solenoid,Water,For Use With HE365
Replacement Lamp,UV
Single Replacement UV Bulb,1RZX7
Surface Treatment System,Single UV Lamp
  • HONEYWELL
  • Surface Treatment System, Single UV Lamp Surface Treatment System,Single UV Lamp
  • Item # 1RZX8
  • Mfr. Model # UV100A2008
  • Surface Treatment System, Single Ultraviolet Lamp, Supply Air Duct Mount, Voltage 240VAC, 60 Hz, Single...More

Media Air Cleaner,1400 CFM,20 H X 20 W
Furnace Humidifier,Bypass,12 GPD
  • HONEYWELL
  • Furnace Humidifier, Bypass, 12 GPD Furnace Humidifier,Bypass,12 GPD
  • Item # 6JJK8
  • Mfr. Model # HE150A1005
  • Furnace Humidifier, Drain Bypass, Height (In.) 14, Width (In.) 14-1/2, Depth (In.) 10-1/8, Plenum Opening...More

Odor Absorber,Replacement
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More