Skip Content

Filter Results By

Applied Filters Clear All

Air Treatment

42 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Extractor Arm,Fume,Length 48 In,Dia 4 In
Extractor Arm,Length 33 To 48,Dia 3
  • EXTRACT-ALL
  • Extractor Arm, Length 33 To 48, Dia 3 Extractor Arm,Length 33 To 48,Dia 3
  • Item # 4GJT2
  • Mfr. Model # E-982-1A
  • Fume Extractor Arm, SELF-SUPPORTING, HARD FLEX POLYPROPYLENE, Table, Wall or Column Mount, Hose Length...More

Compact Extraction System,120V,60 Hz
  • EXTRACT-ALL
  • Compact Extraction System, 120V, 60 Hz Compact Extraction System,120V,60 Hz
  • Item # 2DBV6
  • Mfr. Model # S-987-2A
  • Compact Extraction System, Fume, Multiple Mount, Number of Speeds Variable, Air Flow 100-350 CFM, Sound Level...More

Caster Base, For Use With 2DBV6
Extractor Arm,Fume,Length 96 In,Dia 4 In
Source Capture Air Cleaner, Fliter Req.
  • EXTRACT-ALL
  • Source Capture Air Cleaner, Fliter Req. Source Capture Air Cleaner, Fliter Req.
  • Item # 2YFU4
  • Mfr. Model # S-981-2B
  • Source Capture Air Cleaning System, Smoke,Dust,Fume, Bench Mount, Number of Speeds Variable, Air Flow 100 to...More

Capture Hood,For 2YFV5,Width 30 In
Extractor Arm,Length 36 To 53,Dia 2 1/2
Filtering Cabinet Ventilator,350 CFM
  • EXTRACT-ALL
  • Filtering Cabinet Ventilator, 350 CFM Filtering Cabinet Ventilator,350 CFM
  • Item # 4GJR3
  • Mfr. Model # S-985-1A
  • Source Capture Air Cleaning System, Filtering Cabinet Ventilator, Cabinet Mount, Number of Speeds Single, Air...More

Extractor Arm,Length 60 To 99,Dia 2 1/2
  • EXTRACT-ALL
  • Extractor Arm, Length 60 To 99, Dia 2 1/2 Extractor Arm,Length 60 To 99,Dia 2 1/2
  • Item # 4GJT5
  • Mfr. Model # E-982-4
  • Fume Extractor Arm, SELF-SUPPORTING, HARD FLEX POLYPROPYLENE, Table, Wall or Column Mount, Hose Length...More

Filtering Cabinet Ventilator,250 CFM
  • EXTRACT-ALL
  • Filtering Cabinet Ventilator, 250 CFM Filtering Cabinet Ventilator,250 CFM
  • Item # 4GJR2
  • Mfr. Model # S-985-1
  • Source Capture Air Cleaning System, Filtering Cabinet Ventilator, Cabinet Mount, Number of Speeds Single, Air...More

Portable Fume Extractor, 120V, 60Hz
  • EXTRACT-ALL
  • Portable Fume Extractor, 120V, 60Hz Portable Fume Extractor, 120V, 60Hz
  • Item # 4GJP8
  • Mfr. Model # SP-981-2B
  • Source Capture Air Cleaning System, Compact Fume & Dust Extractor, Floor Mount, Number of Speeds Variable,...More

Downdraft Bench Air Cleaning System
  • EXTRACT-ALL
  • Downdraft Bench Air Cleaning System Downdraft Bench Air Cleaning System
  • Item # 11Y603
  • Mfr. Model # SP-400-DD
  • Clean Air System, Downdraft Bench, Floor Mount, Number of Speeds 1, Air Flow (CFM) 400, MERV 14, Filter...More

Extractor Arm,Fume,Length 84 In,Dia 6 In
Fume Extractor and Air Cleaning System
  • EXTRACT-ALL
  • Fume Extractor and Air Cleaning System Fume Extractor and Air Cleaning System
  • Item # 11Y602
  • Mfr. Model # SP-400
  • Source Capture Air Cleaning System, Fume And Dust Extractor, Floor Mount, Number of Speeds 1, Air Flow (CFM)...More

Oil Mist,Smoke and Particulate Collector
  • EXTRACT-ALL
  • Oil Mist, Smoke and Particulate Collector Oil Mist,Smoke and Particulate Collector
  • Item # 4GJR6
  • Mfr. Model # E-1400G
  • Source Capture Air Cleaning System, Oil Mist/Smoke Collector, Multiple Mount, Number of Speeds Single, Air...More

Primary Carbon Filter
Downdraft Table,Self Cleaning,1250 cfm
  • EXTRACT-ALL
  • Downdraft Table, Self Cleaning, 1250 cfm Downdraft Table,Self Cleaning,1250 cfm
  • Item # 35ZX04
  • Mfr. Model # SCDD-1250
  • Downdraft Table, Self Cleaning, Portable Mount, Number of Speeds 1, Air Flow (CFM) 1250, MERV 11, Filter...More

Cyclone Dust Collector,Floor,1000 cfm
  • EXTRACT-ALL
  • Cyclone Dust Collector, Floor, 1000 cfm Cyclone Dust Collector,Floor,1000 cfm
  • Item # 35ZX06
  • Mfr. Model # DC-1000
  • Cyclone Dust Collector, Self Cleaning, Floor or Wall Mount, Number of Speeds 1, Air Flow (CFM) 1000, MERV 11,...More

Oil Mist Collector,Ceiling,600 cfm
  • EXTRACT-ALL
  • Oil Mist Collector, Ceiling, 600 cfm Oil Mist Collector,Ceiling,600 cfm
  • Item # 35ZX08
  • Mfr. Model # E-600
  • Oil Mist Collector, Oil Mist Collection System, Ceiling Mount, Number of Speeds 1, Air Flow (CFM) 600, MERV...More

Oil Mist Collector,Ceiling,300 cfm
  • EXTRACT-ALL
  • Oil Mist Collector, Ceiling, 300 cfm Oil Mist Collector,Ceiling,300 cfm
  • Item # 35ZX07
  • Mfr. Model # E-300
  • Oil Mist Collector, Oil Mist Collection System, Ceiling Mount, Number of Speeds 1, Air Flow (CFM) 300, MERV...More

Ductless Clean Air Station, Bench Top
  • EXTRACT-ALL
  • Ductless Clean Air Station, Bench Top Ductless Clean Air Station, Bench Top
  • Item # 2YFV5
  • Mfr. Model # S-984-1
  • Ductless Air Cleaning System, Smoke,Dust,Fume,Overspray, Bench Mount, Number of Speeds Single, Air Flow 350...More

Ambient Air Cleaner,Portable,800 cfm
  • EXTRACT-ALL
  • Ambient Air Cleaner, Portable, 800 cfm Ambient Air Cleaner,Portable,800 cfm
  • Item # 35ZX02
  • Mfr. Model # SP-800-AMB
  • Ambient Air Cleaner, Portable, Portable Mount, Number of Speeds 1, Air Flow (CFM) 800, MERV 14, Filter...More

Air Cleaning System,White,120V, 60Hz
  • EXTRACT-ALL
  • Air Cleaning System, White, 120V, 60Hz Air Cleaning System,White,120V, 60Hz
  • Item # 9WKN1
  • Mfr. Model # S-987-2A WHITE
  • Air Cleaning System, Air Flow (CFM) 100 to 350, Sound Level dBA 66 @ 6 ft., Voltage 120, 2.8 Amps AC, 350...More

Fume Extractor,Dual Arm,800 cfm
  • EXTRACT-ALL
  • Fume Extractor, Dual Arm, 800 cfm Fume Extractor,Dual Arm,800 cfm
  • Item # 35ZW99
  • Mfr. Model # SP-800-DA
  • Fume Extractor, Dual Arm, Portable Mount, Number of Speeds 1, Air Flow (CFM) 800, MERV 14, Filter Efficiency...More

Additional Inlet Collar,4GJR6,Dia 8 In
Y-Connector,3x5 In.,for 9UC85
Y-Connector, 5x2.5In
  • EXTRACT-ALL
  • Y-Connector, 5x2.5In Y-Connector, 5x2.5In
  • Item # 3JDX9
  • Mfr. Model # E0-982-4
  • Y-Connector, Length 10 In., Dia. 5 x 2.5 In., Baked Polyurethane Powder Paint Finish, White, For Use With...More

36 In W Acrylic Hood,w/Magnetic Stripts
Wall Bracket, 5x4In
  • EXTRACT-ALL
  • Wall Bracket, 5x4In Wall Bracket, 5x4In
  • Item # 3JDY4
  • Mfr. Model # B0-982-1
  • Wall Bracket, Wall or Column Mount, Width 5 In., Length 4 In., Baked Polyurethane Powder Paint Finish, White,...More

24 In W Acrylic Hood,w/Magnetic Stripts
Fume Extr Arm, 24" Hard Duct Swivel,Wh
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More