Skip Content

Filter Results By

Item
HP
Pad Size
Orbit Dia.
Pad Face Type
Free Speed
CFM @ Full Load
Overall Length
Brand
Price
Shop By
Ratings

Air Sanders

47 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Dual-Action Sander,6 In.,3/16 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 6 In., 3/16 In. Air Dual-Action Sander,6 In.,3/16 In.
  • Item # 6Z563
  • Mfr. Model # 311A
  • Air Dual-Action Sander, 0.25 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Spindle Size 5/16...More

Air Random Orbital Sander,0.5HP,3 In.
  • WESTWARD
  • Air Random Orbital Sander, 0.5HP, 3 In. Air Random Orbital Sander,0.5HP,3 In.
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

Air Dual-Action Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Dual-Action Sander, 0.3HP, 6 In. Air Dual-Action Sander,0.3HP,6 In.
  • Item # 11C967
  • Mfr. Model # CP870
  • Air Dual-Action Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/8 In., PSA Pad Face Type, Spindle Size 5/8...More

Air Random Orbital Sander,HP,3-2/3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, HP, 3-2/3 In. Air Random Orbital Sander,HP,3-2/3 In.
  • Item # 5LA61
  • Mfr. Model # 312A
  • Air Random Orbital Sander, 0.3 HP, Pad Size 2-5/8 x 6-3/4 In., Vinyl Pad Face Type, Free Speed 8000 rpm, 9...More

Air Random Orbital Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.3HP, 6 In. Air Random Orbital Sander,0.3HP,6 In.
  • Item # 11C924
  • Mfr. Model # CP7255E
  • Air Random Orbital Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Hook-and-Loop Pad Face Type, Spindle...More

Air Sander,Orbital,8000 rpm
  • SPEEDAIRE
  • Air Sander, Orbital, 8000 rpm Air Sander,Orbital,8000 rpm
  • Item # 21AC01
  • Mfr. Model # 21AC01
  • Air Random Orbital Sander, 0.3 HP, Pad Size 3-5/8 In. to 6-1/2 In., Orbit Dia. 5/32 In., Foam Rubber Pad Face...More

Air Random Orb Sander,0.2HP,2 and 3In.
  • CHICAGO PNEUMATIC
  • Air Random Orb Sander, 0.2HP, 2 and 3In. Air Random Orb Sander,0.2HP,2 and 3In.
  • Item # 11C917
  • Mfr. Model # CP7200S
  • Air Random Orbital Sander, 0.2 HP, Pad Size 2 In. and 3 In., Orbit Dia. 3/32 In., Hook-and-Loop Pad Face...More

Air Dual-Action Sander,0.45HP,5 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 5 In. Air Dual-Action Sander,0.45HP,5 In.
  • Item # 13F647
  • Mfr. Model # 58430
  • Air Dual-Action Sander, 0.45 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor Hole,...More

Air Dual-Action Sander,8 In.,5/32 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 8 In., 5/32 In. Air Dual-Action Sander,8 In.,5/32 In.
  • Item # 4Y368
  • Mfr. Model # 328B
  • Air Dual-Action Sander, 0.25 HP, Pad Size 8 In., Orbit Dia. 5/32 In., PSA Pad Face Type, Free Speed 825 rpm,...More

Air Dual-Action Sander,0.45HP,6 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 6 In. Air Dual-Action Sander,0.45HP,6 In.
  • Item # 13F648
  • Mfr. Model # 58435
  • Air Dual-Action Sander, 0.45 HP, Pad Size 6 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

Waterfed Sander, 7 in., 8000 rpm, 4 cfm
  • VIKING AIR TOOLS
  • Waterfed Sander, 7 in., 8000 rpm, 4 cfm Waterfed Sander, 7 in., 8000 rpm, 4 cfm
  • Item # 29CK61
  • Mfr. Model # VT4201W
  • Waterfed Sander, 0.23 HP, Pad Size 3 In. x 4 In., Orbit Dia. 3/32 In., Foam Rubber Pad Face Type, Free Speed...More

Air Random Orbital Sander,0.20HP,5 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.20HP, 5 In. Air Random Orbital Sander,0.20HP,5 In.
  • Item # 11C903
  • Mfr. Model # CP3511
  • Air Random Orbital Sander, 0.20 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

Air Sander,5-1/2 In Pad,16,000 rpm
  • SPEEDAIRE
  • Air Sander, 5-1/2 In Pad, 16,000 rpm Air Sander,5-1/2 In Pad,16,000 rpm
  • Item # 21AA96
  • Mfr. Model # 21AA96
  • Air Random Orbital Sander, 0.4 HP, Pad Size 5-1/2 In., Vinyl Pad Face Type, 7/8 In. Arbor Hole, Spindle Size...More

Air Random Orbital Sander,0.45HP,8 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.45HP, 8 In. Air Random Orbital Sander,0.45HP,8 In.
  • Item # 13F646
  • Mfr. Model # 58410
  • Air Random Orbital Sander, 0.45 HP, Pad Size 8 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor...More

Air Random Orbital Sander,0.24HP,6 In.
  • MASTER POWER
  • Air Random Orbital Sander, 0.24HP, 6 In. Air Random Orbital Sander,0.24HP,6 In.
  • Item # 24D741
  • Mfr. Model # MP4400-06-G
  • Air Random Orbital Sander, 0.24 HP, Pad Size 6 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor...More

Air Random Orbital Sander,0.15HP,3 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.15HP, 3 In. Air Random Orbital Sander,0.15HP,3 In.
  • Item # 13F649
  • Mfr. Model # 58500
  • Air Random Orbital Sander, 0.15 HP, Pad Size 3 In., Orbit Dia. 3/32 In., Hook Face Pad Face Type, 1/4 In....More

Results per page:  16 | 32 | 48

An air sander from Grainger can operate at high speeds to help you quickly and easily smooth automotive parts and metalworking pieces. Tough dual-action air sanders can quickly and easily remove excess material from workpieces. For finer jobs, such as finish sanding, use a random orbital pneumatic sander. Shop here for air sanders of both types and a variety of sizes, speeds and pad face types. Pick up a high-quality air sander from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More